Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

AUTONICS Electrical

320 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Hour Meter, 24 to 240VAC, 6 to 240VDC Operating Voltage, Number of Digits: 8

    Brand
    AUTONICS
    Item #
    32J128
    Mfr. Model #
    LE8N-BF
    Hour Meter, 24 to 240VAC, 6 to 240VDC Operating Voltag
    Web Price $55.50 / each
  • Multi-Function Timing Relay, 24 to 240VAC/24 to 240VDC, 5A @ 250V, 8 Pins, SPDT

    Brand
    AUTONICS
    Item #
    32J133
    Mfr. Model #
    LE4S
    Multi-Function Timing Relay, 24 to 240VAC/24 to 240VDC,
    Web Price $118.50 / each
  • 1500 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 2.0mm

    Brand
    AUTONICS
    Item #
    32W405
    Mfr. Model #
    PR12-2DN
    1500 Hz Inductive Cylindrical Proximity Sensor with Max. De
    Web Price $32.20 / each
  • 20 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 4.0mm

    Brand
    AUTONICS
    Item #
    32W408
    Mfr. Model #
    PR12-4AO
    20 Hz Inductive Cylindrical Proximity Sensor with Max. Dete
    Web Price $49.00 / each
  • 400 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 10.0mm

    Brand
    AUTONICS
    Item #
    32W421
    Mfr. Model #
    PR30-10DP
    400 Hz Inductive Cylindrical Proximity Sensor with Max. Det
    Web Price $38.60 / each
  • Digital Counter/Timer, Number of Digits: 4, 100 to 240VAC Input Voltage

    Brand
    AUTONICS
    Item #
    32J096
    Mfr. Model #
    CT4S-1P4
    Digital Counter/Timer, Number of Digits:  4, 100
    Web Price $115.50 / each
  • Electronic Timer, 10 Amps, 120 to 240VAC Voltage, Operation Mode: 365 Days, Number of Channels: 2

    Brand
    AUTONICS
    Item #
    32J135
    Mfr. Model #
    LE7M-2
    Electronic Timer, 10 Amps, 120 to 240VAC Voltage, Operation
    Web Price $164.00 / each
  • Temperature Controller, 1/16 DIN Size, 100 to 240VAC Input Voltage, Switch Function: DPST

    Brand
    AUTONICS
    Item #
    21HJ25
    Mfr. Model #
    21HJ25
    Temperature Controller, 1/16 DIN Size, 100 to 240VAC I
    Web Price $82.50 / each
  • Electronic Timer, 15 Amps, 120 to 240VAC Voltage, Operation Mode: 365 Days, Number of Channels: 1

    Brand
    AUTONICS
    Item #
    32J136
    Mfr. Model #
    LE365S-41
    Electronic Timer, 15 Amps, 120 to 240VAC Voltage, Operation
    Web Price $137.00 / each
  • Multi-Function Timing Relay, 100 to 240VAC, 5A @ 250V, 11 Pins, SPDT

    Brand
    AUTONICS
    Item #
    32J139
    Mfr. Model #
    AT11EN
    Multi-Function Timing Relay, 100 to 240VAC, 5A @ 250V,
    Web Price $65.25 / each
  • Temperature Controller, 1/16 DIN Size, 100 to 240VAC Input Voltage, Switch Function: SPST, DPST

    Brand
    AUTONICS
    Item #
    21HJ32
    Mfr. Model #
    21HJ32
    Temperature Controller, 1/16 DIN Size, 100 to 240VAC I
    Web Price $72.25 / each
  • Electronic Counter Totalizer, Number of Digits: 8, LCD Display, Max. Counts per Second: 1000

    Brand
    AUTONICS
    Item #
    32J127
    Mfr. Model #
    LA8N-BN
    Electronic Counter Totalizer, Number of Digits: 8, LCD
    Web Price $38.70 / each
  • 50mm Selectable Light On/Dark On Rectangular Photoelectric Sensor; Sensing Method: Through Beam Set

    Brand
    AUTONICS
    Item #
    32W485
    Mfr. Model #
    BEN10M-TFR
    50mm Selectable Light On/Dark On Rectangular Photoelectric
    Web Price $129.50 / each
  • Temperature Controller, 1/4 DIN Size, 100 to 240VAC Input Voltage, Switch Function: SPST, DPST

    Brand
    AUTONICS
    Item #
    21HJ31
    Mfr. Model #
    21HJ31
    Temperature Controller, 1/4 DIN Size, 100 to 240VAC In
    Web Price $81.00 / each
  • 50 Hz Capacitive Cylindrical Proximity Sensor with Max. Detecting Distance 15.0mm

    Brand
    AUTONICS
    Item #
    32W366
    Mfr. Model #
    CR30-15DP
    50 Hz Capacitive Cylindrical Proximity Sensor with Max. Det
    Web Price $84.00 / each
  • 1500 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 1.5mm

    Brand
    AUTONICS
    Item #
    32W398
    Mfr. Model #
    PR08-1.5DN
    1500 Hz Inductive Cylindrical Proximity Sensor with Max. De
    Web Price $36.40 / each
  • Single Function Timing Relay, 24VAC/DC, 3A @ 250V, 8 Pins, DPDT

    Brand
    AUTONICS
    Item #
    32J143
    Mfr. Model #
    AT8PMN-2
    Single Function Timing Relay, 24VAC/DC, 3A @ 250V,
    Web Price $73.75 / each
  • Hour Meter, Number of Digits: 8, Rectangular Bezel Face Shape

    Brand
    AUTONICS
    Item #
    32J129
    Mfr. Model #
    LE8N-BN
    Hour Meter, Number of Digits: 8, Rectangular Bezel Fac
    Web Price $47.50 / each
  • Digital Counter/Timer, Number of Digits: 6, 100 to 240VAC Input Voltage

    Brand
    AUTONICS
    Item #
    32J101
    Mfr. Model #
    CT6S-1P4
    Digital Counter/Timer, Number of Digits:  6, 100
    Web Price $121.50 / each
  • Multi-Function Timing Relay, 120 to 240VAC, 5A @ 250V, 8 Pins, (2) SPST-NO

    Brand
    AUTONICS
    Item #
    32J149
    Mfr. Model #
    AT8SDN
    Multi-Function Timing Relay, 120 to 240VAC, 5A @ 250V,
    Web Price $58.00 / each
  • Cordset, End 1 Number of Pins: 4, End 2 Gender and Plug End: Bare Wire, End 1 Keyway: Single

    Brand
    AUTONICS
    Item #
    32W382
    Mfr. Model #
    CLD3-5
    Cordset, End 1 Number of Pins: 4, End 2 Gender&#x
    Web Price $20.80 / each
  • 50mm Selectable Light On/Dark On Rectangular Photoelectric Sensor; Sensing Method: Through Beam Set

    Brand
    AUTONICS
    Item #
    32W484
    Mfr. Model #
    BEN10M-TDT
    50mm Selectable Light On/Dark On Rectangular Photoelectric
    Web Price $111.00 / each
  • Temperature Controller, 1/8 DIN Size, 100 to 240VAC Input Voltage, Switch Function: SPST, DPST

    Brand
    AUTONICS
    Item #
    21HJ30
    Mfr. Model #
    21HJ30
    Temperature Controller, 1/8 DIN Size, 100 to 240VAC In
    Web Price $80.50 / each
  • Temperature Controller, 1/16 DIN Size, 100 to 240VAC Input Voltage, Switch Function: SPST, DPST

    Brand
    AUTONICS
    Item #
    21HJ26
    Mfr. Model #
    21HJ26
    Temperature Controller, 1/16 DIN Size, 100 to 240VAC I
    Web Price $98.50 / each
  • 32mm Selectable Light On/Dark On Rectangular Photoelectric Sensor; Sensing Method: Through Beam Set

    Brand
    AUTONICS
    Item #
    32W495
    Mfr. Model #
    BJ15M-TDT-C
    32mm Selectable Light On/Dark On Rectangular Photoelectric
    Web Price $152.50 / each
  • Fiber Optic Sensor, Circuit Type: NPN, Electrical Connection: 2m Cable, Max. Load Current: 100mA

    Brand
    AUTONICS
    Item #
    32W389
    Mfr. Model #
    BF5R-S1-N
    Fiber Optic Sensor, Circuit Type: NPN, Electrical Connectio
    Web Price $288.50 / each
  • 32mm Selectable Light On/Dark On Rectangular Photoelectric Sensor; Sensing Method: Through Beam Set

    Brand
    AUTONICS
    Item #
    32W493
    Mfr. Model #
    BJ10M-TDT-C
    32mm Selectable Light On/Dark On Rectangular Photoelectric
    Web Price $140.50 / each
  • Air Pressure Sensor, 0 to 14.5 psi Range, 4 to 20mA Analog Output, Programmable

    Brand
    AUTONICS
    Item #
    32W527
    Mfr. Model #
    PSAN-01CPA-NPT1/8
    Air Pressure Sensor, 0 to 14.5 psi Range, 4 to 20
    Web Price $247.50 / each
  • Temperature Controller, 1/16 DIN Size, 100 to 240VAC Input Voltage, Switch Function: SPDT

    Brand
    AUTONICS
    Item #
    21HJ24
    Mfr. Model #
    21HJ24
    Temperature Controller, 1/16 DIN Size, 100 to 240VAC I
    Clearance Price $52.73 / each

    Web Price $55.50

  • Multi-Function Timing Relay, 24VAC/DC, 5A @ 250V, 8 Pins, DPDT

    Brand
    AUTONICS
    Item #
    32J146
    Mfr. Model #
    AT8N-2
    Multi-Function Timing Relay, 24VAC/DC, 5A @ 250V, 8&#x
    Clearance Price $55.58 / each

    Web Price $58.50

  • Cordset, End 1 Number of Pins: 4, End 2 Gender and Plug End: Bare Wire, End 1 Keyway: Single

    Brand
    AUTONICS
    Item #
    32W380
    Mfr. Model #
    CLA2-5
    Cordset, End 1 Number of Pins: 4, End 2 Gender&#x
    Web Price $17.70 / each
  • Multi-Function Timing Relay, 24VAC/DC, 5A @ 250V, 11 Pins, DPDT

    Brand
    AUTONICS
    Item #
    32J138
    Mfr. Model #
    AT11DN-2
    Multi-Function Timing Relay, 24VAC/DC, 5A @ 250V, 11&#
    Clearance Price $59.85 / each

    Web Price $63.00

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More