Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

MONOPRICE Electrical

682 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Beige Line Splitter, Number of Contacts: 8, Number of Positions: 8

    Brand
    MONOPRICE
    Item #
    14J361
    Mfr. Model #
    7294
    Beige Line Splitter, Number of Contacts: 8, Number of&
    Web Price $0.79 / each
  • Beige Inline Coupler, Number of Contacts: 8, Number of Positions: 8

    Brand
    MONOPRICE
    Item #
    14J352
    Mfr. Model #
    7280
    Beige Inline Coupler, Number of Contacts: 8, Number of
    Web Price $0.35 / each
  • Black Inline Coupler, Number of Contacts: 8, Number of Positions: 8

    Brand
    MONOPRICE
    Item #
    14J355
    Mfr. Model #
    7283
    Black Inline Coupler, Number of Contacts: 8, Number of
    Web Price $3.30 / each
  • Surface Mount Box, Cat6,1P, White

    Brand
    MONOPRICE
    Item #
    14W969
    Mfr. Model #
    7092
    Surface Mount Box,Cat6,1P,White
    Web Price $3.10 / each
  • Surface Mount Box, Cat6,2P, White

    Brand
    MONOPRICE
    Item #
    14W970
    Mfr. Model #
    7093
    Surface Mount Box,Cat6,2P,White
    Web Price $4.70 / each
  • 2 ft. Booted 6A Voice and Data Patch Cord, Blue

    Brand
    MONOPRICE
    Item #
    20PX27
    Mfr. Model #
    8601
    2 ft. Booted 6A Voice and Data Patch Cord, Blue
    Web Price $5.35 / each
  • 2 ft. Flexboot 6 Voice and Data Patch Cord, Blue

    Brand
    MONOPRICE
    Item #
    38F955
    Mfr. Model #
    9812
    2 ft. Flexboot 6 Voice and Data Patch Cord, Blue
    Web Price $2.35 / each
  • 3 ft. Flexboot 5e Voice and Data Patch Cord, Black

    Brand
    MONOPRICE
    Item #
    38F930
    Mfr. Model #
    9547
    3 ft. Flexboot 5e Voice and Data Patch Cord, Black
    Web Price $2.78 / each
  • 10 ft. Booted 6A Voice and Data Patch Cord, Blue

    Brand
    MONOPRICE
    Item #
    20PX31
    Mfr. Model #
    5902
    10 ft. Booted 6A Voice and Data Patch Cord, Blue
    Web Price $19.60 / each
  • 0.5 ft. Flexboot 6 Voice and Data Patch Cord, Blue

    Brand
    MONOPRICE
    Item #
    38F941
    Mfr. Model #
    9789
    0.5 ft. Flexboot 6 Voice and Data Patch Cord, Blue
    Web Price $1.52 / each
  • 20 ft. Flexboot 5e Voice and Data Patch Cord, Black

    Brand
    MONOPRICE
    Item #
    38F935
    Mfr. Model #
    9552
    20 ft. Flexboot 5e Voice and Data Patch Cord, Black
    Web Price $9.85 / each
  • 14 ft. Flexboot 5e Voice and Data Patch Cord, Black

    Brand
    MONOPRICE
    Item #
    38F934
    Mfr. Model #
    9551
    14 ft. Flexboot 5e Voice and Data Patch Cord, Black
    Web Price $4.65 / each
  • 15 ft. PC Power Cord with SJT NEC Cord Designation, 14/3 Gauge/Conductor, and 15 Max. Amps

    Brand
    MONOPRICE
    Item #
    20PX11
    Mfr. Model #
    20PX11ID
    15 ft. PC Power Cord with SJT NEC Cord Designation,&#x
    Web Price $17.95 / each
  • 7 ft. Flexboot 5e Voice and Data Patch Cord, Black

    Brand
    MONOPRICE
    Item #
    38F932
    Mfr. Model #
    9549
    7 ft. Flexboot 5e Voice and Data Patch Cord, Black
    Web Price $4.50 / each
  • Blue Relief Boot, Number of Contacts: 1, Number of Positions: 1

    Brand
    MONOPRICE
    Item #
    13U667
    Mfr. Model #
    7248
    Blue Relief Boot, Number of Contacts: 1, Number of
    Web Price $2.20 / pkg. of 50
  • Black Relief Boot, Number of Contacts: 1, Number of Positions: 1

    Brand
    MONOPRICE
    Item #
    13U668
    Mfr. Model #
    7249
    Black Relief Boot, Number of Contacts: 1, Number of&#x
    Web Price $2.20 / pkg. of 50
  • Red Relief Boot, Number of Contacts: 1, Number of Positions: 1

    Brand
    MONOPRICE
    Item #
    13U666
    Mfr. Model #
    7247
    Red Relief Boot, Number of Contacts: 1, Number of
    Web Price $2.20 / pkg. of 50
  • Green Relief Boot, Number of Contacts: 1, Number of Positions: 1

    Brand
    MONOPRICE
    Item #
    14J346
    Mfr. Model #
    7251
    Green Relief Boot, Number of Contacts: 1, Number of&#x
    Web Price $2.22 / pkg. of 50
  • 50 ft. Flexboot 5e Voice and Data Patch Cord, Black

    Brand
    MONOPRICE
    Item #
    38F938
    Mfr. Model #
    9555
    50 ft. Flexboot 5e Voice and Data Patch Cord, Black
    Web Price $14.40 / each
  • 10 ft. Flexboot 5e Voice and Data Patch Cord, Black

    Brand
    MONOPRICE
    Item #
    38F933
    Mfr. Model #
    9550
    10 ft. Flexboot 5e Voice and Data Patch Cord, Black
    Web Price $5.80 / each
  • 100 ft. Flexboot 5e Voice and Data Patch Cord, Black

    Brand
    MONOPRICE
    Item #
    38F940
    Mfr. Model #
    9557
    100 ft. Flexboot 5e Voice and Data Patch Cord, Black
    Web Price $29.40 / each
  • Clear Modular Plug, Number of Contacts: 8, Number of Positions: 8

    Brand
    MONOPRICE
    Item #
    13U647
    Mfr. Model #
    7300
    Clear Modular Plug, Number of Contacts: 8, Number of&#
    Web Price $22.60 / pkg. of 100
  • Clear Modular Plug with Insert, Number of Contacts: 8, Number of Positions: 8

    Brand
    MONOPRICE
    Item #
    13U654
    Mfr. Model #
    7266
    Clear Modular Plug with Insert, Number of Contacts: 8,
    Web Price $20.30 / pkg. of 100
  • White Audio/Video Wall Plate, Plastic, Number of Gangs: 1, Cable Type: Low Voltage with Duplex

    Brand
    MONOPRICE
    Item #
    38F866
    Mfr. Model #
    8475
    White Audio/Video Wall Plate, Plastic, Number of Gangs:
    Web Price $36.50 / each
  • Keystone Jack, Orange, Plastic, Series: Standard, Cable Type: Category 6

    Brand
    MONOPRICE
    Item #
    13U641
    Mfr. Model #
    5382
    Keystone Jack, Orange, Plastic, Series: Standard, Cable Typ
    Web Price $2.06 / each
  • Keystone Jack, White, Plastic, Series: Standard, Cable Type: Category 6

    Brand
    MONOPRICE
    Item #
    13U643
    Mfr. Model #
    5384
    Keystone Jack, White, Plastic, Series: Standard, Cable Type
    Web Price $6.50 / each
  • Keystone Jack, Blue, Plastic, Series: Standard, Cable Type: Category 6

    Brand
    MONOPRICE
    Item #
    13U638
    Mfr. Model #
    5379
    Keystone Jack, Blue, Plastic, Series: Standard, Cable Type&
    Web Price $6.50 / each
  • Keystone Jack, Beige, Plastic, Series: Standard, Cable Type: Category 6

    Brand
    MONOPRICE
    Item #
    13U640
    Mfr. Model #
    5381
    Keystone Jack, Beige, Plastic, Series: Standard, Cable Type
    Web Price $2.06 / each
  • Clear Modular Plug, Number of Contacts: 4, Number of Positions: 6

    Brand
    MONOPRICE
    Item #
    13U658
    Mfr. Model #
    7269
    Clear Modular Plug, Number of Contacts: 4, Number of&#
    Web Price $2.39 / pkg. of 50
  • Clear Modular Plug, Number of Contacts: 8, Number of Positions: 8

    Brand
    MONOPRICE
    Item #
    13U652
    Mfr. Model #
    7245
    Clear Modular Plug, Number of Contacts: 8, Number of&#
    Web Price $9.30 / pkg. of 100
  • Clear Modular Plug, Number of Contacts: 8, Number of Positions: 8

    Brand
    MONOPRICE
    Item #
    13U664
    Mfr. Model #
    7301
    Clear Modular Plug, Number of Contacts: 8, Number of&#
    Web Price $23.60 / pkg. of 100
  • White Inline Coupler, Number of Contacts: 8, Number of Positions: 8

    Brand
    MONOPRICE
    Item #
    14J356
    Mfr. Model #
    7284
    White Inline Coupler, Number of Contacts: 8, Number of
    Web Price $3.30 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More