Skip Content

GENSPEED Electrical

7 results found that include 71 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Item - Data Cable
Category - Data Cable
Fire Rating - Data Cable
Shielded
Jacket Color
Spool Length
Package Type - Data Cable
Conductor Size - Data Cable
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • Category 6
    • Multiple product options available

      The world as we know it runs on secure data and communications connections. Low-voltage electricians and telecommunications technicians fully understand how important it is for their businesses to maintain secure data and telecom connections. Secure data networking and telecom installations keep companies moving, and ensure they’re maintaining high levels of efficiency.

      Multiple product options available

  • Category 5e
    • Multiple product options available

      LAN cables route networks through buildings to carry voice and data transmissions. Data cables allow fluid sharing of information across a LAN, also called a local area network.

      Multiple product options available

  • Category 6a
    • Multiple product options available

      Type MPR/CMR cables have flame-retardant PVC jackets with sequential foot markings. They are intended for installation in risers and general horizontal applications when installed in accordance with NEC Article 800-51(g). Tru-Mark™ footage marking on cable—from 1000 ft. to 0 ft.—saves time measuring and optimizes inventory.

      Multiple product options available

  • Category 6e
    • GENSPEED
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Unshielded Category Cable, Jacket Color: Gray, Number of&#x
    Unshielded Category Cable, Jacket Color: Gray, Number of&#x
    • GENSPEED
    • Category Cable, Category - Data Cable 6A, Fire Rating - Data Cable Riser, Shielded No, Jacket Color Gray, Spool Length 1000 ft., Package Type - Data Cable Spool, Conductor Size - Data Cable 23 AWG, Total Number of Conductors - Data Cable 8 (4 Pair), Jacket Material - Wire and Cable PVC, NEC Article and Type 800 CMR, Solid / Stranded Solid

    • Item # 450X23
    • Mfr. Model # 7133821
    • Category Cable, Category - Data Cable 6A, Fire Rating - Data Cable Riser, Shielded No, Jacket Color Gray,...More

  • Unshielded Category Cable, Jacket Color: Black, Number of&#
    Unshielded Category Cable, Jacket Color: Black, Number of&#
    • GENSPEED
    • Category Cable, Category - Data Cable 6A, Fire Rating - Data Cable Riser, Shielded No, Jacket Color Black, Spool Length 1000 ft., Package Type - Data Cable Spool, Conductor Size - Data Cable 23 AWG, Total Number of Conductors - Data Cable 8 (4 Pair), Jacket Material - Wire and Cable PVC, NEC Article and Type 800 CMR, Solid / Stranded Solid

    • Item # 450X24
    • Mfr. Model # 7133828
    • Category Cable, Category - Data Cable 6A, Fire Rating - Data Cable Riser, Shielded No, Jacket Color Black,...More

  • Shielded Category Cable, Jacket Color: Gray, Number of
    Shielded Category Cable, Jacket Color: Gray, Number of
    • GENSPEED
    • Category Cable, Category - Data Cable 5e, Fire Rating - Data Cable Riser, Shielded Yes, Jacket Color Gray, Spool Length 1000 ft., Package Type - Data Cable Spool, Conductor Size - Data Cable 24 AWG, Total Number of Conductors - Data Cable 8 (4 Pair), Jacket Material - Wire and Cable PVC, NEC Article and Type 800 CMR, Solid / Stranded Solid

    • Item # 450X03
    • Mfr. Model # W2133495E
    • Category Cable, Category - Data Cable 5e, Fire Rating - Data Cable Riser, Shielded Yes, Jacket Color Gray,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More