Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
Power Rating
Output Voltage
Number of Outlets
Mounting
Watts
Input Voltage
Brand
Price
Shop By

Electrical

3 results found that include 3 products

Results per page:  16 | 32 | 48
Rechargeable Emergency Lighting UPS, 9.5 W Power Rating, 12
  • PHILIPS-BODINE
  • Rechargeable Emergency Lighting UPS, 9.5 W Power Rating, 120/277VAC Output Voltage Rechargeable Emergency Lighting UPS, 9.5 W Power Rating, 120/277VAC Output Voltage
  • Rechargeable Emergency Lighting UPS, Power Rating 9.5 W, Output Voltage 120/277VAC, Backup Time (Half/Full Load) 90 min., Outlet Type Hardwire, Desk Top/Rack/Tower Mounting, 20W Watts, 120/277VAC Input Voltage, NEMA Plug Configuration None, NEMA Receptacle Configuration None, Automatic Volts Regulation No, Fax/Modem Line Protection No, Transfer Time 0 msec, Width 2.9 In., Depth 16.6 In., Height 2.8 In., Cord Length 24 In. , Display Type LED, 60 Hz, Input Current 90mA, 1 Phase, Ports None

  • Item # 12X244
  • Mfr. Model # ELI-S-20
  • Rechargeable Emergency Lighting UPS, Power Rating 9.5 W, Output Voltage 120/277VAC, Backup Time (Half/Full...More

Emergency Lighting UPS, 100VA Power Rating, 120VAC Output V
  • PHILIPS-BODINE
  • Emergency Lighting UPS, 100VA Power Rating, 120VAC Output Voltage, Number of Outlets: 0 Emergency Lighting UPS, 100VA Power Rating, 120VAC Output Voltage, Number of Outlets: 0
  • Emergency Lighting UPS, Power Rating 100VA, Output Voltage 120VAC, Backup Time (Half/Full Load) 90 min., Number of Outlets 0, Outlet Type Hardwire, Wall Mounting, 100W Watts, 120VAC Input Voltage, NEMA Plug Configuration None, NEMA Receptacle Configuration None, Automatic Volts Regulation None, Fax/Modem Line Protection None, Transfer Time Less than 1 second, Width 12.5 In., Depth 4.6 In., Height 9.8 In., Cord Length None, Display Type None, 60 Hz, Input Current 0.37A, Single Phase, Ports None

  • Item # 40MA58
  • Mfr. Model # ELI-S-100-120V
  • Emergency Lighting UPS, Power Rating 100VA, Output Voltage 120VAC, Backup Time (Half/Full Load) 90 min.,...More

Emergency Lighting UPS, 100VA Power Rating, 277VAC Output V
  • PHILIPS-BODINE
  • Emergency Lighting UPS, 100VA Power Rating, 277VAC Output Voltage, Number of Outlets: 0 Emergency Lighting UPS, 100VA Power Rating, 277VAC Output Voltage, Number of Outlets: 0
  • Emergency Lighting UPS, Power Rating 100VA, Output Voltage 277VAC, Backup Time (Half/Full Load) 90 min., Number of Outlets 0, Outlet Type Hardwire, Wall Mounting, 100W Watts, 277VAC Input Voltage, NEMA Plug Configuration None, NEMA Receptacle Configuration None, Automatic Volts Regulation None, Fax/Modem Line Protection None, Transfer Time Less than 1 second, Width 12.5 In., Depth 4.6 In., Height 9.8 In., Cord Length No Cord, Display Type No Display, 60 Hz, Input Current 0.16A, Single Phase

  • Item # 40MA55
  • Mfr. Model # ELI-S-100-277V
  • Emergency Lighting UPS, Power Rating 100VA, Output Voltage 277VAC, Backup Time (Half/Full Load) 90 min.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More