Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

HUBBELL KILLARK Electrical

883 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By

Viewing as

List
  • Conduit Body Cover, 1/2" Hub Size, For Use With Hubbell Killark Copper Free Aluminum Conduit Bodies

    Brand
    HUBBELL KILLARK
    Item #
    2NA87
    Mfr. Model #
    OL-10
    Conduit Body Cover, 1/2" Hub Size, For Use With&#
    Web Price $3.10 / each
  • Conduit Body Gasket, 1/2" Hub Size, For Use With Hubbell Killark Copper Free Aluminum Conduit Bodies

    Brand
    HUBBELL KILLARK
    Item #
    2NB21
    Mfr. Model #
    OLK-1RG
    Conduit Body Gasket, 1/2" Hub Size, For Use With&
    Web Price $5.00 / each
  • Right Angle Conduit Clamp, 1" Nominal Conduit/Pipe, Malleable Iron, 1 EA

    Brand
    HUBBELL KILLARK
    Item #
    2LKV2
    Mfr. Model #
    RACC100
    Right Angle Conduit Clamp, 1" Nominal Conduit/Pipe, Ma
    Web Price $5.90 / each
  • Conduit Body Gasket, 1/2" Hub Size, For Use With Hubbell Killark Threaded Rigid Conduits

    Brand
    HUBBELL KILLARK
    Item #
    2NA30
    Mfr. Model #
    GASK571
    Conduit Body Gasket, 1/2" Hub Size, For Use With&
    Web Price $4.35 / each
  • Reducing Bushing, Steel, Male to Female Connection, 3/4 to 1/2" Conduit Size

    Brand
    HUBBELL KILLARK
    Item #
    2NE31
    Mfr. Model #
    RE21S
    Reducing Bushing, Steel, Male to Female Connection, 3/4
    Web Price $5.10 / each
  • Conduit Body Cover, 1/2" Hub Size, For Use With Hubbell Killark Threaded Rigid Conduits

    Brand
    HUBBELL KILLARK
    Item #
    2MY56
    Mfr. Model #
    170
    Conduit Body Cover, 1/2" Hub Size, For Use With&#
    Web Price $4.15 / each
  • T-Style 3/4" Conduit Outlet Body, Threaded Aluminum, 19.0 cu. in.

    Brand
    HUBBELL KILLARK
    Item #
    2LLP4
    Mfr. Model #
    GECTT-2
    T-Style 3/4" Conduit Outlet Body, Threaded Aluminum, 1
    Web Price $76.50 / each
  • LB-Style 1/2" Conduit Outlet Body, Threaded Copper Free Aluminum, 4.0 cu. in.

    Brand
    HUBBELL KILLARK
    Item #
    2NA99
    Mfr. Model #
    OLB-1
    LB-Style 1/2" Conduit Outlet Body, Threaded Copper Fre
    Web Price $10.05 / each
  • T-Style 1/2" Conduit Outlet Body, Threaded Copper Free Aluminum, 4.0 cu. in.

    Brand
    HUBBELL KILLARK
    Item #
    2NB48
    Mfr. Model #
    OT-1
    T-Style 1/2" Conduit Outlet Body, Threaded Copper Free
    Web Price $13.45 / each
  • Sealing Fitting, Aluminum, Female to Female Connection, 3/4" Conduit Size

    Brand
    HUBBELL KILLARK
    Item #
    2NA12
    Mfr. Model #
    EY-2
    Sealing Fitting, Aluminum, Female to Female Connection, 3/4
    Web Price $23.30 / each
  • Weatherproof Electrical Box, 1-Gang, 1-Inlet, Malleable Iron

    Brand
    HUBBELL KILLARK
    Item #
    2NA23
    Mfr. Model #
    FS-2M
    Weatherproof Electrical Box, 1-Gang, 1-Inlet, Malleable Iron
    Web Price $18.80 / each
  • Weatherproof Cover, 4-41/64" Height, 2-57/64" Width, Number of Gangs: 1

    Brand
    HUBBELL KILLARK
    Item #
    2MY63
    Mfr. Model #
    1FB
    Weatherproof Cover, 4-41/64" Height, 2-57/64" Width,&#
    Web Price $4.60 / each
  • Recessed Plug, Aluminum, Male Connection, 1" Conduit Size

    Brand
    HUBBELL KILLARK
    Item #
    2MY86
    Mfr. Model #
    CUP-3
    Recessed Plug, Aluminum, Male Connection, 1" Conduit Size
    Web Price $6.40 / each
  • C-Style 3/4" Conduit Outlet Body, Threaded Iron, 7.0 cu. in.

    Brand
    HUBBELL KILLARK
    Item #
    2NA78
    Mfr. Model #
    OC-2M
    C-Style 3/4" Conduit Outlet Body, Threaded Iron, 7.0&#
    Web Price $16.45 / each
  • Conduit Body Cover, 3/4" Hub Size, For Use With Hubbell Killark Malleable Iron Conduit Bodies

    Brand
    HUBBELL KILLARK
    Item #
    2NA90
    Mfr. Model #
    OL-20M
    Conduit Body Cover, 3/4" Hub Size, For Use With&#
    Web Price $4.20 / each
  • Nipple, Aluminum, Male to Male Connection, 1/2" Conduit Size

    Brand
    HUBBELL KILLARK
    Item #
    2MY70
    Mfr. Model #
    AN-1
    Nipple, Aluminum, Male to Male Connection, 1/2" Condui
    Web Price $4.30 / each
  • Weatherproof Cover, 4.56" Height, 4.56" Width, Number of Gangs: 1

    Brand
    HUBBELL KILLARK
    Item #
    49ZX85
    Mfr. Model #
    1FAC
    Weatherproof Cover, 4.56" Height, 4.56" Width, Number
    Web Price $8.75 / each
  • Sealing Fitting, Aluminum, Female to Female Connection, 3/4" Conduit Size

    Brand
    HUBBELL KILLARK
    Item #
    2MY98
    Mfr. Model #
    ENY-2
    Sealing Fitting, Aluminum, Female to Female Connection, 3/4
    Web Price $24.45 / each
  • Conduit Body Gasket, 3/4" Hub Size, For Use With Hubbell Killark Copper Free Aluminum Conduit Bodies

    Brand
    HUBBELL KILLARK
    Item #
    2NB22
    Mfr. Model #
    OLK-2RG
    Conduit Body Gasket, 3/4" Hub Size, For Use With&
    Web Price $4.75 / each
  • Conduit Body Cover, 1" Hub Size, For Use With Hubbell Killark Malleable Iron Conduit Bodies

    Brand
    HUBBELL KILLARK
    Item #
    2NA92
    Mfr. Model #
    OL-30M
    Conduit Body Cover, 1" Hub Size, For Use With Hub
    Web Price $6.50 / each
  • Weatherproof Electrical Box, 2-Gang, 1-Inlet, Malleable Iron

    Brand
    HUBBELL KILLARK
    Item #
    2MY66
    Mfr. Model #
    2FS-2M
    Weatherproof Electrical Box, 2-Gang, 1-Inlet, Malleable Iron
    Web Price $35.90 / each
  • Weatherproof Electrical Box, 1-Gang, 1-Inlet, Malleable Iron

    Brand
    HUBBELL KILLARK
    Item #
    2NA22
    Mfr. Model #
    FS-1M
    Weatherproof Electrical Box, 1-Gang, 1-Inlet, Malleable Iron
    Web Price $9.40 / each
  • LB-Style 3/4" Conduit Outlet Body, Threaded Copper Free Aluminum, 7.0 cu. in.

    Brand
    HUBBELL KILLARK
    Item #
    2NB11
    Mfr. Model #
    OLB-2
    LB-Style 3/4" Conduit Outlet Body, Threaded Copper Fre
    Web Price $11.85 / each
  • LB-Style 1/2" Conduit Outlet Body with Cover, Threaded Aluminum, 4.0 cu. in.

    Brand
    HUBBELL KILLARK
    Item #
    4TZR1
    Mfr. Model #
    OLB-1CG
    LB-Style 1/2" Conduit Outlet Body with Cover, Threaded
    Web Price $19.10 / each
  • Weatherproof Electrical Box, 1-Gang, 1-Inlet, Malleable Iron

    Brand
    HUBBELL KILLARK
    Item #
    2NA18
    Mfr. Model #
    FD-2M
    Weatherproof Electrical Box, 1-Gang, 1-Inlet, Malleable Iron
    Web Price $31.30 / each
  • 2NO/2NC Control Station, 1 Gang, Contact Rating: 10A @ 600VAC, 2.5A @ 250VDC

    Brand
    HUBBELL KILLARK
    Item #
    2AV81
    Mfr. Model #
    FXCS-4B7
    2NO/2NC Control Station, 1 Gang,  Contact Rating:
    Web Price $276.00 / each
  • Plug, 120 VAC Voltage, 15 Amps, Number of Poles: 2, Number of Wires: 3

    Brand
    HUBBELL KILLARK
    Item #
    2CA12
    Mfr. Model #
    UGP-15231
    Plug, 120 VAC Voltage, 15 Amps, Number of Poles:
    Clearance Price $95.00 / each

    Web Price $100.00

  • Sealing Fitting, Aluminum, Female to Female Connection, 1/2" Conduit Size

    Brand
    HUBBELL KILLARK
    Item #
    2MY96
    Mfr. Model #
    ENY-1
    Sealing Fitting, Aluminum, Female to Female Connection, 1/2
    Web Price $21.40 / each
  • LB-Style 3/4" Conduit Outlet Body, Threaded Iron, 7.0 cu. in.

    Brand
    HUBBELL KILLARK
    Item #
    2NB12
    Mfr. Model #
    OLB-2M
    LB-Style 3/4" Conduit Outlet Body, Threaded Iron, 7.0&
    Web Price $14.50 / each
  • Conduit Body Gasket, 2" Hub Size, For Use With Hubbell Killark Copper Free Aluminum Conduit Bodies

    Brand
    HUBBELL KILLARK
    Item #
    2NA97
    Mfr. Model #
    OL-6-RG
    Conduit Body Gasket, 2" Hub Size, For Use With Hu
    Web Price $6.90 / each
  • 1-Pole 20 Amp Toggle Tumbler Switch, 1/2" Feed-Thru Hub Style, FXS Series

    Brand
    HUBBELL KILLARK
    Item #
    2AV95
    Mfr. Model #
    FXS-41C
    1-Pole 20 Amp Toggle Tumbler Switch, 1/2" Feed-Thru&#x
    Web Price $223.00 / each
  • LB-Style 1/2" Conduit Outlet Body, Threaded Iron, 4.0 cu. in.

    Brand
    HUBBELL KILLARK
    Item #
    2NA56
    Mfr. Model #
    LB17
    LB-Style 1/2" Conduit Outlet Body, Threaded Iron, 4.0&
    Web Price $12.45 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More