Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

OMRON STI Electrical

186 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By

Viewing as

List
  • Emergency Cable Pull Switch, 6A Thermal Amperage, Contact Form: 2NC/1NO

    Brand
    OMRON STI
    Item #
    10N118
    Mfr. Model #
    44506-5220
    Emergency Cable Pull Switch, 6A Thermal Amperage, Contact F
    Web Price $291.00 / each
  • Emergency Stop Push Button, Type of Operator: 40mm Mushroom Head, Size: 22mm, Action: Maintained Pus

    Brand
    OMRON STI
    Item #
    2LCB8
    Mfr. Model #
    11004-7002
    Emergency Stop Push Button, Type of Operator: 40mm Mus
    Web Price $53.25 / each
  • 22mm Round Emergency Stop Legend Plate, Plastic, Black/Yellow

    Brand
    OMRON STI
    Item #
    2LCC3
    Mfr. Model #
    11003-0053
    22mm Round Emergency Stop Legend Plate, Plastic, Black/Yell
    Web Price $6.10 / each
  • Push Button Control Station, 2NC Contact Form, Number of Operators: 1

    Brand
    OMRON STI
    Item #
    2LCB9
    Mfr. Model #
    A22EM02B
    Push Button Control Station, 2NC Contact Form, Number of&#x
    Web Price $185.00 / each
  • Right Angle Actuating Key For Use With D4NS-3AF, D4NS-3BF, D4NS-3CF

    Brand
    OMRON STI
    Item #
    2LCD5
    Mfr. Model #
    11018-0012
    Right Angle Actuating Key For Use With D4NS-3AF, D4NS-3BF,&
    Web Price $7.80 / each
  • 98 ft. 5" PVC Covered Steel Cable Kit

    Brand
    OMRON STI
    Item #
    10N111
    Mfr. Model #
    44506-2730
    98 ft. 5" PVC Covered Steel Cable Kit
    Web Price $213.00 / each
  • Emergency Stop Push Button, Type of Operator: 40mm Mushroom Head, Size: 22mm, Action: Maintained Pus

    Brand
    OMRON STI
    Item #
    2LCC1
    Mfr. Model #
    11004-7051
    Emergency Stop Push Button, Type of Operator: 40mm Mus
    Web Price $193.50 / each
  • Magnetic Actuator, For Use With Mfr. MA16 Series

    Brand
    OMRON STI
    Item #
    2LCG6
    Mfr. Model #
    44507-0716
    Magnetic Actuator, For Use With Mfr. MA16 Series
    Web Price $54.25 / each
  • Actuating Key, Universal Tongue Operated Safety Interlock Switch

    Brand
    OMRON STI
    Item #
    2LCJ4
    Mfr. Model #
    44501-0120
    Actuating Key, Universal Tongue Operated Safety Interlock Switch
    Web Price $143.00 / each
  • Relay Socket, Socket Type: Standard, Socket Style: Force Guided, Number of Pins: 10

    Brand
    OMRON STI
    Item #
    2LCL6
    Mfr. Model #
    11059-0012
    Relay Socket, Socket Type: Standard, Socket Style: For
    Web Price $39.60 / each
  • Pushbutton Enclosure, 4X NEMA Rating, Number of Columns: 0

    Brand
    OMRON STI
    Item #
    2LCC2
    Mfr. Model #
    11003-0061
    Pushbutton Enclosure, 4X NEMA Rating, Number of Columns:&#x
    Web Price $32.60 / each
  • Actuating Key, Universal Tongue Operated Safety Interlock Switch

    Brand
    OMRON STI
    Item #
    2LCJ5
    Mfr. Model #
    44501-0110
    Actuating Key, Universal Tongue Operated Safety Interlock Switch
    Web Price $107.50 / each
  • 22mm LED 1NC Illuminated Emergency Stop Push Button with Maintained Push-Lock/Turn-Reset Action, Re

    Brand
    OMRON STI
    Item #
    2LCB7
    Mfr. Model #
    11004-7010
    22mm LED 1NC Illuminated Emergency Stop Push Button with&#x
    Web Price $95.75 / each
  • Actuating Key, 90° Actuator, Miniature Tongue-Operated Safety Interlock Switch

    Brand
    OMRON STI
    Item #
    2LCH8
    Mfr. Model #
    44521-1040
    Actuating Key, 90° Actuator, Miniature Tongue-Operated Safety
    Web Price $89.50 / each
  • 1NC Magnetically Actuated Safety Interlock Switch, Bare Wire, 9.8 ft. Cable Length

    Brand
    OMRON STI
    Item #
    2LCE8
    Mfr. Model #
    44507-1650
    1NC Magnetically Actuated Safety Interlock Switch, Bare Wire,&#x
    Web Price $215.50 / each
  • Emergency Stop Push Button, Type of Operator: 60mm Mushroom Head, Size: 22mm, Action: Maintained Pus

    Brand
    OMRON STI
    Item #
    2LCB6
    Mfr. Model #
    11004-7013
    Emergency Stop Push Button, Type of Operator: 60mm Mus
    Web Price $58.75 / each
  • Emergency Stop Push Button, Type of Operator: 30mm Dia. Mushroom Head, Size: 16mm, Action: Maintaine

    Brand
    OMRON STI
    Item #
    2LCB3
    Mfr. Model #
    11002-7007
    Emergency Stop Push Button, Type of Operator: 30mm Dia
    Web Price $53.25 / each
  • Safety Mat Cableset, End 1 Number of Pins: 4, End 2 Gender and Plug End: Flat Connector

    Brand
    OMRON STI
    Item #
    24M989
    Mfr. Model #
    19251-0100
    Safety Mat Cableset, End 1 Number of Pins: 4, End
    Web Price $116.50 / each
  • Safety Mat Cableset, End 1 Number of Pins: 4, End 2 Gender and Plug End: Flat Connector

    Brand
    OMRON STI
    Item #
    24M988
    Mfr. Model #
    19251-0050
    Safety Mat Cableset, End 1 Number of Pins: 4, End
    Web Price $73.50 / each
  • PVC Safety Switch Mat, Removable Cable Sold Separately Termination, 24" Length, 72" Width

    Brand
    OMRON STI
    Item #
    10N148
    Mfr. Model #
    70220-1017
    PVC Safety Switch Mat, Removable Cable Sold Separately Term
    Web Price $836.00 / each
  • 1NO/1NC Magnetically Actuated Safety Interlock Switch, Bare Wire, 19.7 ft. Cable Length

    Brand
    OMRON STI
    Item #
    2LCF2
    Mfr. Model #
    44507-1661
    1NO/1NC Magnetically Actuated Safety Interlock Switch, Bare
    Web Price $217.00 / each
  • 16mm LED 1NC Illuminated Emergency Stop Push Button with Maintained 2 Position Push-Lock/Turn-Reset

    Brand
    OMRON STI
    Item #
    2LCB1
    Mfr. Model #
    11002-7003
    16mm LED 1NC Illuminated Emergency Stop Push Button with&#x
    Web Price $72.75 / each
  • Safety Monitoring Relay, 24VAC/DC, 5A @ 250V, 5A @ 30V, 1.8VA, Number of Inputs: 2

    Brand
    OMRON STI
    Item #
    2LCN1
    Mfr. Model #
    11054-0001
    Safety Monitoring Relay, 24VAC/DC, 5A @ 250V, 5A
    Web Price $205.50 / each
  • PVC Safety Switch Mat, Removable Cable Sold Separately Termination, 24" Length, 24" Width

    Brand
    OMRON STI
    Item #
    10N138
    Mfr. Model #
    70220-1013
    PVC Safety Switch Mat, Removable Cable Sold Separately Term
    Web Price $552.00 / each
  • PVC Safety Switch Mat, Removable Cable Sold Separately Termination, 36" Length, 24" Width

    Brand
    OMRON STI
    Item #
    10N140
    Mfr. Model #
    70220-1028
    PVC Safety Switch Mat, Removable Cable Sold Separately Term
    Web Price $585.00 / each
  • PVC Safety Switch Mat, Removable Cable Sold Separately Termination, 48" Length, 36" Width

    Brand
    OMRON STI
    Item #
    10N149
    Mfr. Model #
    70220-1049
    PVC Safety Switch Mat, Removable Cable Sold Separately Term
    Web Price $981.00 / each
  • PVC Safety Switch Mat, Removable Cable Sold Separately Termination, 36" Length, 60" Width

    Brand
    OMRON STI
    Item #
    10N155
    Mfr. Model #
    70220-1032
    PVC Safety Switch Mat, Removable Cable Sold Separately Term
    Web Price $1,023.00 / each
  • PVC Safety Switch Mat, Removable Cable Sold Separately Termination, 36" Length, 54" Width

    Brand
    OMRON STI
    Item #
    10N151
    Mfr. Model #
    70220-1031
    PVC Safety Switch Mat, Removable Cable Sold Separately Term
    Web Price $916.00 / each
  • 16 ft. PVC Covered Steel Cable Kit

    Brand
    OMRON STI
    Item #
    2LCD9
    Mfr. Model #
    44506-1705
    16 ft. PVC Covered Steel Cable Kit
    Web Price $216.50 / each
  • Mounting Trim Kit, Yellow, 24" Length, PVC Cover Material

    Brand
    OMRON STI
    Item #
    10N109
    Mfr. Model #
    43782-2424
    Mounting Trim Kit, Yellow, 24" Length, PVC Cover Mater
    Web Price $229.00 / each
  • PVC Safety Switch Mat, Removable Cable Sold Separately Termination, 12" Length, 60" Width

    Brand
    OMRON STI
    Item #
    10N139
    Mfr. Model #
    70220-1002
    PVC Safety Switch Mat, Removable Cable Sold Separately Term
    Web Price $553.00 / each
  • PVC Safety Switch Mat, Removable Cable Sold Separately Termination, 30" Length, 30" Width

    Brand
    OMRON STI
    Item #
    10N141
    Mfr. Model #
    70220-1021
    PVC Safety Switch Mat, Removable Cable Sold Separately Term
    Web Price $635.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More