Skip Content

Electrical

2 results found that include 2 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Terminals
Mounting Hole
Brand
Price
Shop By

Viewing as

List Table
  • SPDT Key Switch, Off/On/Momentary On Switch Function
    SPDT Key Switch, Off/On/Momentary On Switch Function
    • PRIMELINE
    • Key Switch, Contact Form SPDT, Number of Connections 2, Switch Function Off/On/Momentary On, Screws Terminals, Mounting Hole 0.125 In. dia., AC Contact Rating Not Applicable, DC Contact Rating 0.3A @ 24V, Stem Length 1-5/16 In., Stem Dia. and Thread Size 3/4 In., Key Removal Yes, Key Type Keyed Different, Includes (2) Keys, Fasteners

    • Item # 54DR87
    • Mfr. Model # GD 52142
    • Key Switch, Contact Form SPDT, Number of Connections 2, Switch Function Off/On/Momentary On, Screws...More

  • SPDT Key Switch, Off/On/Momentary On Switch Function
    SPDT Key Switch, Off/On/Momentary On Switch Function
    • PRIMELINE
    • Key Switch, Contact Form SPDT, Number of Connections 2, Switch Function Off/On/Momentary On, Cable Release Terminals, Mounting Hole 0.750 In. dia., AC Contact Rating Not Applicable, DC Contact Rating 0.3A @ 24V, Stem Length 1-3/16 In., Stem Dia. and Thread Size 3/4 In., Key Removal Yes, Key Type Keyed Different, Includes (2) Keys, Fasteners

    • Item # 54DR88
    • Mfr. Model # GD 52143
    • Key Switch, Contact Form SPDT, Number of Connections 2, Switch Function Off/On/Momentary On, Cable Release...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More