Skip Content

Electrical

1 result found that includes 1 Product

Filter Results By

Applied Filters

Clear All

Brand
Results per page:  16 | 32 | 48
  • Push Button Control Station, 1NO/1NC Contact Form, Number&#
    Push Button Control Station, 1NO/1NC Contact Form, Number&#
    • DORTRONICS
    • Push Button Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 22mm, Legend No Legend, Type of Operator Extended Button, Action Momentary, Operator Color Green/Red, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating Not Rated, Contact Rating 0.2A @24VDC, NEMA Contact Rating Designation Not rated, IP Rating Not Rated, Mounting Desk or Wall, Hub 3/4 In. NPT, Height 1.50 In., Width 3.75 In., Depth 2.50 In., Head Material Plastic, Enclosure Material Aluminum

    • Item # 400C02
    • Mfr. Model # 5246-K24xP15
    • Push Button Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 22mm, Legend No Legend,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More