Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

MODEL 4 NPDP Electrical

4 results found that include 4 products

Filter Results By

Applied Filters

Clear All

Brand
Price

Viewing as

List Table
  • Metal Indenting Machine, Aluminum, Steel Workpiece Material
    Metal Indenting Machine, Aluminum, Steel Workpiece Material
    • MODEL 4 NPDP
    • Metal Indenting Machine, Workpiece Material Aluminum, Steel, Width 9-3/4 In., Depth 13 In., Height 9-1/2 In., Character Size 3/32 In., Max. Nameplate Size - Indenting Machine 4 In. x 8 In., Table Dimensions - Indenting Machine 9-3/4 In. x 7-3/4 In., Nameplate Thickness Range - Indenting Machine 0.012 In. to 0.093 In., Nameplate Hardness - Indenting Machine Rockwell C59, Name Plate Marking Limits 3-3/4 In.

    • Item # 482R69
    • Mfr. Model # MOD4-3/32
    • Metal Indenting Machine, Workpiece Material Aluminum, Steel, Width 9-3/4 In., Depth 13 In., Height 9-1/2 In.,...More

  • Metal Indenting Machine, Aluminum, Steel Workpiece Material
    Metal Indenting Machine, Aluminum, Steel Workpiece Material
    • MODEL 4 NPDP
    • Metal Indenting Machine, Workpiece Material Aluminum, Steel, Width 9-3/4 In., Depth 13 In., Height 9-1/2 In., Character Size 1/4 In., Max. Nameplate Size - Indenting Machine 4 In. x 8 In., Table Dimensions - Indenting Machine 9-3/4 In. x 7-3/4 In., Nameplate Thickness Range - Indenting Machine 0.012 In. to 0.093 In., Nameplate Hardness - Indenting Machine Rockwell C59, Name Plate Marking Limits 3-3/4 In.

    • Item # 482R72
    • Mfr. Model # MOD4-1/4
    • Metal Indenting Machine, Workpiece Material Aluminum, Steel, Width 9-3/4 In., Depth 13 In., Height 9-1/2 In.,...More

  • Metal Indenting Machine, Aluminum, Steel Workpiece Material
    Metal Indenting Machine, Aluminum, Steel Workpiece Material
    • MODEL 4 NPDP
    • Metal Indenting Machine, Workpiece Material Aluminum, Steel, Width 9-3/4 In., Depth 13 In., Height 9-1/2 In., Character Size 3/16 In., Max. Nameplate Size - Indenting Machine 4 In. x 8 In., Table Dimensions - Indenting Machine 9-3/4 In. x 7-3/4 In., Nameplate Thickness Range - Indenting Machine 0.012 In. to 0.093 In., Nameplate Hardness - Indenting Machine Rockwell C59, Name Plate Marking Limits 3-3/4 In.

    • Item # 482R71
    • Mfr. Model # MOD4-3/16
    • Metal Indenting Machine, Workpiece Material Aluminum, Steel, Width 9-3/4 In., Depth 13 In., Height 9-1/2 In.,...More

  • Metal Indenting Machine, Aluminum, Steel Workpiece Material
    Metal Indenting Machine, Aluminum, Steel Workpiece Material
    • MODEL 4 NPDP
    • Metal Indenting Machine, Workpiece Material Aluminum, Steel, Width 9-3/4 In., Depth 13 In., Height 9-1/2 In., Character Size 1/8 In., Max. Nameplate Size - Indenting Machine 4 In. x 8 In., Table Dimensions - Indenting Machine 9-3/4 In. x 7-3/4 In., Nameplate Thickness Range - Indenting Machine 0.012 In. to 0.093 In., Nameplate Hardness - Indenting Machine Rockwell C59, Name Plate Marking Limits 3-3/4 In.

    • Item # 482R70
    • Mfr. Model # MOD4-1/8
    • Metal Indenting Machine, Workpiece Material Aluminum, Steel, Width 9-3/4 In., Depth 13 In., Height 9-1/2 In.,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More