Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electrical

30 Results Found that Include 97 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Square Base Plug in Relays Square Base Plug in Relays
  • Multiple product options available

    Multiple product options available

  • Category : Relays
  • TM

    Grainger Choice

  • DAYTON
  • Dayton Open Power Relay Dayton Open Power Relay
  • Multiple product options available

    Multiple product options available

  • Category : Power Relays
General Purpose Foot Switch, SPDT Contact Form, 125/250
  • TM

    Grainger Choice

  • DAYTON
  • General Purpose Foot Switch, SPDT Contact Form, 125/250/480VAC Voltage Rating, 1 NEMA Rating Dayton Foot Switches
  • Item # 6GPC3
  • Mfr. Model # 6GPC3
  • General Purpose Foot Switch, SPDT Contact Form, Voltage Rating 125/250/480VAC, NEMA Rating 1, Current Rating...More

  • Category : Foot Switches
Class 2 Transformer, 75 VA Rating, 120VAC Input Voltage,&#x
  • TM

    Grainger Choice

  • Class 2 Transformer, 75 VA Rating, 120VAC Input Voltage, 24VAC Output Voltage Class 2 Transformers with Secondary Circuit Protection
  • Item # 4VZF3
  • Mfr. Model # 4VZF3
  • Class 2 Transformer, 75 VA Rating, Input Voltage 120VAC, Output Voltage 24VAC, Foot Mounting, Protective...More

  • Category : Class 2 Transformers
Compact Limit Switch, 300VAC/DC Voltage Rating, 10 Amps,&#x
  • TM

    Grainger Choice

  • DAYTON
  • Compact Limit Switch, 300VAC/DC Voltage Rating, 10 Amps, Side Actuator Location DAYTON Compact Limit Switches
  • Item # 12T960
  • Mfr. Model # 12T960
  • Compact Limit Switch, Rotary Adjustable Rod, Side, 10 Amps, Contact Form SPDT, Voltage Rating 300VAC/DC, NEMA...More

  • Category : Limit / Interlock Switches
Enclosed Power Relay, 11 Pins, 120VAC Coil Volts, 20A
Enclosed Power Relay, 11 Pins, 24VDC Coil Volts, 20A &
Non-Illuminated Push Button, Type of Operator: 40mm Mushroo
Enclosed Power Relay, 11 Pins, 24VAC Coil Volts, 20A &
Enclosed Power Relay, 11 Pins, 240VAC Coil Volts, 20A
Enclosed Power Relay, 11 Pins, 12VDC Coil Volts, 20A &
3 to 32VDC Input Voltage, 24 to 280VAC Voltage Output,
IEC Supplementary Protector, 25 Amps, Number of Poles:
  • TM

    Grainger Choice

  • IEC Supplementary Protector, 25 Amps, Number of Poles: 2, 480VAC AC Voltage Rating IEC Supplementary Protector: D Curve
  • Item # 5ZVF0
  • Mfr. Model # 5ZVF0
  • IEC Supplementary Protector, Amps 25, Number of Poles 2, Curve Type D, AC Voltage Rating 480VAC, DC Voltage...More

  • Category : IEC Supplementary Protectors
Fuse Block Cover, Transformer Type: Control, For Use W
Water Pump Pressure Switch, Differential: 20 to 30 psi
  • TM

    Grainger Choice

  • Water Pump Pressure Switch, Differential: 20 to 30 psi, Range: 20 to 100 psi 9013FRG Pressure Switches
  • Item # 2YCD7
  • Mfr. Model # 2YCD7
  • Pressure Switch, Factory On/Off Setting 80/60 psi, Differential 20 to 30 psi, Range 20 to 100 psi, Port Type...More

  • Category : Water and Air Pressure Switches
Limit Switch Head, CW and CCW, Actuator Location: Side
  • TM

    Grainger Choice

  • DAYTON
  • Limit Switch Head, CW and CCW, Actuator Location: Side, NEMA Rating: 3, 4, 4X, 6P, 13 DAYTON Limit Switch Heads
  • Item # 11X440
  • Mfr. Model # 11X440
  • Limit Switch Head, Actuator Style Rotary, Actuator Location Side, Actuator Length Not Applicable, Contact...More

  • Category : Limit Switch Heads
1NO/1NC 16 AWG Heavy Duty Limit Switch Body, AC C
Enclosed Limit Switch, 480VAC/DC Voltage Rating, 15 Amps,&#
  • TM

    Grainger Choice

  • DAYTON
  • Enclosed Limit Switch, 480VAC/DC Voltage Rating, 15 Amps, Top Actuator Location DAYTON Enclosed Limit Switches
  • Item # 12T910
  • Mfr. Model # 12T910
  • Enclosed Limit Switch, Plunger, Boot Sealed, Top, 15 Amps, Contact Form SPDT, Voltage Rating 480VAC/DC, NEMA...More

  • Category : Limit / Interlock Switches
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More