Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electrical

28 Results Found that Include 97 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Standard Relay Sockets Standard Relay Sockets
  • Multiple product options available

    Multiple product options available

  • Category : Relay Sockets
Photocontrol, 120VAC Voltage, 1800 Max. Wattage, 3/8"
  • TM

    Grainger Choice

  • DAYTON
  • Photocontrol, 120VAC Voltage, 1800 Max. Wattage, 3/8" Male Pipe Threaded Mounting DAYTON Photocontrols
  • Item # 26WA82
  • Mfr. Model # 26WA82
  • Photocontrol, Mounting 3/8 In. Male Pipe Threaded, Voltage 120VAC, Max. Wattage 1800, Max. Incandescent Amps...More

  • Category : Lighting Photocontrols
Nylon Handle
  • TM

    Grainger Choice

  • DAYTON
  • Nylon Handle Nylon Handle
  • Item # 12N656
  • Mfr. Model # 12N656
  • Nylon Handle, Drum Switch Part, For Use With 2X440, 2X441, 4UYE7, 5DJN3

  • Category : Parts
  • TM

    Grainger Choice

  • Elevator Relay Sockets Elevator Relay Sockets
  • Multiple product options available

    Multiple product options available

  • Category : Relay Sockets
Strain Relief Connector, Black
Photo Control Shorting Cap, For Use With Intermatic Photo&#
  • TM

    Grainger Choice

  • Square Base Plug in Relays Square Base Plug in Relays
  • Multiple product options available

    Multiple product options available

  • Category : Relays
Steel Handle Shaft
  • TM

    Grainger Choice

  • DAYTON
  • Steel Handle Shaft Steel Handle Shaft
  • Item # 12N655
  • Mfr. Model # 12N655
  • Steel Handle Shaft, Drum Switch Part, For Use With 4UYE8, 4UYE9, 4UYF1, 5DJN4

  • Category : Parts
Relay Socket, Socket Type: Finger Safe, Socket Style:&
  • TM

    Grainger Choice

  • Relay Socket, Socket Type: Finger Safe, Socket Style: Square, Number of Pins: 14 Finger Safe Relay Sockets
  • Item # 1EGP8
  • Mfr. Model # 1EGP8
  • Relay Socket, Socket Type Finger Safe, Square, Number of Pins 14, Contact Rating 10A @ 300VAC, Voltage...More

  • Category : Relay Sockets
Hanger, Bracket and Seal Kit, Black
Expansion Module, Metal Oxide Varistor, 24VAC/VDC Type
Expansion Module, Metal Oxide Varistor, 240VAC/VDC Type
Finger Assembly
  • TM

    Grainger Choice

  • DAYTON
  • Finger Assembly Finger Assembly
  • Item # 12N660
  • Mfr. Model # 12N660
  • Finger Assembly, Drum Switch Part, For Use With 2X440, 2X441, 4UYE7, 4UYE8, 4UYE9, 4UYF1, 5DJN3

  • Category : Parts
Finger Assembly
  • TM

    Grainger Choice

  • DAYTON
  • Finger Assembly Finger Assembly
  • Item # 12N661
  • Mfr. Model # 12N661
  • Finger Assembly, Drum Switch Part, For Use With 2X442

  • Category : Parts
Finger Assembly
  • TM

    Grainger Choice

  • DAYTON
  • Finger Assembly Finger Assembly
  • Item # 12N662
  • Mfr. Model # 12N662
  • Finger Assembly, Drum Switch Part, For Use With 2X443

  • Category : Parts
Steel Handle Cap
  • TM

    Grainger Choice

  • DAYTON
  • Steel Handle Cap Steel Handle Cap
  • Item # 12N664
  • Mfr. Model # 12N664
  • Steel Handle Cap, Drum Switch Part, For Use With 4UYE8, 4UYE9, 4UYF1, 5DJN4

  • Category : Parts
ID Tag,   Type
  • TM

    Grainger Choice

  • DAYTON
  • ID Tag, Type ID Tag, Type
  • Item # 1EFZ9
  • Mfr. Model # 1EFZ9
  • Relay, ID Tag, For Use With 1EGP7, 1EGP8, 1EGP9, 1EGR1, 1EGR2, Package Quantity 108

  • Category : Relay Accessories
Bracket, Black, Plastic, Size: 22mm
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More