Navigation Menu New

Access My Account, Order History, Lists and more here.

Liquid-Tight Conduit (LFMC/LFNC)

Available12 products
This conduit has an outer cover that resists moisture to protect wire and cable from corrosion and water infiltration. It’s liquid-tight when installed with liquid-tight conduit fittings and routes wire and cable in environments where liquids are present. It is commonly used for power lines into residential homes and industrial buildings, or to protect outdoor lighting and communication cable.
Jacket Material

Low Smoke & Flame Retardant Liquid-Tight Flexible Metal Conduit

Low Smoke & Flame Retardant Liquid-Tight Flexible Metal Conduit

This liquid-tight flexible conduit has a flame-retardant jacket that produces low amounts of smoke if it catches on fire. It’s suitable for routing wire and cable in confined areas where construction materials must have limited smoke and low flame spread if fire is present, such as mass transit vehicles and underground subway structures. It’s flexible to fit around curves or tight spaces. Metal conduit is stronger than plastic conduit to protect wire and cable from crushing and impact damage. This conduit also resists moisture, protecting wire and cable from corrosion and water infiltration where liquids are present.

316 Stainless Steel Conduit with Zero Halogen Polyurethane Jacket

Loading...

Galvanized Steel Conduit with Flame Retardant Jacket

Loading...

Galvanized Steel Conduit with Zero Halogen Polyurethane Jacket

Loading...

PVC Coated Steel Conduit with Flame Retardant Jacket

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.