Navigation Menu New

Access My Account, Order History, Lists and more here.

Liquid-Tight Conduit (LFMC/LFNC)

Available47 products
This conduit has an outer cover that resists moisture to protect wire and cable from corrosion and water infiltration. It’s liquid-tight when installed with liquid-tight conduit fittings and routes wire and cable in environments where liquids are present. It is commonly used for power lines into residential homes and industrial buildings, or to protect outdoor lighting and communication cable.
Jacket Color

General Purpose Liquid-Tight Flexible Metal Conduit

General Purpose Liquid-Tight Flexible Metal Conduit

This liquid-tight flexible conduit is suitable for routing wire and cable in general purpose applications, including computer room wiring, outdoor lighting, and service entrance wiring. It’s flexible to fit around curves or tight spaces. Metal conduit is stronger than plastic conduit to protect wire and cable from crushing and impact damage. It has an outer covering that resists moisture, protecting wire and cable from corrosion and water infiltration. This conduit is also suitable for use in direct burial applications and concrete embedment.

Galvanized Steel Conduit with Flame Retardant PVC Jacket

Loading...

Galvanized Steel Conduit with PVC Jacket

Loading...

Zinc Plated Steel Conduit with PVC Jacket

Loading...

Extreme Temperature Liquid-Tight Flexible Metal Conduit

Extreme Temperature Liquid-Tight Flexible Metal Conduit

This liquid-tight conduit has a thermoplastic rubber jacket that stays flexible in extreme hot and cold temperatures. It’s often used to route power, control, and communications cable in demanding applications, such as around ovens, in foundries, and in refrigeration equipment. It’s flexible to fit around curves or tight spaces. Metal conduit is stronger than plastic conduit to protect wire and cable from crushing and impact damage. It also resists moisture, protecting wire and cable from corrosion and water infiltration where liquids are present.

Galvanized Steel Conduit with Flame Retardant PVC Jacket

Loading...

Galvanized Steel Conduit with PVC Jacket

Loading...

Galvanized Steel Conduit with Special Thermoplastic Elastomer Jacket

Loading...

Zinc Plated Steel Conduit with Thermoplastic Rubber Jacket

Loading...

Corrosion Resistant Liquid-Tight Metallic Conduit

Corrosion Resistant Liquid-Tight Metallic Conduit

This liquid-tight conduit has a PVC-coated jacket that resists corrosion from oils, greases, and contaminants, making it suitable for routing wire and cable in corrosive environments like food and beverage production facilities, chemical plants, and wastewater treatment plants. It also resists moisture, protecting wire and cable from water infiltration where liquids are present. Metal conduit is stronger than plastic conduit to protect wire and cable from crushing and impact damage.

304 Stainless Steel Conduit with PVC Jacket

Loading...

316 Stainless Steel Conduit with PVC Jacket

Loading...

316 Stainless Steel Conduit with PVC Coated Jacket

Loading...

316 Stainless Steel Conduit with Thermoplastic Rubber Jacket

Loading...

Aluminum Conduit with PVC Jacket

Loading...

Clear Coated 316 Stainless Steel Conduit with PVC Jacket

Loading...

PVC Coated 316 Stainless Steel Conduit with PVC Jacket

Loading...

Low Smoke & Flame Retardant Liquid-Tight Flexible Metal Conduit

Low Smoke & Flame Retardant Liquid-Tight Flexible Metal Conduit

This liquid-tight flexible conduit has a flame-retardant jacket that produces low amounts of smoke if it catches on fire. It’s suitable for routing wire and cable in confined areas where construction materials must have limited smoke and low flame spread if fire is present, such as mass transit vehicles and underground subway structures. It’s flexible to fit around curves or tight spaces. Metal conduit is stronger than plastic conduit to protect wire and cable from crushing and impact damage. This conduit also resists moisture, protecting wire and cable from corrosion and water infiltration where liquids are present.

316 Stainless Steel Conduit with Zero Halogen Polyurethane Jacket

Loading...

Galvanized Steel Conduit with Flame Retardant Jacket

Loading...

Galvanized Steel Conduit with Zero Halogen Polyurethane Jacket

Loading...

PVC Coated Steel Conduit with Flame Retardant Jacket

Loading...

Liquid-Tight Flexible Plastic Conduit

Liquid-Tight Flexible Plastic Conduit

This liquid-tight conduit has a lightweight, plastic construction that won’t crack and fatigue like metal conduit as it routes wire and cable. It also cuts cleanly, so wire and cable won’t snag, and it has a rugged construction to protect wire and cable from crushing. It’s flexible to fit around curves or tight spaces and can be used across a variety of applications, including computer room wiring, outdoor lighting, and service entrance wiring. This conduit has an outer covering that resists moisture, protecting wire and cable from corrosion and water infiltration.

PVC Conduit with Flame Retardant PVC Jacket

Loading...

PVC Conduit with PVC Jacket

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.