Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electrical

15 Results Found that Include 50 Products

Results per page:  16 | 32 | 48
10 AWG Bus Drop Cable, PVC/Copper, Black, White, Red,&
  • CAROL
  • 10 AWG Bus Drop Cable, PVC/Copper, Black, White, Red, 250 ft. PVC Bus Drop Cable
  • Item # 3ZK68
  • Mfr. Model # 03710.35.10
  • Bus Drop Cable, Wire Gauge 10 AWG, Number of Conductors 3, Spool Length 250 ft., Nominal Outside Dia. 0.500...More

  • Category : Bus Drop and Tray Cable
Welding Cable, 223 Max. Amps, 100 ft. Length, Stranding
18 AWG Black, White, Red, Green, Orange, Yellow, Blue,
Coaxial Cable, 1000 ft. Length, 20 AWG Conductor Size,
Shielded Multi-Paired, 500 ft. Length, Gray Jacket Color, N
Portable Cord, 10 AWG Wire Size, Number of Conductors:
  • Portable Cord, 10 AWG Wire Size, Number of Conductors: 4, 250 ft. Spool Length Portable Cord, SJOOW
  • Item # 1UGU2
  • Mfr. Model # 01384.85.01
  • Portable Cord, Jacket Type SJOOW, Wire Size 10 AWG, Number of Conductors 4, Spool Length 250 ft., Max. Amps...More

  • Category : Portable Cord
Coaxial Cable, 1000 ft. Length, 20 and 18/2 AWG C
Coaxial Cable, 1000 ft. Length, 18 AWG Conductor Size,
Coaxial Cable, 1000 ft. Length, 20 AWG Conductor Size,
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More