Skip Content

Electrical

15 results found that include 18 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Ground Terminal Connector Mechanical Connector
    • BURNDY
    • Multiple product options available

      Multiple product options available

    • Category : Mechanical Connectors
  • Long-Barrel Splice, Red, 350 kcmil Wire Gauge, Die Code
    Long-Barrel Splice, Red, 350 kcmil Wire Gauge, Die Code
    • BURNDY
    • Item # 454H14
    • Mfr. Model # YS31
    • Long-Barrel Splice, Wire Gauge 350 kcmil, Outside Dia. 0.88 In., Length 4.35 In., Material Tin-Plated Copper,...More

    • Category : Two Way Compression Connectors
  • Long-Barrel Splice, Gray, 4 AWG Wire Gauge, Die Code:&
    Long-Barrel Splice, Gray, 4 AWG Wire Gauge, Die Code:&
    • BURNDY
    • Item # 454H05
    • Mfr. Model # YS4C
    • Long-Barrel Splice, Wire Gauge 4 AWG, Outside Dia. 0.34 In., Length 2.55 In., Material Tin-Plated Copper,...More

    • Category : Two Way Compression Connectors
  • Long-Barrel Splice, Pink, 1/0 AWG Wire Gauge, Die Code
    Long-Barrel Splice, Pink, 1/0 AWG Wire Gauge, Die Code
    • BURNDY
    • Item # 454H08
    • Mfr. Model # YS25
    • Long-Barrel Splice, Wire Gauge 1/0 AWG, Outside Dia. 0.51 In., Length 3.08 In., Material Tin-Plated Copper,...More

    • Category : Two Way Compression Connectors
  • Long-Barrel Splice, Blue, 400 kcmil Wire Gauge, Die Code&#x
    Long-Barrel Splice, Blue, 400 kcmil Wire Gauge, Die Code&#x
    • BURNDY
    • Item # 454H15
    • Mfr. Model # YS32
    • Long-Barrel Splice, Wire Gauge 400 kcmil, Outside Dia. 0.95 In., Length 4.62 In., Material Tin-Plated Copper,...More

    • Category : Two Way Compression Connectors
  • Long-Barrel Splice, Yellow, 250 kcmil Wire Gauge, Die Code&
    Long-Barrel Splice, Yellow, 250 kcmil Wire Gauge, Die Code&
    • BURNDY
    • Item # 454H12
    • Mfr. Model # YS29
    • Long-Barrel Splice, Wire Gauge 250 kcmil, Outside Dia. 0.75 In., Length 3.58 In., Material Tin-Plated Copper,...More

    • Category : Two Way Compression Connectors
  • Long-Barrel Splice, Brown, 2 AWG Wire Gauge, Die Code:
    Long-Barrel Splice, Brown, 2 AWG Wire Gauge, Die Code:
    • BURNDY
    • Item # 454H06
    • Mfr. Model # YS2C
    • Long-Barrel Splice, Wire Gauge 2 AWG, Outside Dia. 0.42 In., Length 2.82 In., Material Tin-Plated Copper,...More

    • Category : Two Way Compression Connectors
  • Long-Barrel Splice, Black, 2/0 AWG Wire Gauge, Die Cod
    Long-Barrel Splice, Black, 2/0 AWG Wire Gauge, Die Cod
    • BURNDY
    • Item # 454H09
    • Mfr. Model # YS26
    • Long-Barrel Splice, Wire Gauge 2/0 AWG, Outside Dia. 0.56 In., Length 3.30 In., Material Tin-Plated Copper,...More

    • Category : Two Way Compression Connectors
  • Long-Barrel Splice, Brown, 500 kcmil Wire Gauge, Die Code&#
    Long-Barrel Splice, Brown, 500 kcmil Wire Gauge, Die Code&#
    • BURNDY
    • Item # 454H16
    • Mfr. Model # YS34
    • Long-Barrel Splice, Wire Gauge 500 kcmil, Outside Dia. 1.06 In., Length 4.91 In., Material Tin-Plated Copper,...More

    • Category : Two Way Compression Connectors
  • Long-Barrel Splice, White, 300 kcmil Wire Gauge, Die Code&#
    Long-Barrel Splice, White, 300 kcmil Wire Gauge, Die Code&#
    • BURNDY
    • Item # 454H13
    • Mfr. Model # YS30
    • Long-Barrel Splice, Wire Gauge 300 kcmil, Outside Dia. 0.81 In., Length 4.34 In., Material Tin-Plated Copper,...More

    • Category : Two Way Compression Connectors
  • Long-Barrel Splice, Blue, 6 AWG Wire Gauge, Die Code:&
    Long-Barrel Splice, Blue, 6 AWG Wire Gauge, Die Code:&
    • BURNDY
    • Item # 454H04
    • Mfr. Model # YS6C
    • Long-Barrel Splice, Wire Gauge 6 AWG, Outside Dia. 0.29 In., Length 2.38 In., Material Tin-Plated Copper,...More

    • Category : Two Way Compression Connectors
  • Long-Barrel Splice, Green, 1 AWG Wire Gauge, Die Code:
    Long-Barrel Splice, Green, 1 AWG Wire Gauge, Die Code:
    • BURNDY
    • Item # 454H07
    • Mfr. Model # YS1C
    • Long-Barrel Splice, Wire Gauge 1 AWG, Outside Dia. 0.46 In., Length 3.07 In., Material Tin-Plated Copper,...More

    • Category : Two Way Compression Connectors
  • Long-Barrel Splice, Purple, 4/0 AWG Wire Gauge, Die Co
    Long-Barrel Splice, Purple, 4/0 AWG Wire Gauge, Die Co
    • BURNDY
    • Item # 454H11
    • Mfr. Model # YS28
    • Long-Barrel Splice, Wire Gauge 4/0 AWG, Outside Dia. 0.69 In., Length 3.57 In., Material Tin-Plated Copper,...More

    • Category : Two Way Compression Connectors
  • Long-Barrel Splice, Red, 8 AWG Wire Gauge, Die Code:&#
    Long-Barrel Splice, Red, 8 AWG Wire Gauge, Die Code:&#
    • BURNDY
    • Item # 454H03
    • Mfr. Model # YS8C
    • Long-Barrel Splice, Wire Gauge 8 AWG, Outside Dia. 0.27 In., Length 1.75 In., Material Tin-Plated Copper,...More

    • Category : Two Way Compression Connectors
  • Long-Barrel Splice, Orange, 3/0 AWG Wire Gauge, Die Co
    Long-Barrel Splice, Orange, 3/0 AWG Wire Gauge, Die Co
    • BURNDY
    • Item # 454H10
    • Mfr. Model # YS27
    • Long-Barrel Splice, Wire Gauge 3/0 AWG, Outside Dia. 0.62 In., Length 3.30 In., Material Tin-Plated Copper,...More

    • Category : Two Way Compression Connectors
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More