Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electrical

11 Results Found that Include 27 Products

Results per page:  16 | 32 | 48
White Wire Marker Dispenser w/Tape, No. of Labels:
  • White Wire Marker Dispenser w/Tape, No. of Labels: 5760 Preprinted Wire Marking Labels
  • Item # 2A233
  • Mfr. Model # STD-0-9
  • Wire Marker Dispenser w/Tape, Preprinted, Legend 0 to 9, Color White, Temp. Range -40 Degrees to 250 Degrees...More

  • Category : Wire Marking Labels
Cold Shrink Connector Insulators, Black, Shrink Ratio: Not&
  • 3M
  • Cold Shrink Connector Insulators, Black, Shrink Ratio: Not Rated, 12" Length Medium Wall Cold Shrink Connector Insulators
  • Item # 4YT51
  • Mfr. Model # 8428-12
  • Cold Shrink Connector Insulators, Material EPDM Rubber, Medium Wall, Temp. Range -40 Degrees to 194 Degrees...More

  • Category : Shrink Tubing
2-Port Dry Environment, Run Tap Insulation Displacement Connecto
Fork Terminal, Blue Nylon, Brazed Seam, 16 to 14 AWG,&
Short-Barrel Splice, Brown, 500 kcmil Wire Gauge
Long-Barrel Splice, White, 300 kcmil Wire Gauge
Long-Barrel Splice, Red, 350 kcmil Wire Gauge
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More