Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electrical

13 Results Found that Include 56 Products

Results per page:  16 | 32 | 48
Thixotrophic Polyurethane Splicing Resin, 1.5 oz. Closed Mixing&
1 to 2/0 AWG Resin Compound Splice Kits, Black
  • 3M
  • 1 to 2/0 AWG Resin Compound Splice Kits, Black Resin Compound Splice Kits
  • Item # 4NU56
  • Mfr. Model # 85-12
  • Resin Compound Splice Kits, Wire Range 1 to 2/0 AWG, Overall Length 7.0 In., Voltage Rating 1000V, Material...More

  • Category : Splice Kits
Bare Screw Disconnect, Bare Insulation Type
Cold Shrink Tubing, Black, Shrink Ratio: Not Rated, 4-
  • 3M
  • Cold Shrink Tubing, Black, Shrink Ratio: Not Rated, 4-1/2" Length Medium Wall Cold Shrink Tubing
  • Item # 5ZNK2
  • Mfr. Model # QI-10/37-270
  • Cold Shrink Tubing, Material EPDM Rubber, Medium Wall, Temp. Range -66 Degrees to 500 Degrees F, Shrink Ratio...More

  • Category : Shrink Tubing
3-Port Moisture Resistant, Run Tap Moisture Guard Connector,
Short-Barrel Splice, Red, 350 kcmil Wire Gauge
Short-Barrel Splice, White, 300 kcmil Wire Gauge
Long-Barrel Splice, Yellow, 250 kcmil Wire Gauge
Heat Shrink Breakout Boot, Semi Rigid, Number of Outlets&#x
Cold Shrink Connector Insulators, Black, Shrink Ratio: Not&
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More