Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electrical Tools

33 Results Found that Include 44 Products

Results per page:  16 | 32 | 48
Hole Punch Set, 10 Piece,10,12 ga. Steel
  • GREENLEE
  • Hole Punch Set, 10 Piece, 10,12 ga. Steel Knockout Punch Set
  • Item # 4A742
  • Mfr. Model # 7235BB
  • Knockout Punch Set, Number of Pieces 10, Capacity 10 ga. Steel, Conduit and Pipe Size 1/2 In. to 1-1/4 In.,...More

  • Category : Punch Driver Sets
120 ft. Composite Nonconductive Fish Tape
  • TM

    Grainger Choice

  • WESTWARD
  • 120 ft. Composite Nonconductive Fish Tape Non-Conductive Fish Tape
  • Item # 21CJ15
  • Mfr. Model # 21CJ15
  • Nonconductive Fish Tape, Tape Material Composite, Length 120 ft., Round Tape Profile, Tape Size 11/64 In.,...More

  • Category : Fish Tapes
Telescoping Fish Stick,24 ft,Fiberglass
100 ft. Fiberglass Fish Tape
  • TM

    Grainger Choice

  • WESTWARD
  • 100 ft. Fiberglass Fish Tape Fish Tape
  • Item # 6EXT7
  • Mfr. Model # 6EXT7
  • Fish Tape, Tape Material Fiberglass, Length 100 ft., Flat Tape Profile, Tape Size 5/32 In. x 0.125 In.,...More

  • Category : Fish Tapes
Hydraulic Punch Driver Set,12 ga. Steel
  • GREENLEE
  • Hydraulic Punch Driver Set, 12 ga. Steel Hydraulic Punch Driver Set
  • Item # 4A743
  • Mfr. Model # 7237BB
  • Hydraulic Punch Driver Set, Number of Pieces 5, Capacity 10 ga. Steel, Conduit and Pipe Size 1/2 In. to 2...More

  • Category : Punch Driver Sets
Magnetic Cable Retrieval Kit; For Use With: Most
Punch,Knockout,2in
Telescoping Pole,Wire Fishing
Roller 6" Dia. x 5" Width Cable Puller Sheave
Punch,Knockout,Round,7/8 In
Telescoping Pole,18 ft.,Composite
Knockout Punch,3 in. L,Exact Line
  • MILWAUKEE
  • Knockout Punch, 3 in. L, Exact Line Knockout Punch,3 in. L,Exact Line
  • Item # 31AE13
  • Mfr. Model # 49-16-2675
  • Knockout Punch, Exact Line, Hole Size Nominal 3.593 In., Hole Size (In.) 3-19/32, Conduit and Pipe Size (In.)...More

  • Category : Knockout Hole Punches
Mechanical Punch Driver Set,10 ga. Steel
  • GARDNER BENDER
  • Mechanical Punch Driver Set, 10 ga. Steel Mechanical Punch Driver Set
  • Item # 15V954
  • Mfr. Model # KOM50125
  • Knockout Punch Driver Set, Number of Pieces 4, Capacity 10 ga. Steel, Conduit and Pipe Size 1/2 In. to 1-1/4...More

  • Category : Punch Driver Sets
Knockout Punch Set,10 Pieces,10ga. Steel
90 lb. x 2200 ft. Fishing Line, Nylon, Natural; P
Wire Grip
  • LITTLE MULE
  • Wire Grip Wire Grip
  • Item # 2YE62
  • Mfr. Model # 04452W
  • Wire Grip, Standard Type, Load Capacity 2000 Lb, Jaw Capacity 0.109-0.594 In, Forged Steel Jaw Material,...More

  • Category : Cable Pulling Jaw Grips
Wire Grip
  • LITTLE MULE
  • Wire Grip Wire Grip
  • Item # 2YE63
  • Mfr. Model # 04453W
  • Wire Grip, Standard Type, Load Capacity 5000 Lb, Jaw Capacity 0.18-0.6 In, Forged Steel Jaw Material, Handle...More

  • Category : Cable Pulling Jaw Grips
Aircraft, EHS, Messenger and Guy Strand Cable Pulling Jaw&#
Wire Rope Cable Pulling Jaw Grip with 8000 lb. Max.&#x
1-1/2, 2, 2-1/2" Fishing Line Carrier, Woven Nylo
Bare ACSR, Aluminum And Stranded Copper Cable Pulling Jaw&#
Bare ACSR, Aluminum And Stranded Copper Cable Pulling Jaw&#
Wire Rope Gripper
  • TRACTEL
  • Wire Rope Gripper Wire Rope Gripper
  • Item # 22F507
  • Mfr. Model # FROG G4
  • Wire Rope Gripper, Wire Rope Gripper, Load Capacity (Lb.) 1750, Jaw Capacity (In.) 11/16, Jaw Material Steel,...More

  • Category : Cable Pulling Jaw Grips
  • TM

    Grainger Choice

  • WESTWARD
  • Hydraulic Punch Die Set Hydraulic Punch Die Set
  • Multiple product options available

    Multiple product options available

  • Category : Punch Driver Sets
Knockout Die,3-1/2 in. L,Exact Line
  • MILWAUKEE
  • Knockout Die, 3-1/2 in. L, Exact Line Knockout Die,3-1/2 in. L,Exact Line
  • Item # 31AE14
  • Mfr. Model # 49-16-2676
  • Knockout Die, Exact Line, Hole Size Nominal 4.125 In., Hole Size (In.) 4-1/8, Conduit and Pipe Size (In.)...More

  • Category : Knockout Hole Punches
Knockout Punch,3-1/2in.,10 ga.,Cutter
Knockout Punch,3-1/2 in. L,Exact Line
  • MILWAUKEE
  • Knockout Punch, 3-1/2 in. L, Exact Line Knockout Punch,3-1/2 in. L,Exact Line
  • Item # 31AE15
  • Mfr. Model # 49-16-2677
  • Knockout Punch, Exact Line, Hole Size Nominal 4.125 In., Hole Size (In.) 4-1/8, Conduit and Pipe Size (In.)...More

  • Category : Knockout Hole Punches
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More