Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electrical Tools

19 Results Found that Include 35 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Fish Tape Fish Tape
  • Multiple product options available

    Multiple product options available

  • Category : Fish Tapes
Punch,Knockout,Std,Round,1.115 In
  • TM

    Grainger Choice

  • WESTWARD
  • Punch, Knockout, Std, Round, 1.115 In Punch,Knockout,Std,Round,1.115 In
  • Item # 6EXP9
  • Mfr. Model # 6EXP9
  • Knockout Punch, Standard Round, Hole Size Nominal 1.115 In., Max. Capacity Mild Steel (Ga.) 10, Slug Falls...More

  • Category : Knockout Hole Punches
Punch,Knockout,Std,Round,7/8 In
  • TM

    Grainger Choice

  • WESTWARD
  • Punch, Knockout, Std, Round, 7/8 In Punch,Knockout,Std,Round,7/8 In
  • Item # 6EXP7
  • Mfr. Model # 6EXP7
  • Knockout Punch, Standard Round, Hole Size Nominal 0.885 In., Hole Size (In.) 7/8, Max. Capacity Mild Steel...More

  • Category : Knockout Hole Punches
  • TM

    Grainger Choice

  • WESTWARD
  • Non-Conductive Fish Tape Non-Conductive Fish Tape
  • Multiple product options available

    Multiple product options available

  • Category : Fish Tapes
Punch,Knockout,Std,Round,2.416 In
  • TM

    Grainger Choice

  • WESTWARD
  • Punch, Knockout, Std, Round, 2.416 In Punch,Knockout,Std,Round,2.416 In
  • Item # 6EXR4
  • Mfr. Model # 6EXR4
  • Knockout Punch, Standard Round, Hole Size Nominal 2.416 In., Hole Size (In.) 2-3/8, Max. Capacity Mild Steel...More

  • Category : Knockout Hole Punches
3/16" x 6-1/2" Fish Tape Flexible Leader
  • TM

    Grainger Choice

  • WESTWARD
  • 3/16" x 6-1/2" Fish Tape Flexible Leader 3/16" x 6-1/2" Fish Tape Flexible Leader
  • Item # 6EXU0
  • Mfr. Model # 6EXU0
  • Flexible Tape Leader, Flexible, Dia. (In.) 3/16, Length (Ft.) 6-1/2", Material Steel, Winder Case No, Screws...More

  • Category : Cable Pulling Accessories
Punch,Knockout,Std,Round,1.362 In
  • TM

    Grainger Choice

  • WESTWARD
  • Punch, Knockout, Std, Round, 1.362 In Punch,Knockout,Std,Round,1.362 In
  • Item # 6EXR1
  • Mfr. Model # 6EXR1
  • Knockout Punch, Standard Round, Hole Size Nominal 1.362 In., Max. Capacity Mild Steel (Ga.) 10, Slug Falls...More

  • Category : Knockout Hole Punches
Punch,Knockout,Std,Round,1 In
  • TM

    Grainger Choice

  • WESTWARD
  • Punch, Knockout, Std, Round, 1 In Punch,Knockout,Std,Round,1 In
  • Item # 6EXP8
  • Mfr. Model # 6EXP8
  • Knockout Punch, Standard Round, Hole Size Nominal 1.000 In., Hole Size (In.) 1, Max. Capacity Mild Steel...More

  • Category : Knockout Hole Punches
Wire Fish Stick Set,24 ft,7 Pc
  • TM

    Grainger Choice

  • WESTWARD
  • Wire Fish Stick Set, 24 ft, 7 Pc Wire Fish Stick Set,24 ft,7 Pc
  • Item # 21CJ18
  • Mfr. Model # 21CJ18
  • Fish Stick, Fiberglass, Length 24 ft., Pole Diameter 15/64 In., Medium Flexibility, Yellow, Includes (3)...More

  • Category : Fish Sticks and Glow Rods
Punch,Knockout,Std,Round,1.953 In
  • TM

    Grainger Choice

  • WESTWARD
  • Punch, Knockout, Std, Round, 1.953 In Punch,Knockout,Std,Round,1.953 In
  • Item # 6EXR3
  • Mfr. Model # 6EXR3
  • Knockout Punch, Standard Round, Hole Size Nominal 1.953 In., Max. Capacity Mild Steel (Ga.) 10, Slug Falls...More

  • Category : Knockout Hole Punches
Punch,Knockout,Std,Round,0.492 In
  • TM

    Grainger Choice

  • WESTWARD
  • Punch, Knockout, Std, Round, 0.492 In Punch,Knockout,Std,Round,0.492 In
  • Item # 6EXP6
  • Mfr. Model # 6EXP6
  • Knockout Punch, Standard Round, Hole Size Nominal 0.492 In., Max. Capacity Mild Steel (Ga.) 16, Slug Falls...More

  • Category : Knockout Hole Punches
Wire Fish Stick Set,12 ft,5 Pc
  • TM

    Grainger Choice

  • WESTWARD
  • Wire Fish Stick Set, 12 ft, 5 Pc Wire Fish Stick Set,12 ft,5 Pc
  • Item # 21CJ17
  • Mfr. Model # 21CJ17
  • Fish Stick, Fiberglass, Length 12 ft., Pole Diameter 15/64 In., Medium Flexibility, Yellow, Includes (3)...More

  • Category : Fish Sticks and Glow Rods
Punch,Knockout,Std,Round,1.701 In
  • TM

    Grainger Choice

  • WESTWARD
  • Punch, Knockout, Std, Round, 1.701 In Punch,Knockout,Std,Round,1.701 In
  • Item # 6EXR2
  • Mfr. Model # 6EXR2
  • Knockout Punch, Standard Round, Hole Size Nominal 1.701 In., Max. Capacity Mild Steel (Ga.) 10, Slug Falls...More

  • Category : Knockout Hole Punches
Fish Stick Hook Nose Tip; For Use With: 21CJ17&#x
Fish Stick Bullet Nose Tip; For Use With: 21CJ17&
  • TM

    Grainger Choice

  • WESTWARD
  • Hydraulic Punch Die Set Hydraulic Punch Die Set
  • Multiple product options available

    Multiple product options available

  • Category : Punch Driver Sets
Fish Stick Loop Nose Tip; For Use With: 21CJ17&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More