Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electrical Power Testing

31 results found that include 51 products

Results per page:  16 | 32 | 48
Modular Test Lead Kit, For Use With Multimeters and Cl
Voltage Tester,600VAC,600VDC
  • FLUKE
  • Voltage Tester, 600VAC, 600VDC Voltage Tester,600VAC,600VDC
  • Item # 1CWL2
  • Mfr. Model # Fluke-T+Pro
  • Voltage Tester, AC Voltage Range 10.2 to 600, DC Voltage Range 10.2 to 600, Resistance 9.99K Ohms, Safety...More

  • Category : Voltage and Continuity Testers
Proving Unit
  • FLUKE
  • Proving Unit Proving Unit
  • Item # 40KJ09
  • Mfr. Model # PRV240
  • Proving Unit, Measurement Range 240VDC/240VAC, For Use With Fluke Digital Multimeters, Clampmeters and...More

  • Category : Multimeter Accessories
Temperature Adapter
  • FLUKE
  • Temperature Adapter Temperature Adapter
  • Item # 2A433
  • Mfr. Model # Fluke-80TK
  • Temperature Adapter, Measurement Range -58 Degrees to 1832 Degrees F, For Use With Type K Thermocouples In...More

  • Category : Multimeter Accessories
Test Lead,66 In. L,Black/Red,1000VAC
  • FLUKE
  • Test Lead, 66 In. L, Black/Red, 1000VAC Test Lead
  • Item # 13E625
  • Mfr. Model # FTPL-1
  • Test Lead, Length 5 ft. 6 In., Color Red/Black, Wire Insulation Silicone, Safety Rating CAT III 1000V, CAT IV...More

  • Category : Test Leads
Tester Kit
High Voltage Probe
  • FLUKE
  • High Voltage Probe High Voltage Probe
  • Item # 1T320
  • Mfr. Model # Fluke-80K-6
  • High Voltage Probe, Measurement Range Up to 6000V, For Use With Multimeters, Features Measuring Capability...More

  • Category : Multimeter Accessories
Rugged Hard Case with Foam Insert
  • FLUKE
  • Rugged Hard Case with Foam Insert Rugged Hard Case with Foam Insert
  • Item # 45GG38
  • Mfr. Model # CXT1000
  • Large Hard Case, Material Plastic/Foam, Overall Height 11-1/2 In., Overall Width 17-1/4 In., Overall Depth...More

  • Category : Test Instrument Carrying Cases
Clamp On Digital AC/DC Current Module, 1-3/16" Ja
Banana Test Lead Kit, For Use With Multimeters and Cla
  • FLUKE
  • Banana Test Lead Kit, For Use With Multimeters and Clamp On Ammeters Banana Test Lead Kit
  • Item # 4CB71
  • Mfr. Model # Fluke-L215
  • Banana Test Lead Kit, For Use With Multimeters and Clamp On Ammeters, Safety Rating CAT III 1000V, CAT IV...More

  • Category : Test Lead Kits
PC Adapter
  • FLUKE
  • PC Adapter PC Adapter
  • Item # 31FN18
  • Mfr. Model # FLK-PC3000FC
  • PC Adapter, For Use With FC3000 Series Multimeter , FC Series Modules, Features Wireless Communication,...More

  • Category : Multimeter Accessories
Mgnetic Voltage Probes,Plstc,1/2inWx2inH
  • FLUKE
  • Mgnetic Voltage Probes, Plstc, 1/2inWx2inH Mgnetic Voltage Probes,Plstc,1/2inWx2inH
  • Item # 45LN88
  • Mfr. Model # MP1-MAGNET PRB/WWG
  • Magnetic Voltage Probes, Material Plastic, Overall Height 2 In., Overall Width 1/2 In., Overall Depth 1-1/16...More

  • Category : Test Instrument Carrying Cases
Test Leads,60 In. L,Red/Blue/Green
  • FLUKE
  • Test Leads, 60 In. L, Red/Blue/Green Test Leads
  • Item # 4XKV1
  • Mfr. Model # TL165X
  • Test Leads, Length 5 ft., Color Red/Blue/Green, Wire Insulation EPDM, Max. Voltage 10,000VAC, Wire Gauge 17,...More

  • Category : Test Leads
USB Cable Adapter
  • FLUKE
  • USB Cable Adapter USB Cable Adapter
  • Item # 1CXJ5
  • Mfr. Model # 884X-USB
  • USB Cable Adapter, For Use With Mfr. No. Fluke-8845A 120V, 25CD106096, Fluke-8846A 120V, Fluke-8846A/SU 120V,...More

  • Category : Multimeter Accessories
Retrofit Kit
  • FLUKE
  • Retrofit Kit Retrofit Kit
  • Item # 4CB80
  • Mfr. Model # Fluke-87-Retrofit
  • Retrofit Kit, For Use With Mfr. No. 83-3, 85-3, 87-3, Fluke-787, Digital Multimeters, Features CAT III 1000V...More

  • Category : Multimeter Accessories
FC Connector
  • FLUKE
  • FC Connector FC Connector
  • Item # 32MX51
  • Mfr. Model # FLUKE-IR3000FC
  • FC Connector, For Use With Fluke Digital Multimeters, Features Wirelessly Transfers Data From The Fluke Tool...More

  • Category : Multimeter Accessories
Test Lead Set
  • FLUKE
  • Test Lead Set Test Lead Set
  • Item # 4YE92
  • Mfr. Model # TLS430
  • Test Lead Set, Includes (5) Test Leads, (5) Alligator Clips, (4) Black, (1) Green, For Use With Mfr. No....More

  • Category : Power Meters and Analyzers Accessories
AC Flxbl Current Probe,1500A,12in Jaw
  • FLUKE
  • AC Flxbl Current Probe, 1500A, 12in Jaw AC Flxbl Current Probe,1500A,12in Jaw
  • Item # 45LN75
  • Mfr. Model # I17XX-FLEX1500/WWG
  • AC Flexible Current Probe, Amps AC 1500, AC Frequency Response 10 Hz to 23.5 kHz, Jaw Capacity 12 In....More

  • Category : Current Probes
Fused Test Probes,7In. L,Blk/Red,1000VAC
  • FLUKE
  • Fused Test Probes, 7In. L, Blk/Red, 1000VAC Fused Test Probes,7In. L,Blk/Red,1000VAC
  • Item # 13E626
  • Mfr. Model # FTP-1
  • Fused Test Probes, Plug and Connector Description Shrouded Banana Plug, Color Red/Black, Length 7 In., Safety...More

  • Category : Test Clips and Probes
Software
  • FLUKE
  • Software Software
  • Item # 1BE28
  • Mfr. Model # FVF-Basic
  • Software, For Use With Mfr. No. FLUKE-789, Fluke-789-NIST, FLUKE-1550B, 189-NIST, 189-NIST, Features Records...More

  • Category : Multimeter Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More