Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Electrical Power Testing

141 Results Found that Include 329 Products

Results per page:  16 | 32 | 48
Voltage Tester,600VAC,600VDC
  • FLUKE
  • Voltage Tester, 600VAC, 600VDC Voltage Tester,600VAC,600VDC
  • Item # 1CWL2
  • Mfr. Model # Fluke-T+Pro
  • Voltage Tester, AC Voltage Range 10.2 to 600, DC Voltage Range 10.2 to 600, Resistance 9.99K Ohms, Safety...More

  • Category : Voltage and Continuity Testers
Meter Hanging Kit
  • FLUKE
  • Meter Hanging Kit Meter Hanging Kit
  • Item # 6GNP2
  • Mfr. Model # TPAK
  • Meter Hanging Kit, Material Nylon/Plastic, Color Black, For Use With Fluke Digital Multimeters, Other Fluke...More

  • Category : Test Instrument Carrying Cases
Modular Test Lead Kit, For Use With Multimeters and Cl
Voltage Tester,600VAC,600VDC
  • FLUKE
  • Voltage Tester, 600VAC, 600VDC Voltage Tester,600VAC,600VDC
  • Item # 1CWL3
  • Mfr. Model # T+
  • Voltage Tester, AC Voltage Range 12 to 600, DC Voltage Range 12 to 600, Resistance 9.99K Ohms, Safety Rating...More

  • Category : Voltage and Continuity Testers
Proving Unit
  • FLUKE
  • Proving Unit Proving Unit
  • Item # 40KJ09
  • Mfr. Model # PRV240
  • Proving Unit, Measurement Range 240VDC/240VAC, For Use With Fluke Digital Multimeters, Clampmeters and...More

  • Category : Multimeter Accessories
Rigid Back Test Pins,4 In. L,3A,60VDC
  • FLUKE
  • Rigid Back Test Pins, 4 In. L, 3A, 60VDC Rigid Back Test Pins,4 In. L,3A,60VDC
  • Item # 4XKU2
  • Mfr. Model # TP88
  • Rigid Back Test Pins, Plug and Connector Description 2mm Pin Tip Jack, Color Black, Red, Length 4 In., Max....More

  • Category : Test Clips and Probes
Fine Point Adapters,3A,300VDC
  • FLUKE
  • Fine Point Adapters, 3A, 300VDC Fine Point Adapters,3A,300VDC
  • Item # 1CXH9
  • Mfr. Model # 8845A-EFPT
  • Fine Point Adapters, Plug and Connector Description Banana Jack, Color Black, Red, Safety Rating CAT II 300V,...More

  • Category : Test Clips and Probes
Pincer Test Probes,Black/Red,1000VDC,PR
Phase Sequence Tester, 10 to 700VAC Voltage Range
Jaw Test Probes,10A,PR
  • FLUKE
  • Jaw Test Probes, 10A, PR Jaw Test Probes,10A,PR
  • Item # 3MU82
  • Mfr. Model # Fluke-AC220
  • Jaw Test Probes, Plug and Connector Description Alligator Clip, Color Black, Red, Safety Rating CAT IV 600V,...More

  • Category : Test Clips and Probes
Mini Hook Test Leads,36 In. L,Black/Red
  • FLUKE
  • Mini Hook Test Leads, 36 In. L, Black/Red Mini Hook Test Leads,36 In. L,Black/Red
  • Item # 4XKW8
  • Mfr. Model # TL940
  • Mini Hook Test Leads, Length 3 ft., Color Red/Black, Wire Insulation PVC, Max. Amps 15, Max. Voltage...More

  • Category : Test Leads
Insulation Multimeter,1000 nF to 9999 uF
  • FLUKE
  • Insulation Multimeter, 1000 nF to 9999 uF Insulation Multimeter,1000 nF to 9999 uF
  • Item # 45ZA04
  • Mfr. Model # FLK-1587MDT FC/WWG
  • Insulation Multimeter, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 0.01M Ohms to...More

  • Category : Insulation Testers
Insulation Multimeter,1000 nF to 9999 uF
  • FLUKE
  • Insulation Multimeter, 1000 nF to 9999 uF Insulation Multimeter,1000 nF to 9999 uF
  • Item # 45ZA03
  • Mfr. Model # FLUKE-1587 FC/WWG
  • Insulation Multimeter, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 0.01M Ohms to...More

  • Category : Insulation Testers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More