Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electrical Power Testing

18 Results Found that Include 58 Products

Results per page:  16 | 32 | 48
Cable Identifier, 16 Line, 2000 Counts, 0.1 uA to 200&
Receptacle Tester,120V,CB Finder
Industrial DMM/Clamp On Kit
Electrical Troubleshooting Kit
Digital Multimeter,480V,AAA
  • EXTECH
  • Digital Multimeter, 480V, AAA Digital Multimeter,480V,AAA
  • Item # 2TKT6
  • Mfr. Model # VT30
  • Voltage and Continuity Tester, AC Voltage Range 0 to 480, DC Voltage Range 0 to 690, Calibration Frequency 50...More

  • Category : Voltage and Continuity Testers
Wire Tracer,100 to 1000VAC,Enrgzd Lns
  • EXTECH
  • Wire Tracer, 100 to 1000VAC, Enrgzd Lns Wire Tracer,100 to 1000VAC,Enrgzd Lns
  • Item # 3EMK4
  • Mfr. Model # RT30
  • Circuit Tracer Kit, Voltage Range 100 to 1000VAC, For Use On Energized Lines, Receiver to Transmitter...More

  • Category : Circuit Tracers
Test Leads,Red/Black,10A,63-39/64 in. L
  • EXTECH
  • Test Leads, Red/Black, 10A, 63-39/64 in. L Test Leads
  • Item # 48TJ59
  • Mfr. Model # TL900
  • Test Leads, Length 5 ft. 4 In., Color Red/Black, Wire Insulation Silicone, Safety Rating CAT IV 600V, Max....More

  • Category : Test Leads
Split Digital Clamp Meter, 9/16" Jaw Capacity, CAT
CAT IV Test Lead Kit
CAT IV Test Lead Kit,Power Qlty Analyzer
AC/DC Current Probe with NCV,400A
  • EXTECH
  • AC/DC Current Probe with NCV, 400A AC/DC Current Probe with NCV,400A
  • Item # 15E574
  • Mfr. Model # CA250
  • AC/DC Current Probe with NCV, Amps AC 400, AC Frequency Response 50/60 Hz, Amps DC 400A, Jaw Capacity 1.2 In....More

  • Category : Current Probes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More