Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electrical Power Testing

21 Results Found that Include 28 Products

Results per page:  16 | 32 | 48
Carrying Case,Nylon,Yellow
FLUKE (R) Fluke-3000FC Full Size - General Features&#x
Test Lead Kit, For Use With Multimeters and Clamp On&#
  • FLUKE
  • Test Lead Kit, For Use With Multimeters and Clamp On Ammeters Test Lead Kit
  • Item # 3EB22
  • Mfr. Model # Fluke-TL223
  • Test Lead Kit, For Use With Multimeters and Clamp On Ammeters, Lead Length 59 In., Safety Rating CAT III...More

  • Category : Test Lead Kits
Voltage Detector,50 to 1000VAC,6 In. L
  • MILWAUKEE
  • Voltage Detector, 50 to 1000VAC, 6 In. L Voltage Detector
  • Item # 6JHY2
  • Mfr. Model # 2202-20
  • Voltage Detector, Voltage Range 50 to 1000VAC, Indication Audible/Visual, Audible Alert Yes, Battery Type...More

  • Category : Voltage Detectors
Jaw Test Probes,10A,PR
  • FLUKE
  • Jaw Test Probes, 10A, PR Jaw Test Probes,10A,PR
  • Item # 3MU82
  • Mfr. Model # Fluke-AC220
  • Jaw Test Probes, Plug and Connector Description Alligator Clip, Color Black, Red, Safety Rating CAT IV 600V,...More

  • Category : Test Clips and Probes
Wire Tracer,9 to 300VAC
  • AMPROBE
  • Wire Tracer, 9 to 300VAC Wire Tracer
  • Item # 30PJ80
  • Mfr. Model # AT-4001-A
  • Wire Tracer, Voltage Range 9 to 300VAC, For Use On Wires/Circuits, Receiver to Transmitter Distance 20 ft.,...More

  • Category : Circuit Tracers
Clamp On Digital Clamp Meter, 14° to 122°F Temp.&#x
  • FLUKE
  • Clamp On Digital Clamp Meter, 14° to 122°F Temp. Range, 11/64" Jaw Capacity Clamp Meter
  • Item # 4FFG6
  • Mfr. Model # FLUKE-773
  • Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 99.9mA, Max. DC Amps 99.9mA, Max. AC Volts...More

  • Category : Clamp Meters
Inductive Signal Clamp
  • RIDGID
  • Inductive Signal Clamp Inductive Signal Clamp
  • Item # 1DPH5
  • Mfr. Model # 20973
  • Inductive Signal Clamp, For Use With Mfr. No. ST-305/21898, Mfr. No. ST-510/21903 and Mfr. No. ST-33Q/26168,...More

  • Category : Underground Utility Locator Accessories
Voltage Detector,90 to 1000VAC,6 In. L
  • AMPROBE
  • Voltage Detector, 90 to 1000VAC, 6 In. L Voltage Detector
  • Item # 33M407
  • Mfr. Model # VP-1000SB
  • Non-Contact Voltage Detector, Voltage Range Noncontact 90 to 1000VAC, Indication Audible/Visual/Vibration,...More

  • Category : Voltage Detectors
Voltage Detector,50 to 1000VAC,5 In. L
  • GREENLEE
  • Voltage Detector, 50 to 1000VAC, 5 In. L Voltage Detector
  • Item # 2NRW5
  • Mfr. Model # GT-12A
  • Non-Contact Voltage Detector, Voltage Range 50 to 1000VAC, Indication Audible/Visual, Audible Alert Yes,...More

  • Category : Voltage Detectors
FLUKE (R) Fluke-233 Full Size - Advanced Features
Insulation Piercing Test Clip,1000VDC
  • FLUKE
  • Insulation Piercing Test Clip, 1000VDC Insulation Piercing Test Clip,1000VDC
  • Item # 1TC26
  • Mfr. Model # Fluke-AC89
  • Insulation Piercing Test Clip, Plug and Connector Description Banana Jack, Color Red, Length 6-1/2 In.,...More

  • Category : Test Clips and Probes
Alligator Clips,Black/Red,10A,600VDC,PR
  • FLUKE
  • Alligator Clips, Black/Red, 10A, 600VDC, PR Alligator Clips
  • Item # 3MU85
  • Mfr. Model # Fluke-AC285
  • Alligator Clips, Plug and Connector Description Alligator Clip, Color Black, Red, Safety Rating CAT IV 600V,...More

  • Category : Test Clips and Probes
Banana Jack to Plug Adapter,20A,Red
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Banana Jack to Plug Adapter, 20A, Red Banana Jack to Plug Adapter
  • Item # 5TWZ1
  • Mfr. Model # 5TWZ1
  • Banana Jack to Plug Adapter, Max. Amps 20, Hand Held Voltage 33VAC/70VDC, Hands Free Voltage 600VAC,...More

  • Category : Test Lead Connectors
Voltage Detector,Flashlight,50to 1000VAC
  • EXTECH
  • Voltage Detector, Flashlight, 50to 1000VAC Voltage Detector
  • Item # 2LVT1
  • Mfr. Model # DV24
  • Voltage Detector, Voltage Range 50 to 1000VAC, Indication Visual, Battery Type AAA, Safety Rating CAT IV...More

  • Category : Voltage Detectors
TEST PRODUCTS INTL. (R) 135 Full Size - Basic
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More