Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electrical Power Testing

56 Results Found that Include 82 Products

Results per page:  16 | 32 | 48
Meter Hanging Kit
  • FLUKE
  • Meter Hanging Kit Meter Hanging Kit
  • Item # 6GNP2
  • Mfr. Model # TPAK
  • Meter Hanging Kit, Material Nylon/Plastic, Color Black, For Use With Fluke Digital Multimeters, Other Fluke...More

  • Category : Test Instrument Carrying Cases
Voltage Tester,600VAC,600VDC
  • FLUKE
  • Voltage Tester, 600VAC, 600VDC Voltage Tester,600VAC,600VDC
  • Item # 1CWL3
  • Mfr. Model # T+
  • Voltage Tester, AC Voltage Range 12 to 600, DC Voltage Range 12 to 600, Resistance 9.99K Ohms, Safety Rating...More

  • Category : Voltage and Continuity Testers
Modular Test Lead Kit, For Use With Multimeters and Cl
Multimeter and Clampmeter Kit
Receptacle Tester with GFCI,110to 125VAC
Voltage Detector,50 to 1000VAC
Digital Clamp Meter,200A,200 MOhms
  • IDEAL
  • Digital Clamp Meter, 200A, 200 MOhms Clamp Meter
  • Item # 4GA53
  • Mfr. Model # 61-704
  • Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 200, Max. AC Volts 750, Max. DC Volts...More

  • Category : Clamp Meters
Circuit Tracing Kit,9 to 300VAC,Enrgzd
  • GREENLEE
  • Circuit Tracing Kit, 9 to 300VAC, Enrgzd Circuit Tracing Kit,9 to 300VAC,Enrgzd
  • Item # 6T095
  • Mfr. Model # 2007
  • Circuit Tracer Kit, Voltage Range 9 to 300VAC, For Use On Energized Lines, Receiver to Transmitter Distance...More

  • Category : Circuit Tracers
Test Probes,Black/Red,1000VDC,10A,PR
  • FLUKE
  • Test Probes, Black/Red, 1000VDC, 10A, PR Test Probes
  • Item # 4PD26
  • Mfr. Model # Fluke-TP1
  • Test Probes, Plug and Connector Description Banana Jack, Color Black, Red, Safety Rating CAT IV 600V, CAT III...More

  • Category : Test Clips and Probes
Adjustable Hot Switch Stick
Circuit Tracing Kit,9 to 300VAC,Enrgzd
  • AMPROBE
  • Circuit Tracing Kit, 9 to 300VAC, Enrgzd Circuit Tracing Kit
  • Item # 1WXH8
  • Mfr. Model # CT-100
  • Circuit Tracer Kit, Voltage Range 9 to 300VAC, For Use On Energized Lines, Audible Indicator Yes, Display...More

  • Category : Circuit Tracers
Voltage Detector,90 to 1000VAC,PK5
  • FLUKE
  • Voltage Detector, 90 to 1000VAC, PK5 Voltage Detector
  • Item # 6GAE9
  • Mfr. Model # FLK2AC/90-10005
  • Voltage Detector, Voltage Range 90 to 1000VAC, Indication Visual, Battery Type AAA, Safety Rating CAT IV...More

  • Category : Voltage Detectors
Hard Carrying Case,12x8-1/2x16,Black/Ylw
  • FLUKE
  • Hard Carrying Case, 12x8-1/2x16, Black/Ylw Hard Carrying Case
  • Item # 5PR88
  • Mfr. Model # Fluke-C550
  • Hard Carrying Case, Material Cloth, Overall Height 12 In., Overall Width 8-1/2 In., Overall Depth 16 In.,...More

  • Category : Test Instrument Carrying Cases
Clamp On Earth Resistance Tester, 0.025 to 1500 ohm Gr
Underground Utility Locator
  • Underground Utility Locator Underground Utility Locators
  • Item # 2YCA5
  • Mfr. Model # 22163
  • Underground Utility Locator, Depth Underground Can Exceed 15 ft., Depending on Soil Conditions and...More

  • Category : Underground Utility Locators
Milli Ohm Meter,0-2000 Ohms
  • AMPROBE
  • Milli Ohm Meter, 0-2000 Ohms Milli Ohm Meter,0-2000 Ohms
  • Item # 6NZH3
  • Mfr. Model # MO-100
  • Milli Ohm Meter, Resistance Range 0 to 2000 ohm, Resolution 100u Ohms to 1 Ohms, Accuracy +/-0.5 Percent,...More

  • Category : Milli/Micro Ohm Meters
Digital Capacitor Checker, 10 Range, 200 pF to 20 mF&#
Tester Kit
Battery Operated Megohmmeter,500VDC
  • AMPROBE
  • Battery Operated Megohmmeter, 500VDC Battery Operated Megohmmeter
  • Item # 1WXH7
  • Mfr. Model # AMB-3
  • Battery Operated Megohmmeter, Output Test Voltage 500VDC, Insulation Resistance Range 1000 megohm, Live...More

  • Category : Megohmmeters
Digital Clamp Meter,6 Kohms,600A
  • MILWAUKEE
  • Digital Clamp Meter, 6 Kohms, 600A Clamp Meter
  • Item # 4NYX4
  • Mfr. Model # 2236-20
  • Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 600, Max. DC Amps 600uA, Max. AC Volts...More

  • Category : Clamp Meters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More