Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electrical Power Testing

8 Results Found that Include 8 Products

Results per page:  16 | 32 | 48
Clamp On Earth Resistance Tester, 0.050 to 1500 ohm Gr
Circuit Tracing Kit,600VAC/DC,OLED
  • IDEAL
  • Circuit Tracing Kit, 600VAC/DC, OLED Circuit Tracer Kit
  • Item # 30ZX18
  • Mfr. Model # 61-959
  • Circuit Tracer Kit, Voltage Range 0 to 600VAC/DC, For Use On Energized/Unenergized Lines, Receiver to...More

  • Category : Circuit Tracers
Wire Tracer,0 to 600VAC/DC,1 mi.
  • AMPROBE
  • Wire Tracer, 0 to 600VAC/DC, 1 mi. Wire Tracer
  • Item # 34NK46
  • Mfr. Model # AT-7030
  • Wire Tracer, Voltage Range 0 to 600VAC/DC, For Use On Energized/Unenergized Wires, Circuits, Circuit...More

  • Category : Circuit Tracers
Power Analyzer/Datalogger,Up To 30000A
  • EXTECH
  • Power Analyzer/Datalogger, Up To 30000A Power Analyzer/Datalogger
  • Item # 15E576
  • Mfr. Model # PQ3450
  • Power Analyzer/Datalogger, -180 to +180 Phase, 9.99MW Max. Watts, 3000A Max. AC Amps, 3 Current Channels,...More

  • Category : Power Meters and Analyzers
Energy Management Software
  • DRANETZ
  • Energy Management Software Energy Management Software
  • Item # 2NYG3
  • Mfr. Model # ESS-EM
  • Energy Management Software, Used to Communicate and View Data From All Encore Series Instruments, and Modbus...More

  • Category : Energy Management Software
Pylon Clamp Kit
  • FLUKE
  • Pylon Clamp Kit Pylon Clamp Kit
  • Item # 30JZ69
  • Mfr. Model # EI-162BN
  • Pylon Clamp Kit, For Use With Mfr. No. Fluke-1625-2, Includes Split Core Transformer Clamp, (2) Fasteners,...More

  • Category : Earth Ground Resistance Tester Acc.
Digital Voltmeter,5V to 40kV,Backlit
Earth Ground Tester,77.5 Hz,460VAC
  • AMPROBE
  • Earth Ground Tester, 77.5 Hz, 460VAC Earth Ground Tester,77.5 Hz,460VAC
  • Item # 24K395
  • Mfr. Model # GP-2A
  • Earth Ground Tester, Earth Ground Resistance Range 0.00001 to 0.019/0.1999/1.999/19.99/49.9 kilohm,...More

  • Category : Earth Ground Resistance Testers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More