Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electrical Power Testing

22 Results Found that Include 25 Products

Results per page:  16 | 32 | 48
Hand Cranked Megohmmeter,1000VDC
  • MEGGER
  • Hand Cranked Megohmmeter, 1000VDC Hand Cranked Megohmmeter
  • Item # 3T843
  • Mfr. Model # 210170
  • Hand Cranked Megohmmeter, Output Test Voltage 100/250/500/1000VDC, Insulation Resistance Range...More

  • Category : Megohmmeters
Pulser Fault Locator
  • Pulser Fault Locator Underground Utility Locators
  • Item # 8FP70
  • Mfr. Model # PE2003
  • Pulser Fault Locator, Voltage Range 120, Battery Type 9V and 12V, Features Multiple Faults On A Single Wire...More

  • Category : Underground Utility Locators
Circuit Tracing Kit,600VAC/DC,OLED
  • IDEAL
  • Circuit Tracing Kit, 600VAC/DC, OLED Circuit Tracer Kit
  • Item # 30ZX17
  • Mfr. Model # 61-957
  • Circuit Tracer Kit, Voltage Range 0 to 600VAC/DC, For Use On Energized/Unenergized Lines, Receiver to...More

  • Category : Circuit Tracers
Energy Audit Kit
  • EXTECH
  • Energy Audit Kit Energy Audit Kit
  • Item # 15X977
  • Mfr. Model # MO290-EK
  • Energy Audit Kit, Includes Mfr. No. MO290 Pinless Moisture Psychrometer Plus InfraRed Thermometer, Patented...More

  • Category : Instrument Combination Kits
FLUKE (R) Fluke-28 IIEX/ETL Full Size - Advanced&
Wire Tracer,0 to 600VAC/DC,2 mi.
  • AMPROBE
  • Wire Tracer, 0 to 600VAC/DC, 2 mi. Wire Tracer
  • Item # 34NK47
  • Mfr. Model # AT-7020
  • Wire Tracer, Voltage Range 0 to 600VAC/DC, For Use On Energized/Unenergized Wires, Circuits, Circuit...More

  • Category : Circuit Tracers
Phase And Motor Rotation Tester, Up to 600VAC Voltage
Clamp On Earth Tester, 0.050 to 1500 ohm Ground Resist
Portable Appliance Tester
  • Portable Appliance Tester Portable Appliance Tester
  • Item # 11N130
  • Mfr. Model # PAT320-US
  • Portable Appliance Tester, Power Source 120VAC, 60 Hz, Leakage Current Range 0 to 19.99 mA, Current Range 10,...More

  • Category : Tool and Appliance Testers
High Voltage Ammeter,25 to 500Hz,LED
Voltage Indicator Kit,500kV,LED,3 Digits
Micro-ohmmeter,10 mOhm,Auto Temp Comp
Analog Railroad Tester, 600 Max. AC Volts
  • TRIPLETT
  • Analog Railroad Tester, 600 Max. AC Volts Analog Railroad Tester, 600 Max. AC Volts
  • Item # 29FK33
  • Mfr. Model # 2013
  • Analog Railroad Tester, Max. AC Volts 600, Max. DC Volts 300, Max. AC Amps 30, Max. DC Amps 30, Max. Ohms...More

  • Category : Analog Multimeters
Analog Railroad Tester, 600 Max. AC Volts
  • TRIPLETT
  • Analog Railroad Tester, 600 Max. AC Volts Analog Railroad Tester, 600 Max. AC Volts
  • Item # 29FK32
  • Mfr. Model # 2012
  • Analog Railroad Tester, Max. AC Volts 600, Max. DC Volts 300, Max. AC Amps 30, Max. DC Amps 30, Max. Ohms...More

  • Category : Analog Multimeters
Analog Railroad Tester, 600 Max. AC Volts
  • TRIPLETT
  • Analog Railroad Tester, 600 Max. AC Volts Analog Railroad Tester, 600 Max. AC Volts
  • Item # 29FK31
  • Mfr. Model # 2011
  • Analog Railroad Tester, Max. AC Volts 600, Max. DC Volts 300, Max. AC Amps 30, Max. DC Amps 30, Max. Ohms...More

  • Category : Analog Multimeters
Color Display Rack Mount Kit, For Use With Dranetz ENC
Earth Ground Tester,128 Hz,250VAC
  • FLUKE
  • Earth Ground Tester, 128 Hz, 250VAC Earth Ground Tester,128 Hz,250VAC
  • Item # 30JZ60
  • Mfr. Model # FLUKE-1623-2
  • Earth Ground Tester, Earth Ground Resistance Range 0.020 to 19.99 kilohm, Resolution 0.001 to 10 ohm,...More

  • Category : Earth Ground Resistance Testers
Battery Operated Megohmmeter,10,000VDC
  • EXTECH
  • Battery Operated Megohmmeter, 10,000VDC Battery Operated Megohmmeter,10,000VDC
  • Item # 21YE32
  • Mfr. Model # MG500
  • Battery Operated Megohmmeter, Output Test Voltage 500 to 10,000VDC, Insulation Resistance Range 800 killohm...More

  • Category : Megohmmeters
Micro-ohmmeter,4 mOhm to 400 Ohm
Earth Ground Tester,128 Hz,42VAC
  • AEMC
  • Earth Ground Tester, 128 Hz, 42VAC Earth Ground Tester,128 Hz,42VAC
  • Item # 4GA30
  • Mfr. Model # 4620
  • Earth Ground Tester, Earth Ground Resistance Range 0 to 2000 ohm, Resolution 0.01 to 1 Ohms, Operating...More

  • Category : Earth Ground Resistance Testers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More