Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electrical Power Testing

15 Results Found that Include 15 Products

Results per page:  16 | 32 | 48
Clamp On Digital Clamp Meter, 1-7/16" Jaw Capacity,&#x
  • FLUKE
  • Clamp On Digital Clamp Meter, 1-7/16" Jaw Capacity, CAT IV 600V, CAT III 1000V Clamp Meter
  • Item # 6FXH4
  • Mfr. Model # FLUKE-376
  • Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 2500, Max. DC Amps 999.9, Max. AC Volts...More

  • Category : Clamp Meters
Adapter Kit
Panel Mount Banana Jack,1000V,Red,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Panel Mount Banana Jack, 1000V, Red, PK10 Panel Mount Banana Jack
  • Item # 5TWY9
  • Mfr. Model # 5TWY9
  • Panel Mount Banana Jack, Max. Amps 24, Hand Held Voltage 1000VAC, Safety Rating CAT III, Standards IEC...More

  • Category : Test Lead Connectors
AC and Battery Megohmmeter,10,000VDC
  • AMPROBE
  • AC and Battery Megohmmeter, 10,000VDC AC and Battery Megohmmeter
  • Item # 6NZJ1
  • Mfr. Model # AMB-110
  • AC and Battery Megohmmeter, Output Test Voltage 500 to 10,000VDC, Insulation Resistance Range 10 teraohm,...More

  • Category : Megohmmeters
Voltage,Continuity Testr,1000VAC,1000VDC
  • AMPROBE
  • Voltage, Continuity Testr, 1000VAC, 1000VDC Voltage,Continuity Testr,1000VAC,1000VDC
  • Item # 6NZH0
  • Mfr. Model # VPC-31
  • Voltage and Continuity Tester, AC Voltage Range 15 to 1000, DC Voltage Range 5 to 1000, Calibration Frequency...More

  • Category : Voltage and Continuity Testers
Battery Operated Megohmmeter,500VDC
  • MEGGER
  • Battery Operated Megohmmeter, 500VDC Battery Operated Megohmmeter
  • Item # 4WXR5
  • Mfr. Model # MIT410-TC
  • Battery Operated Megohmmeter, Output Test Voltage 50/100/250/500VDC, Insulation Resistance Range 100 gigohm,...More

  • Category : Megohmmeters
Clamp On Analog Clamp Meter, 1-1/2" Jaw Capacity,
  • EXTECH
  • Clamp On Analog Clamp Meter, 1-1/2" Jaw Capacity, CAT II 600V Clamp Meter
  • Item # 1YPF3
  • Mfr. Model # AM300
  • Clamp Meter, Analog, Clamp Meter Jaw Style Clamp On, Max. AC Amps 300, Max. AC Volts 600, Max. DC Volts 75,...More

  • Category : Clamp Meters
Current Probe,6000A,36 In.
  • FLUKE
  • Current Probe, 6000A, 36 In. Current Probe
  • Item # 29TJ23
  • Mfr. Model # I1730-FLEX6000/3PK
  • Current Probe, Amps AC 6000, AC Frequency Response 20 kHz, Jaw Capacity 36 In., Max. Conductor Size 8 In.,...More

  • Category : Current Probes
Voltage,Continuity Tester,1000VAC,380VDC
  • AMPROBE
  • Voltage, Continuity Tester, 1000VAC, 380VDC Voltage,Continuity Tester,1000VAC,380VDC
  • Item # 12U592
  • Mfr. Model # VPC-30
  • Voltage and Continuity Tester, AC Voltage Range 24 to 1000, DC Voltage Range 6/12/24/36/48/60/72/110/220/380,...More

  • Category : Voltage and Continuity Testers
Terminal Strip Adapter,33/70VDC,20A,Blk
  • POMONA
  • Terminal Strip Adapter, 33/70VDC, 20A, Blk Terminal Strip Adapter
  • Item # 4FB15
  • Mfr. Model # 6720-0
  • Terminal Strip Adapter, Max. Amps 20, Hand Held Voltage 33VAC/70VDC, Hands Free Voltage 600VAC, Color Black,...More

  • Category : Test Lead Connectors
Light Meter Adapter
  • EXTECH
  • Light Meter Adapter Light Meter Adapter
  • Item # 1M948
  • Mfr. Model # 401021
  • Light Meter Adapter, Measurement Range 0 to 5000 ft. Candles, Features A Low Cost Alternative to a Full Size...More

  • Category : Multimeter Accessories
Water Restoration Contractor Kit
  • EXTECH
  • Water Restoration Contractor Kit Water Restoration Contractor Kit
  • Item # 8MWF3
  • Mfr. Model # MO290-RK
  • Water Restoration Contractor Kit, Includes Mfr. No. MO290 Pinless Moisture Psychrometer Plus InfraRed...More

  • Category : Instrument Combination Kits
AC Clamp On Current Probe,10mA to 6A
  • FLUKE
  • AC Clamp On Current Probe, 10mA to 6A AC Clamp On Current Probe
  • Item # 2RA52
  • Mfr. Model # I5S
  • AC Clamp On Current Probe, Amps AC 10mA to 6A, AC Frequency Response 40 Hz to 5 kHz, Jaw Capacity 0.59 In....More

  • Category : Current Probes
Replacement Cord
Receptacle Tester with GFCI,60 Hz,120VAC
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More