Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electrical Power Testing

9 Results Found that Include 11 Products

Results per page:  16 | 32 | 48
Underground Utility Locator
  • Underground Utility Locator Underground Utility Locators
  • Item # 2YCA5
  • Mfr. Model # 22163
  • Underground Utility Locator, Depth Underground Can Exceed 15 ft., Depending on Soil Conditions and...More

  • Category : Underground Utility Locators
Earth Ground Tester Kit,250VAC
  • FLUKE
  • Earth Ground Tester Kit, 250VAC Earth Ground Tester Kit,250VAC
  • Item # 30JZ59
  • Mfr. Model # FLUKE-1625-2 KIT
  • Earth Ground Tester Kit, Earth Ground Resistance Range 0.020 to 300 kilohm, Resolution 0.001 to 100 ohm,...More

  • Category : Earth Ground Resistance Testers
AC and Battery Megohmmeter,10,000VDC
  • AMPROBE
  • AC and Battery Megohmmeter, 10,000VDC AC and Battery Megohmmeter
  • Item # 6NZJ1
  • Mfr. Model # AMB-110
  • AC and Battery Megohmmeter, Output Test Voltage 500 to 10,000VDC, Insulation Resistance Range 10 teraohm,...More

  • Category : Megohmmeters
Multifunction Tester, 3000 Max. AC Amps
  • AMPROBE
  • Multifunction Tester, 3000 Max. AC Amps Multifunction Tester, 3000 Max. AC Amps
  • Item # 1WXJ1
  • Mfr. Model # DM-III MULTITEST F
  • Multifunction Tester, 3 Phase, Max. Watts 9999MW, Max. VA 9999 MVA, Max. AC Volts 600, Max. AC Amps 3000,...More

  • Category : Multifunction Testers
Micro Ohm Meter,0-2500 Ohms
  • MEGGER
  • Micro Ohm Meter, 0-2500 Ohms Micro Ohm Meter,0-2500 Ohms
  • Item # 4WXR6
  • Mfr. Model # DLRO10HD
  • Micro Ohm Meter, Resistance Range 0 to 2500 ohm, Resolution 0.1u Ohms, Accuracy +/-0.2 Percent, Output...More

  • Category : Milli/Micro Ohm Meters
Software,For Dranetz_BMI Meters
Micro Ohm Meter,1.9999m Ohms-1999.9 Ohms
  • MEGGER
  • Micro Ohm Meter, 1.9999m Ohms-1999.9 Ohms Micro Ohm Meter,1.9999m Ohms-1999.9 Ohms
  • Item # 1APD9
  • Mfr. Model # DLRO-10
  • Micro Ohm Meter, Resistance Range 1.9999 megohm to 1999.9 ohm, Resolution 0.1u Ohms to 100m Ohms, Accuracy...More

  • Category : Milli/Micro Ohm Meters
Power Analyzer/Datalogger,1 to 3000A
  • DRANETZ
  • Power Analyzer/Datalogger, 1 to 3000A Power Analyzer/Datalogger
  • Item # 4YNN7
  • Mfr. Model # DBEPFLEX3K-4
  • Power Analyzer/Datalogger, 3 Phase, 100TW Max. Watts, Kit Current Capability 1 to 3000A, 4 Current Channels,...More

  • Category : Power Meters and Analyzers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More