Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Electrical Power Testing

10 results found that include 10 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Circuit Tracing Kit,600VAC/DC,OLED
  • IDEAL
  • Circuit Tracing Kit, 600VAC/DC, OLED

    Circuit Tracer Kit
  • Item # 30ZX18
  • Mfr. Model # 61-959
  • Circuit Tracer Kit, Voltage Range 0 to 600VAC/DC, For Use On Energized/Unenergized Lines, Receiver to...More

  • Category : Circuit Tracers
Transmitter,LED,0.128, 1,8,33 kHz
  • RIDGID
  • Transmitter, LED, 0.128, 1,8,33 kHz

    Transmitter,LED,0.128, 1,8,33 kHz
  • Item # 1DPH4
  • Mfr. Model # 21903
  • Transmitter, Operating Frequency 0.128, 1, 8, 33 kHz, Transmitter Power 10W, Max. Open Circuit Voltage 240,...More

  • Category : Underground Utility Locator Accessories
Clamp-On Power Meter Kit,1200kW,1400A
  • FLUKE
  • Clamp-On Power Meter Kit, 1200kW, 1400A

    Clamp-On Power Meter Kit,1200kW,1400A
  • Item # 1FBK2
  • Mfr. Model # FLUKE-345
  • Clamp-On Power Meter Kit, Max. Watts 1200kW, Max. VA 1200kVA, Power Accuracy +/-2.5 Percent Rdg + 5 Digits,...More

  • Category : Clamp On Power Meters
Energy Management Software
  • DRANETZ
  • Energy Management Software

    Energy Management Software
  • Item # 2NYG3
  • Mfr. Model # ESS-EM
  • Energy Management Software, Used to Communicate and View Data From All Encore Series Instruments, and Modbus...More

  • Category : Energy Management Software
Earth Ground Tester,97 Hz
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Earth Ground Tester, 97 Hz

    Earth Ground Tester,97 Hz
  • Item # 5ZYX1
  • Mfr. Model # 5ZYX1
  • Earth Ground Tester, Earth Ground Resistance Range 10 to 1100 kilohm, Operating Frequency 97 Hz, Display...More

  • Category : Earth Ground Resistance Testers
Infrared Camera Kit
  • FLUKE
  • Infrared Camera Kit

    Infrared Camera Kit
  • Item # 31FN03
  • Mfr. Model # FLK-TI95 9HZ/FCA
  • Infrared Camera Kit, Includes 3000FC Digital Multimeter, A3001 FC iFlex AC Current Module, AC Charger/Power...More

  • Category : Instrument Combination Kits
Pylon Clamp Kit
  • FLUKE
  • Pylon Clamp Kit

    Pylon Clamp Kit
  • Item # 30JZ69
  • Mfr. Model # EI-162BN
  • Pylon Clamp Kit, For Use With Mfr. No. Fluke-1625-2, Includes Split Core Transformer Clamp, (2) Fasteners,...More

  • Category : Earth Ground Resistance Tester Acc.
LCD AC and Battery Megohmmeter; Insulation Resistance Range
  • AMPROBE
  • LCD AC and Battery Megohmmeter; Insulation Resistance Range: 10 teraohm

    AC and Battery Megohmmeter
  • Item # 6NZF7
  • Mfr. Model # AMB-55
  • AC and Battery Megohmmeter, Output Test Voltage 250 to 5000VDC, Insulation Resistance Range 10 teraohm,...More

  • Category : Megohmmeters
Clamp On Earth Tester, 0.050 to 1500 ohm Ground Resist
AC High-pot Tester, 2% of Meter Scale Accuracy
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More