Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electrical Power Testing

21 results found that include 22 products

Results per page:  16 | 32 | 48
Clamp On Digital Clamp Meter, 2-5/16" Jaw Capacity,&#x
  • FLUKE
  • Clamp On Digital Clamp Meter, 2-5/16" Jaw Capacity, CAT IV 600V Clamp Meter
  • Item # 2FTY8
  • Mfr. Model # FLUKE-353
  • Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 1400, Max. DC Amps 2000, Max. AC Volts...More

  • Category : Clamp Meters
Proof Tester,For Voltmeter,9V Battery
Digital LCD Battery Operated Megohmmeter; Insulation Resistance&
Circuit Tracing Kit,9 to 300VAC,Enrgzd
  • GREENLEE
  • Circuit Tracing Kit, 9 to 300VAC, Enrgzd Circuit Tracing Kit,9 to 300VAC,Enrgzd
  • Item # 6T095
  • Mfr. Model # 2007
  • Circuit Tracer Kit, Voltage Range 9 to 300VAC, For Use On Energized Lines, Receiver to Transmitter Distance...More

  • Category : Circuit Tracers
Insulation Multimeter,1000 nF to 9999 uF
  • FLUKE
  • Insulation Multimeter, 1000 nF to 9999 uF Insulation Multimeter,1000 nF to 9999 uF
  • Item # 45ZA03
  • Mfr. Model # FLUKE-1587 FC/WWG
  • Insulation Multimeter, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 0.01M Ohms to...More

  • Category : Insulation Testers
Wire Tracer,9 to 300VAC/DC
  • AMPROBE
  • Wire Tracer, 9 to 300VAC/DC Wire Tracer
  • Item # 30PJ81
  • Mfr. Model # AT-4003-A
  • Wire Tracer, Voltage Range 9 to 300VAC/DC, For Use On Wires/Circuits, Receiver to Transmitter Distance 20...More

  • Category : Circuit Tracers
Detachable Digital Milliamp Clamp Meter, 6mm Jaw Capacity,
AC/DC Clamp On Current Probe,0.1 to 100A
  • FLUKE
  • AC/DC Clamp On Current Probe, 0.1 to 100A AC/DC Clamp On Current Probe
  • Item # 1W499
  • Mfr. Model # 80I-110S
  • AC/DC Clamp On Current Probe, Amps AC 0.1 to 100A, AC Frequency Response 100 kHz, Amps DC 0.1 to 100A, Jaw...More

  • Category : Current Probes
FLIR (R) DM284 Full Size - Advanced Features Digi
Power Analyzer/Datalogger,2000W,20A
  • EXTECH
  • Power Analyzer/Datalogger, 2000W, 20A Power Analyzer/Datalogger
  • Item # 4KC20
  • Mfr. Model # 380803
  • Power Analyzer/Datalogger, 1 Phase, 2000W Max. Watts, Kit Current Capability 20A, 1 Current Channels, 750...More

  • Category : Power Meters and Analyzers
Earth Ground Tester,820 Hz,0 to 300VAC
  • EXTECH
  • Earth Ground Tester, 820 Hz, 0 to 300VAC Earth Ground Tester,820 Hz,0 to 300VAC
  • Item # 13X132
  • Mfr. Model # GRT300
  • Earth Ground Tester, Earth Ground Resistance Range 0.002/0.02/0.2/2 kilohm, Resolution 0.001 to 1k Ohms,...More

  • Category : Earth Ground Resistance Testers
Cable Height Meter, 10 to 50 ft. Range @ 1/2
  • MEGGER
  • Cable Height Meter, 10 to 50 ft. Range @ 1/2 In. Min. Cable Dia. Cable Height Meters
  • Item # 3GZX8
  • Mfr. Model # 659600
  • Cable Height Meter, Range @ 1/8 In. Min. Cable Dia. 10 to 32 ft., Range @ 1/4 In. Min. Cable Dia. 10 to 39...More

  • Category : Cable Height Meters
Backlit LCD with Bar Graph Battery Operated Megohmmeter;&#x
Portable Appliance Tester
  • SEAWARD
  • Portable Appliance Tester Portable Appliance Tester
  • Item # 39N139
  • Mfr. Model # Primetest 100
  • Portable Appliance Tester, Power Source (6) AA Batteries, Leakage Current Range 0.10mA to 19.99 mA, Current...More

  • Category : Tool and Appliance Testers
NEMA Enclosure, For Use With Dranetz ENC-STD-S, ENC-STD-E,
AC Clamp Current Probe Set,10/100/1000A
  • EXTECH
  • AC Clamp Current Probe Set, 10/100/1000A AC Clamp On Current Probe Set
  • Item # 5WYU7
  • Mfr. Model # PQ3120
  • AC Clamp On Current Probe Set, Amps AC 10/100/1000A, Jaw Capacity 2.2 In., Connector Type 6 Pin DIN Plug, For...More

  • Category : Current Probes
Insulation Multimeter,Bluetooth
  • FLIR
  • Insulation Multimeter, Bluetooth Insulation Multimeter,Bluetooth
  • Item # 48FT93
  • Mfr. Model # IM75-NIST
  • Insulation Multimeter, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 4M to 20G,...More

  • Category : Insulation Testers
Clamp On Current Leakage Tester, 3mA, 30mA, 30A, 60A A
AC Clamp On Current Probe,6 to 6000A
  • FLUKE
  • AC Clamp On Current Probe, 6 to 6000A AC Clamp On Current Probe
  • Item # 2EWU8
  • Mfr. Model # Fluke-i6000S FLEX-36
  • AC Clamp On Current Probe, Amps AC 6 to 6000A, AC Frequency Response 10 Hz to 50 kHz, Jaw Capacity 10-1/2 In....More

  • Category : Current Probes
AC Flxbl Current Probe,6000A,36inJaw,PK4
  • FLUKE
  • AC Flxbl Current Probe, 6000A, 36inJaw, PK4 AC Flxbl Current Probe,6000A,36inJaw,PK4
  • Item # 45LN86
  • Mfr. Model # I17XX-FLEX6K4P/WWG
  • AC Flexible Current Probe, Amps AC 6000, AC Frequency Response 10 Hz to 23.5 kHz, Jaw Capacity 36 In....More

  • Category : Current Probes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More