Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electrical Power Testing

30 results found that include 33 products

Results per page:  16 | 32 | 48
Insulation Tester, 500 to 1000VDC
  • FLUKE
  • Insulation Tester, 500 to 1000VDC Insulation Tester
  • Item # 1BE62
  • Mfr. Model # FLUKE-1577
  • Insulation Tester, Output Test Voltage 500/1000VDC, Insulation Resistance Range 0.1 megohm to 600 megohm,...More

  • Category : Insulation Testers
Voltage Detector,240VAC to 230kVAC
  • SALISBURY
  • Voltage Detector, 240VAC to 230kVAC High Voltage AC Detector
  • Item # 5ZV84
  • Mfr. Model # 4356
  • High Voltage AC Detector, Voltage Range 240VAC to 230kVAC, Indication Audible/Visual, Audible Alert Yes,...More

  • Category : Voltage Detectors
Stray Volt Detector Kit,5 to 600VAC,LED
  • HDE
  • Stray Volt Detector Kit, 5 to 600VAC, LED Stray Volt Detector Kit,5 to 600VAC,LED
  • Item # 35ME29
  • Mfr. Model # LV-5/K01
  • Stray Voltage Detector Kit, Voltage Range 5 to 600VAC, Indication LED, Audible Alert No, Battery Type (2) AA...More

  • Category : Voltage Detectors
Milli Ohm Meter,0-2000 Ohms
  • AMPROBE
  • Milli Ohm Meter, 0-2000 Ohms Milli Ohm Meter,0-2000 Ohms
  • Item # 6NZH3
  • Mfr. Model # MO-100
  • Milli Ohm Meter, Resistance Range (Milli and Microhm Meters) 0 to 2000 ohm, Resolution 100u Ohms to 1 Ohms,...More

  • Category : Milli/Micro Ohm Meters
FLUKE (R) Fluke-87-V Full Size - General Features
Barcode Scanner, For Use With Mfr. No. PAT320-US
Inductive Signal Clamp
  • RIDGID
  • Inductive Signal Clamp Inductive Signal Clamp
  • Item # 1DPH5
  • Mfr. Model # 20973
  • Inductive Signal Clamp, For Use With Mfr. No. ST-305/21898, Mfr. No. ST-510/21903 and Mfr. No. ST-33Q/26168,...More

  • Category : Underground Utility Locator Accessories
Digital LCD Battery Operated Megohmmeter; Insulation Resistance&
Cable Height Meter, 7 to 35 ft. Range @ 1/2&
  • MEGGER
  • Cable Height Meter, 7 to 35 ft. Range @ 1/2 In. Min. Cable Dia. Cable Height Meters
  • Item # 3GZX7
  • Mfr. Model # CHM2000
  • Cable Height Meter, Range @ 1/8 In. Min. Cable Dia. 7 to 32 ft., Range @ 1/4 In. Min. Cable Dia. 7 to 35 ft.,...More

  • Category : Cable Height Meters
Training Software
External Modem, GSM, GPRS - US Version, Includes Cables
Rack Mount Kit, For Use With Dranetz ENC-STD-S, ENC-STD-E,&
AC Clamp On Current Probe,100mA to 1.2A
  • DRANETZ
  • AC Clamp On Current Probe, 100mA to 1.2A AC Clamp On Current Probe
  • Item # 4DZX2
  • Mfr. Model # TR-2501B
  • AC Clamp On Current Probe, Amps AC 100mA to 1.2A, AC Frequency Response 40 Hz to 5 kHz, Jaw Capacity 0.6 In....More

  • Category : Current Probes
AC Clamp On Current Probe Set,100A
  • EXTECH
  • AC Clamp On Current Probe Set, 100A AC Clamp On Current Probe Set
  • Item # 5WYU6
  • Mfr. Model # PQ3110
  • AC Clamp On Current Probe Set, Amps AC 100A, Jaw Capacity 1.2 In. (30mm), Connector Type 6 Pin DIN Plug, For...More

  • Category : Current Probes
Clamp On Digital Clamp Meter, -4° to 302°F Temp.&#x
Selective/Stakeless Clamp Set,FLUKE-1623
Power Quality Clamp Meter,750V,NIST
  • EXTECH
  • Power Quality Clamp Meter, 750V, NIST Power Quality Clamp Meter,750V,NIST
  • Item # 30JZ51
  • Mfr. Model # PQ2071-NIST
  • Power Clamp Meter, Max. Watts 750kW, Max. VA 750kVA, Power Accuracy +/-3 Percent, Max. AC Amps 1000, Current...More

  • Category : Clamp On Power Meters
Carrying Case,46x41x56,Black
  • HART
  • Carrying Case, 46x41x56, Black Carrying Case,46x41x56,Black
  • Item # 4LHC8
  • Mfr. Model # 4180-CASE
  • Hard Carrying Case, Material China Birch Wood with Laminated Plastic, Overall Height 46 In., Overall Width 41...More

  • Category : Test Instrument Carrying Cases
CAT IV 600V Lead Set,5m,for DLRO100
Digital Current Leakage Tester, 3mA, 30mA, 30A, 60A AC
Digital Current Leakage Tester, 3mA, 30mA, 30A, 60A AC
Fused Voltage Adapters,PK4
AC Flxbl Current Probe,3000A,24inJaw,PK4
  • FLUKE
  • AC Flxbl Current Probe, 3000A, 24inJaw, PK4 AC Flxbl Current Probe,3000A,24inJaw,PK4
  • Item # 45LN85
  • Mfr. Model # I17XX-FLEX3K4P/WWG
  • AC Flexible Current Probe, Amps AC 3000, AC Frequency Response 10 Hz to 23.5 kHz, Jaw Capacity 24 In....More

  • Category : Current Probes
Power Quality Analyzer Upgrade Kit
  • FLUKE
  • Power Quality Analyzer Upgrade Kit Power Quality Analyzer Upgrade Kit
  • Item # 45LN87
  • Mfr. Model # FLK-1736-38OPT/WWG
  • Power Quality Analyzer Upgrade Kit, Includes WiFi/BLE Adapter, Magnetic Hanger Kit, (4) Magnetic Voltage...More

  • Category : Power Meters and Analyzers Accessories
AC Flxbl Current Probe,1500A,12inJaw,PK4
  • FLUKE
  • AC Flxbl Current Probe, 1500A, 12inJaw, PK4 AC Flxbl Current Probe,1500A,12inJaw,PK4
  • Item # 45LN84
  • Mfr. Model # I17XX-FLEX154P/WWG
  • AC Flexible Current Probe, Amps AC 1500, AC Frequency Response 10 Hz to 23.5 kHz, Jaw Capacity 12 In....More

  • Category : Current Probes
Current Transformer,40A,5/8inJaw,PK3
  • FLUKE
  • Current Transformer, 40A, 5/8inJaw, PK3 Current Transformer,40A,5/8inJaw,PK3
  • Item # 45LN82
  • Mfr. Model # FLK-17XX40AC3P/WWG
  • AC Clamp On Current Probe, Amps AC 40, AC Frequency Response 40Hz to 5kHz, Jaw Capacity 5/8 In. (152.4mm),...More

  • Category : Current Probes
AC Flexible Current Probe,30/300/3000A
  • AMPROBE
  • AC Flexible Current Probe, 30/300/3000A AC Flexible Current Probe,30/300/3000A
  • Item # 1WXG8
  • Mfr. Model # ACF-3000DM-A
  • AC Flexible Current Probe, Amps AC 30/300/3000A, AC Frequency Response 10 Hz to 5 kHz, Jaw Capacity 7 In....More

  • Category : Current Probes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More