Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electrical Power Testing

30 Results Found that Include 36 Products

Results per page:  16 | 32 | 48
FLUKE (R) Fluke-87-V/E2 Full Size - Advanced Feat
Circuit Tracing Kit,9 to 300VAC,Enrgzd
  • AMPROBE
  • Circuit Tracing Kit, 9 to 300VAC, Enrgzd Circuit Tracing Kit
  • Item # 1WXH8
  • Mfr. Model # CT-100
  • Circuit Tracer Kit, Voltage Range 9 to 300VAC, For Use On Energized Lines, Audible Indicator Yes, Display...More

  • Category : Circuit Tracers
Multiline LCD Battery Operated Megohmmeter; Insulation Resistanc
Clamp On Digital Remote Display Clamp Meter, 1-1/3"&#x
Wireless HVAC System Kit
Clamp On Digital Clamp Meter, 14° to 122°F Temp.&#x
Precision Milli Ohm Meter,20m-20Kohm
Wire Tracer,9 to 300VAC
  • AMPROBE
  • Wire Tracer, 9 to 300VAC Wire Tracer
  • Item # 30PJ80
  • Mfr. Model # AT-4001-A
  • Wire Tracer, Voltage Range 9 to 300VAC, For Use On Wires/Circuits, Receiver to Transmitter Distance 20 ft.,...More

  • Category : Circuit Tracers
Digital LCD Battery Operated Megohmmeter; Insulation Resistance&
  • AMPROBE
  • Digital LCD Battery Operated Megohmmeter; Insulation Resistance Range: 4/40/400/4000 megohm Battery Operated Megohmmeter
  • Item # 1WXG3
  • Mfr. Model # AMB-45
  • Battery Operated Megohmmeter, Output Test Voltage 250/500/1000VDC, Insulation Resistance Range 4/40/400/4000...More

  • Category : Megohmmeters
Clamp On Digital Wireless Clamp Meter Module, 11/64"&#
  • FLUKE
  • Clamp On Digital Wireless Clamp Meter Module, 11/64" Jaw Capacity Wireless Clamp Meter Module
  • Item # 40KJ08
  • Mfr. Model # FLK-A3004FC
  • Wireless Clamp Meter Module, Digital, Clamp Meter Jaw Style Clamp On, Max. DC Amps 99.9mA, Jaw Capacity 11/64...More

  • Category : Clamp Meters
Insulation Multimeter,BT,LCD,1000VAC/DC
  • FLIR
  • Insulation Multimeter, BT, LCD, 1000VAC/DC Insulation Multimeter,BT,LCD,1000VAC/DC
  • Item # 35KP90
  • Mfr. Model # IM75
  • Insulation Multimeter, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 4M to 20G,...More

  • Category : Insulation Testers
Clamp On Digital Clamp Meter, 1-29/64" Jaw Capacity,&#
  • FLIR
  • Clamp On Digital Clamp Meter, 1-29/64" Jaw Capacity, CAT IV 600V Clamp Meter
  • Item # 48FT91
  • Mfr. Model # CM85-NIST
  • Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 1000, Max. DC Amps 1000, Max. AC Volts...More

  • Category : Clamp Meters
Barcode Scanner, For Use With Mfr. No. PAT320-US
AC and DC Voltage Module Kit,1mA to 10A
  • FLUKE
  • AC and DC Voltage Module Kit, 1mA to 10A AC and DC Voltage Module Kit,1mA to 10A
  • Item # 31FN27
  • Mfr. Model # FLK-V3003FC K
  • AC and DC Voltage Module Kit, Voltage Range 0.1mV to 1000VAC/DC, Current Range 1mA to 10A, Indication LCD,...More

  • Category : Voltage Detectors
Fiber Optic Meter
  • FLUKE
  • Fiber Optic Meter Fiber Optic Meter
  • Item # 3LW06
  • Mfr. Model # Fluke-FOM
  • Fiber Optic Meter, Measurement Range Works with Light Wavelengths From 800 to 1600nm, Calibrated At 850, 1300...More

  • Category : Multimeter Accessories
Motor and Drive Troubleshooting Kit
Electrical Troubleshooting Kit
Rack Mount Kit, For Use With Dranetz ENC-STD-S, ENC-STD-E,&
External Modem, GSM, GPRS - US Version, Includes Cables
TRMS Clamp Meter,IR Therm,1000A,NIST
  • FLIR
  • TRMS Clamp Meter, IR Therm, 1000A, NIST TRMS Clamp Meter,IR Therm,1000A,NIST
  • Item # 22UL79
  • Mfr. Model # CM78-NIST
  • TRMS Clamp Meter, Max. AC Amps 1000, Max. DC Amps 1000, Current Accuracy +/-2.8 Percent, Max. AC Volts 1000,...More

  • Category : Clamp On Power Meters
TRMS Power Clamp,600A,NIST
  • FLIR
  • TRMS Power Clamp, 600A, NIST TRMS Power Clamp,600A,NIST
  • Item # 22UL77
  • Mfr. Model # CM83-NIST
  • TRMS Power Clamp, Max. Watts 600kW, Max. AC Amps 600, Max. DC Amps 600, Current Accuracy +/-2.8 Percent, Max....More

  • Category : Clamp On Power Meters
Precision Milli Ohm Meter,200m-2000 Ohms
Current Probe,6000A,36 In.
  • FLUKE
  • Current Probe, 6000A, 36 In. Current Probe
  • Item # 29TJ23
  • Mfr. Model # I1730-FLEX6000/3PK
  • Current Probe, Amps AC 6000, AC Frequency Response 20 kHz, Jaw Capacity 36 In., Max. Conductor Size 8 In.,...More

  • Category : Current Probes
LightingTest Kit
AC Flxbl Current Probe,6000A,36inJaw,PK3
  • FLUKE
  • AC Flxbl Current Probe, 6000A, 36inJaw, PK3 AC Flxbl Current Probe,6000A,36inJaw,PK3
  • Item # 45LN80
  • Mfr. Model # I17XX-FLEX6K3P/WWG
  • AC Flexible Current Probe, Amps AC 6000, AC Frequency Response 10 Hz to 23.5 kHz, Jaw Capacity 36 In....More

  • Category : Current Probes
Clamp Meter with Digital Multimeter
  • AMPROBE
  • Clamp Meter with Digital Multimeter Clamp Meter with Digital Multimeter
  • Item # 7DZ52
  • Mfr. Model # 6NZJ0 + 34K451
  • Clamp-On Power Meter Kit, Max. Watts 1000kW, Power Accuracy +/-2.5 Percent Rdg + 5 Digits, Max. AC Amps 1000,...More

  • Category : Clamp On Power Meters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More