Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electrical Power Testing

40 results found that include 54 products

Results per page:  16 | 32 | 48
FLUKE (R) Fluke-87-V Full Size - Advanced Features
AC Circuit Analyzer,85 to 265V
  • SURETEST
  • AC Circuit Analyzer, 85 to 265V AC Circuit Analyzer,85 to 265V
  • Item # 9TE53
  • Mfr. Model # 61-164G
  • AC Circuit Analyzer, Voltage 85 to 265VAC, Indicator Digital, Frequency Range 45 to 65 Hz, Voltage Drop 0.1...More

  • Category : Receptacle and GFCI Testers
Analog Multimeter, 1000 Max. AC Volts
  • SIMPSON ELECTRIC
  • Analog Multimeter, 1000 Max. AC Volts Analog Multimeter, 1000 Max. AC Volts
  • Item # 1TC62
  • Mfr. Model # 260-8XPI
  • Analog Multimeter, Max. AC Volts 1000, Max. DC Volts 1000, Max. DC Amps 10A, Max. Ohms 20 megohm, Decibels...More

  • Category : Analog Multimeters
Analog Multimeter, 1000 Max. AC Volts
  • SIMPSON ELECTRIC
  • Analog Multimeter, 1000 Max. AC Volts Analog Multimeter, 1000 Max. AC Volts
  • Item # 1T848
  • Mfr. Model # 260-8PRT
  • Analog Multimeter, Max. AC Volts 1000, Max. DC Volts 1000, Max. DC Amps 10A, Max. Ohms 20 megohm, Decibels...More

  • Category : Analog Multimeters
Insulation Tester, 125 to 1000VDC
  • EXTECH
  • Insulation Tester, 125 to 1000VDC Insulation Tester, 125 to 1000VDC
  • Item # 5LUU2
  • Mfr. Model # MG300
  • Insulation Tester, Output Test Voltage 125/250/500/1000VDC, Insulation Resistance Range 0.001 megohm to 4000...More

  • Category : Insulation Testers
AC Circuit Analyzer,95 to 140V
  • AMPROBE
  • AC Circuit Analyzer, 95 to 140V AC Circuit Analyzer,95 to 140V
  • Item # 6UNU9
  • Mfr. Model # INSP-3
  • AC Circuit Analyzer, Voltage 95 to 140VAC, Indicator LCD, Load Current 6 mA for GFCI, 30mA for EPD, Safety...More

  • Category : Receptacle and GFCI Testers
Precision Milli Ohm Meter,200m-2000 Ohms
Analog Multimeter, 1000 Max. AC Volts
  • SIMPSON ELECTRIC
  • Analog Multimeter, 1000 Max. AC Volts Analog Multimeter, 1000 Max. AC Volts
  • Item # 1T779
  • Mfr. Model # 260-8P
  • Analog Multimeter, Max. AC Volts 1000, Max. DC Volts 1000, Max. DC Amps 10A, Max. Ohms 20 megohm, Decibels...More

  • Category : Analog Multimeters
AC Flexible Current Probe,20/200/2000A
  • FLUKE
  • AC Flexible Current Probe, 20/200/2000A AC Flexible Current Probe
  • Item # 1DGX7
  • Mfr. Model # Fluke-i2000 FLEX
  • AC Flexible Current Probe, Amps AC 20/200/2000A, AC Frequency Response 10 Hz to 20 kHz, Jaw Capacity 24 In....More

  • Category : Current Probes
Clamp On Digital Wireless Clamp Meter Module Kit, 1-11/
  • FLUKE
  • Clamp On Digital Wireless Clamp Meter Module Kit, 1-11/32" Jaw Capacity, CAT III 600V Wireless Clamp Meter Module Kit
  • Item # 31FN15
  • Mfr. Model # FLK-A3000FC K
  • Wireless Clamp Meter Module Kit, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 400, Jaw Capacity...More

  • Category : Clamp Meters
Clamp On Digital Clamp Meter, 2" Jaw Capacity, CAT
  • IDEAL
  • Clamp On Digital Clamp Meter, 2" Jaw Capacity, CAT IV 600V, CAT III 1000V Clamp Meter
  • Item # 6XAA8
  • Mfr. Model # 61-775GA
  • Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 1000, Max. DC Amps 1000, Max. AC Volts...More

  • Category : Clamp Meters
Clamp-On Meter,1000kW,1000A
  • AMPROBE
  • Clamp-On Meter, 1000kW, 1000A Clamp-On Meter,1000kW,1000A
  • Item # 6NZJ0
  • Mfr. Model # ACDC-54NAV
  • Clamp-On Power Meter, Max. Watts 1000kW, Power Accuracy +/-2.5 Percent Rdg + 5 Digits, Max. AC Amps 1000,...More

  • Category : Clamp On Power Meters
Water Damage Restoration Kit
Temperature Module Kit
Flex Digital Clamp Meter, 4-1/2" Jaw Capacity, CAT
Digital Current Leakage Tester, 60A AC Current Range, 300&#
  • AMPROBE
  • Digital Current Leakage Tester, 60A AC Current Range, 300 Max. AC Volts Current Leakage Testers
  • Item # 2AUZ7
  • Mfr. Model # AC50A
  • Digital Current Leakage Tester, AC Current Range 60A, Resolution 1 mA, Accuracy +/-1.5 Percent + 5 Digits,...More

  • Category : Current Leakage Testers
TRMS Clamp Meter,IR Therm,1000A
  • FLIR
  • TRMS Clamp Meter, IR Therm, 1000A TRMS Clamp Meter,IR Therm,1000A
  • Item # 22UL78
  • Mfr. Model # CM78
  • TRMS Clamp Meter, Max. AC Amps 1000, Max. DC Amps 1000, Current Accuracy +/-2.8 Percent, Max. AC Volts 1000,...More

  • Category : Clamp On Power Meters
AC Clamp On Current Probe,30/300A
  • AEMC
  • AC Clamp On Current Probe, 30/300A AC Clamp On Current Probe
  • Item # 5GTH9
  • Mfr. Model # 300-6-2-10
  • AC Clamp On Current Probe, Amps AC 30/300A, AC Frequency Response 5 to 1 MHz, Jaw Capacity 1.77 In. (45mm),...More

  • Category : Current Probes
Clamp On Digital Clamp Meter, 1-3/8" Jaw Capacity,
FLIR (R) DM92 Full Size - Advanced Features Digit
Clamp On Digital Clamp Meter, 1-29/64" Jaw Capacity,&#
  • FLIR
  • Clamp On Digital Clamp Meter, 1-29/64" Jaw Capacity, CAT IV 600V Clamp Meter
  • Item # 48FT90
  • Mfr. Model # CM82-NIST
  • Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 600, Max. DC Amps 600, Max. AC Volts 1000,...More

  • Category : Clamp Meters
Stake Set, 4 Pole, FLUKE-1623, 1625
Power Quality Clamp-On NIST,240kW,400A
  • EXTECH
  • Power Quality Clamp-On NIST, 240kW, 400A Power Quality Clamp-On NIST,240kW,400A
  • Item # 6RGJ9
  • Mfr. Model # 380940-NIST
  • Clamp-On Power Meter Kit, Max. Watts 240kW, Power Accuracy +/-1.5 Percent Rdg + 3 Digits, Max. AC Amps 400,...More

  • Category : Clamp On Power Meters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More