Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electrical Power Testing

71 Results Found that Include 134 Products

Results per page:  16 | 32 | 48
Tester Kit
Voltage Detector,30 to 122,000VAC
  • AMPROBE
  • Voltage Detector, 30 to 122,000VAC Voltage Detector,30 to 122,000VAC
  • Item # 4JNV4
  • Mfr. Model # TIC 300 PRO
  • Non Contact AC Voltage Detector, Voltage Range 30 to 122,000VAC, Current Range -, Safety Rating -, Length...More

  • Category : High Voltage Detectors
Non-Contact Phase Sequence Tester, 75 to 1000VAC Voltage Ra
Circuit Breaker Finder,277VAC,Enrgzd Lns
  • ZIRCON
  • Circuit Breaker Finder, 277VAC, Enrgzd Lns Circuit Breaker Finder
  • Item # 6PFG3
  • Mfr. Model # 64058
  • Circuit Breaker Finder, Voltage Range 277VAC, For Use On Energized Lines, Audible Indicator Yes, Display LED,...More

  • Category : Circuit Tracers
Rugged Hard Case with Foam Insert
  • FLUKE
  • Rugged Hard Case with Foam Insert Rugged Hard Case with Foam Insert
  • Item # 45GG38
  • Mfr. Model # CXT1000
  • Large Hard Case, Material Plastic/Foam, Overall Height 11-1/2 In., Overall Width 17-1/4 In., Overall Depth...More

  • Category : Test Instrument Carrying Cases
Detachable Digital Clamp Meter, -22° to 752°F Temp.
Digital Capacitance Meter, 0.1 pF to 199.99 mF Capacitance&
Battery Operated Megohmmeter,1000VDC
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Battery Operated Megohmmeter, 1000VDC Battery Operated Megohmmeter,1000VDC
  • Item # 5URG2
  • Mfr. Model # 5URG2
  • Battery Operated Megohmmeter, Output Test Voltage 100/250/500/1000VDC, Insulation Resistance Range 0.1M to 10...More

  • Category : Megohmmeters
Battery Operated Megohmmeter,1000VDC
  • EXTECH
  • Battery Operated Megohmmeter, 1000VDC Battery Operated Megohmmeter
  • Item # 9XJ79
  • Mfr. Model # 380320
  • Battery Operated Megohmmeter, Output Test Voltage 250/500/1000VDC, Insulation Resistance Range 100/200/400...More

  • Category : Megohmmeters
AC Clamp OnCurrent Probe,1 to 200A
  • FLUKE
  • AC Clamp OnCurrent Probe, 1 to 200A AC Clamp On Current Probe
  • Item # 4XL42
  • Mfr. Model # Fluke-i200S
  • AC Clamp On Current Probe, Amps AC 1 to 200, AC Frequency Response 40 Hz to 40 kHz, Jaw Capacity 0.78 In....More

  • Category : Current Probes
Clamp On Digital Clamp Meter, 1-1/16" Jaw Capacity,&#x
  • GREENLEE
  • Clamp On Digital Clamp Meter, 1-1/16" Jaw Capacity, CAT IV 600V Clamp Meter
  • Item # 23X779
  • Mfr. Model # CMT-80
  • Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 400, Max. AC Volts 600, Max. DC Volts 600,...More

  • Category : Clamp Meters
Voltage Detector,24 to 1000VAC,11 In. L
  • GREENLEE
  • Voltage Detector, 24 to 1000VAC, 11 In. L Voltage Detector
  • Item # 3T472
  • Mfr. Model # 2010
  • Voltage Detector, Voltage Range 24 to 1000VAC, Indication Audible/LED, Audible Alert Yes, Battery Type 9V,...More

  • Category : Voltage Detectors
Test Lead Kit, For Use With Fluke Mfr. No. FLUKE-1550B
  • FLUKE
  • Test Lead Kit, For Use With Fluke Mfr. No. FLUKE-1550B Test Lead Kit
  • Item # 4XKV2
  • Mfr. Model # TL1550B
  • Test Lead Kit, For Use With Fluke Mfr. No. FLUKE-1550B, Lead Length 8.6 ft., Safety Rating CAT II 1000V, CAT...More

  • Category : Test Lead Kits
AC Voltage Module,3mV to 1000VAC
  • FLUKE
  • AC Voltage Module, 3mV to 1000VAC AC Voltage Module,3mV to 1000VAC
  • Item # 31FN21
  • Mfr. Model # FLK-V3000FC
  • AC Voltage Module, Voltage Range 3mV to 1000VAC, Indication LCD, Audible Alert No, Battery Type AA, Safety...More

  • Category : Voltage Detectors
Split Digital Clamp Meter Kit, 1/2" Jaw Capacity,
  • FLUKE
  • Split Digital Clamp Meter Kit, 1/2" Jaw Capacity, CAT IV 600V, CATIII 1000V Clamp Meter Kit
  • Item # 40KJ14
  • Mfr. Model # FLUKE-T5/PRV
  • Clamp Meter Kit, Digital, Clamp Meter Jaw Style Split, Max. AC Amps 100, Max. DC Amps 100, Max. AC Volts...More

  • Category : Clamp Meters
Clamp-On Meter,600kW,600A
  • AMPROBE
  • Clamp-On Meter, 600kW, 600A Clamp-On Meter,600kW,600A
  • Item # 6NZH6
  • Mfr. Model # ACD-50NAV
  • Clamp-On Power Meter, Max. Watts 600kW, Power Accuracy +/-2.5 Percent Rdg + 5 Digits, Max. AC Amps 600,...More

  • Category : Clamp On Power Meters
Laser Distance Meter/IR Thermometer Kit
AC Circuit Analyzer,90 to 240V
  • EXTECH
  • AC Circuit Analyzer, 90 to 240V AC Circuit Analyzer,90 to 240V
  • Item # 5GCC8
  • Mfr. Model # CT70
  • GFCI Analyzer, Voltage 90 to 240VAC, Indicator LCD, Frequency Range 45 to 65 Hz, Voltage Drop 0.1 Percent to...More

  • Category : Receptacle and GFCI Testers
Clamp On Digital Clamp Meter, 2-1/8" Jaw Capacity,
  • TM

    Grainger Choice

  • WESTWARD
  • Clamp On Digital Clamp Meter, 2-1/8" Jaw Capacity, CAT III 300V, CAT II 600V Clamp Meter
  • Item # 22XX24
  • Mfr. Model # 22XX24
  • Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 1000, Max. DC Amps 1000, Max. AC Volts...More

  • Category : Clamp Meters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More