Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electrical Power Testing

23 Results Found that Include 31 Products

Results per page:  16 | 32 | 48
Receptacle Tension Tester, 2 to 24 oz. Tension Range
Voltage Tester,600VAC,600VDC
  • FLUKE
  • Voltage Tester, 600VAC, 600VDC Voltage Tester,600VAC,600VDC
  • Item # 1CWL3
  • Mfr. Model # T+
  • Voltage Tester, AC Voltage Range 12 to 600, DC Voltage Range 12 to 600, Resistance 9.99K Ohms, Safety Rating...More

  • Category : Voltage and Continuity Testers
Circuit Breaker Finder,110/240VAC,Enrgzd
  • TM

    Grainger Choice

  • WESTWARD
  • Circuit Breaker Finder, 110/240VAC, Enrgzd Circuit Breaker Finder
  • Item # 23V746
  • Mfr. Model # 23V746
  • Circuit Breaker Finder, Voltage Range 110/240VAC, For Use On Energized Lines, Audible Indicator Yes, Battery...More

  • Category : Circuit Tracers
Carrying Case,Nylon,Yellow
Voltage Tester,12 to 690V DC,400K Ohms
  • TM

    Grainger Choice

  • WESTWARD
  • Voltage Tester, 12 to 690V DC, 400K Ohms Voltage Tester,12 to 690V DC,400K Ohms
  • Item # 28AF75
  • Mfr. Model # 28AF75
  • Voltage Tester, AC Voltage Range 12 to 600, DC Voltage Range 12 to 690, Resistance 400K Ohms, Calibration...More

  • Category : Voltage and Continuity Testers
Circuit Tracing Kit,100 to 125VAC,Enrgzd
  • AMPROBE
  • Circuit Tracing Kit, 100 to 125VAC, Enrgzd Circuit Tracing Kit
  • Item # 1YBT5
  • Mfr. Model # ECB50A
  • Circuit Tracer Kit, Voltage Range 100 to 125VAC, For Use On Energized Lines, Receiver to Transmitter Distance...More

  • Category : Circuit Tracers
Carrying Case,Soft,Nylon,12.6x7.9x15.7In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Carrying Case, Soft, Nylon, 12.6x7.9x15.7In Soft Carrying Case
  • Item # 4WPH8
  • Mfr. Model # 4WPH8
  • Soft Carrying Case, Material Nylon, Overall Height 12-5/8 In., Overall Width 8 In., Overall Depth 15-3/4 In.,...More

  • Category : Test Instrument Carrying Cases
Earth Stake
Carrying Case,2-2/7 In. H,9 In. D,Brown
  • FLUKE
  • Carrying Case, 2-2/7 In. H, 9 In. D, Brown Carrying Case
  • Item # 5PR85
  • Mfr. Model # Fluke-C510
  • Carrying Case, Material Leather, Overall Height 2-5/16 In., Overall Width 5 In., Overall Depth 9 In., Color...More

  • Category : Test Instrument Carrying Cases
Fused Test Probes,0.5A,1000VDC
  • FLUKE
  • Fused Test Probes, 0.5A, 1000VDC Fused Test Probes,0.5A,1000VDC
  • Item # 4XKU9
  • Mfr. Model # TLK291
  • Fused Test Probes, Plug and Connector Description Banana Jack, Color Black, Red, Safety Rating CAT III 1000V,...More

  • Category : Test Clips and Probes
HEADSET FOR GREENLEE TRACKER II
Hard Carrying Case,3x13x9-1/2,Black
PC Interface Kit
  • B&K PRECISION
  • PC Interface Kit PC Interface Kit
  • Item # 5EEP6
  • Mfr. Model # IT-E131
  • PC Interface Kit, For Use With Mfr. No. 1785B, 179-0125-C-100, 179-0150-C-100, 1788, 9120A, 9121A, 9122A,...More

  • Category : Multimeter Accessories
Light Meter Adapter
  • EXTECH
  • Light Meter Adapter Light Meter Adapter
  • Item # 1M948
  • Mfr. Model # 401021
  • Light Meter Adapter, Measurement Range 0 to 5000 ft. Candles, Features A Low Cost Alternative to a Full Size...More

  • Category : Multimeter Accessories
Carrying Case,Hard,11.7 x14.5 x 3.5 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Carrying Case, Hard, 11.7 x14.5 x 3.5 In Hard Carrying Case
  • Item # 4WRZ7
  • Mfr. Model # 4WRZ7
  • Hard Carrying Case, Material PVC/Aluminum, Overall Height 11-3/4 In., Overall Width 14-1/2 In., Overall Depth...More

  • Category : Test Instrument Carrying Cases
Cable Reel Accessory
Cable Reel Accessory
Test Probe Kit,8A,Alligator Clip
  • FLUKE
  • Test Probe Kit, 8A, Alligator Clip Test Probe Kit,8A,Alligator Clip
  • Item # 4XKW2
  • Mfr. Model # TLK290
  • Test Probe Kit, Plug and Connector Description Alligator Clip, Color Black, Safety Rating CAT IV 600V, CAT...More

  • Category : Test Clips and Probes
Display Upgrade Kit
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More