Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electrical Power Testing

32 Results Found that Include 40 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Clamp Meter Clamp Meter
  • Multiple product options available

    Multiple product options available

  • Category : Clamp Meters
Clamp Meter,LCD
  • EXTECH
  • Clamp Meter, LCD Clamp Meter
  • Item # 9CW54
  • Mfr. Model # MA200
  • Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 400, Max. AC Volts 600, Max. DC Volts 600,...More

  • Category : Clamp Meters
Holster,2-1/9 In. H,3-1/9 In. W,10 In. D
  • FLUKE
  • Holster, 2-1/9 In. H, 3-1/9 In. W, 10 In. D Holster
  • Item # 5PR86
  • Mfr. Model # Fluke-C520A
  • Holster, Material Leather, Overall Height 2 In., Overall Width 3 In., Overall Depth 10 In., Color Brown, For...More

  • Category : Test Instrument Carrying Cases
Test Lead Kit, For Use With Multimeters and Clamp On&#
  • FLUKE
  • Test Lead Kit, For Use With Multimeters and Clamp On Ammeters Test Lead Kit
  • Item # 4FB11
  • Mfr. Model # Fluke-T5-KIT
  • Test Lead Kit, For Use With Multimeters and Clamp On Ammeters, Safety Rating CAT III 1000V, CAT IV 600V, Max....More

  • Category : Test Lead Kits
Electrical Test Kit
  • EXTECH
  • Electrical Test Kit Electrical Test Kit
  • Item # 5UET0
  • Mfr. Model # MN24-KIT
  • Electrical Test Kit, Includes Mfr. No. MN24 Manual Ranging CAT II-600V MiniTec(R) MultiMeter with 7 Functions...More

  • Category : Instrument Combination Kits
Test Lead Kit, For Use With Multimeters
  • Test Lead Kit, For Use With Multimeters Test Lead Kit
  • Item # 8MYW5
  • Mfr. Model # TL810
  • Test Lead Kit, For Use With Multimeters, Lead Length 40 In., Safety Rating CAT III 1000V, Voltage Rating...More

  • Category : Test Lead Kits
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Insulation Piercing Clip Insulation Piercing Clip
  • Multiple product options available

    Multiple product options available

  • Category : Test Lead Connectors
Hard Carrying Case,4-4/5 In. D
  • FLUKE
  • Hard Carrying Case, 4-4/5 In. D Hard Carrying Case
  • Item # 4XKX5
  • Mfr. Model # C100
  • Hard Carrying Case, Material Polypropylene, Overall Height 15-3/4 In., Overall Width 13-5/8 In., Overall...More

  • Category : Test Instrument Carrying Cases
Carrying Case,4-1/2x9-1/3,Gray
  • FLUKE
  • Carrying Case, 4-1/2x9-1/3, Gray Carrying Case
  • Item # 5U830
  • Mfr. Model # C800
  • Carrying Case, Material Polypropylene, Overall Height 4-1/2 In., Overall Width 9-1/3 In., Color Gray,...More

  • Category : Test Instrument Carrying Cases
Test Leads,60 In. L,Black/Red,30VAC,PR
  • FLUKE
  • Test Leads, 60 In. L, Black/Red, 30VAC, PR Test Leads
  • Item # 1TC10
  • Mfr. Model # Fluke-TL26A
  • Test Leads, Length 5 ft., Color Red/Black, Wire Insulation Silicone, Safety Rating CAT I 30V, Max. Amps 10,...More

  • Category : Test Leads
Lighting Circuit Adapter, For Use With Ideal 61-165 or
USB Interface Cable
  • EXTECH
  • USB Interface Cable USB Interface Cable
  • Item # 1CLF2
  • Mfr. Model # 407001-USB
  • USB Interface Cable, For Use With Mfr. No. 407001 Data Acquisition Software, Features Telescoping Probe with...More

  • Category : Multimeter Accessories
Voltage,Continuity Tester,1000VAC,380VDC
  • AMPROBE
  • Voltage, Continuity Tester, 1000VAC, 380VDC Voltage,Continuity Tester,1000VAC,380VDC
  • Item # 12U592
  • Mfr. Model # VPC-30
  • Voltage and Continuity Tester, AC Voltage Range 24 to 1000, DC Voltage Range 6/12/24/36/48/60/72/110/220/380,...More

  • Category : Voltage and Continuity Testers
Clamp Meter Head Hook
Circuit Tester,LED,277VAC
Carrying Case,Hard,11.4 x15.0 x 3.9 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Carrying Case, Hard, 11.4 x15.0 x 3.9 In Hard Carrying Case
  • Item # 4WTA3
  • Mfr. Model # 4WTA3
  • Hard Carrying Case, Material HDPE, Overall Height 11-7/16 In., Overall Width 15 In., Overall Depth 4 In.,...More

  • Category : Test Instrument Carrying Cases
Carrying Case,Front Loading,2.1x3.1x10In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Carrying Case, Front Loading, 2.1x3.1x10In Soft Carrying Case
  • Item # 4WPZ2
  • Mfr. Model # 4WPZ2
  • Soft Carrying Case, Material Leather, Overall Height 2 In., Overall Width 3 In., Overall Depth 10 In., Color...More

  • Category : Test Instrument Carrying Cases
Carrying Case,For FLIR Moisture Meters
  • FLIR
  • Carrying Case, For FLIR Moisture Meters Carrying Case
  • Item # 30ZY78
  • Mfr. Model # MR10
  • Carrying Case, Material Exterior: Rubber patterned Polyurethane, Interior: EVA (Ethylene-Vinyl Acetate),...More

  • Category : Test Instrument Carrying Cases
AC Flexible Current Probe,200A
  • EXTECH
  • AC Flexible Current Probe, 200A AC Flexible Current Probe
  • Item # 15E575
  • Mfr. Model # CA200
  • AC Flexible Current Probe, Amps AC 200A, AC Frequency Response 50/60 Hz, Jaw Capacity 0.62 In. (16mm), Max....More

  • Category : Current Probes
Screen Protector, For Use With Mfr. No. PAT320-US
Circuit Tester,LED,125VAC
Circuit Tester,LED,250VAC
Bluetooth Wireless DMM Adapter
Modular Test Clips,Black/Red,8A
  • MULTI-CONTACT
  • Modular Test Clips, Black/Red, 8A Modular Test Clips
  • Item # 20VE74
  • Mfr. Model # 99.01504
  • Modular Test Clips, Plug and Connector Description Safety Sheathed 4mm Banana Jack, Color Black, Red, Length...More

  • Category : Test Clips and Probes
Test Probes,Black/Red,2A
  • MULTI-CONTACT
  • Test Probes, Black/Red, 2A Test Probes
  • Item # 20VE78
  • Mfr. Model # 99.01512
  • Test Probes, Plug and Connector Description Safety Sheathed Banana Jack, Color Black, Red, Standards UL, Max....More

  • Category : Test Clips and Probes
Hard Carrying Case,Plastic,Foam Insert
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More