Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electrical Power Testing

28 Results Found that Include 36 Products

Results per page:  16 | 32 | 48
Voltage Detector,50 to 1000VAC,6 In. L
  • MILWAUKEE
  • Voltage Detector, 50 to 1000VAC, 6 In. L Voltage Detector
  • Item # 6JHY2
  • Mfr. Model # 2202-20
  • Voltage Detector, Voltage Range 50 to 1000VAC, Indication Audible/Visual, Audible Alert Yes, Battery Type...More

  • Category : Voltage Detectors
Hook Test Probes,Black/Red,3A,1000VDC,PR
  • FLUKE
  • Hook Test Probes, Black/Red, 3A, 1000VDC, PR Hook Test Probes,Black/Red,3A,1000VDC,PR
  • Item # 3MU83
  • Mfr. Model # Fluke-AC280
  • Hook Test Probes, Plug and Connector Description Banana Jack, Color Black, Red, Safety Rating CAT IV 600V,...More

  • Category : Test Clips and Probes
Test Leads,60 In. L,Black/Red
  • FLUKE
  • Test Leads, 60 In. L, Black/Red Test Leads
  • Item # 4XKU5
  • Mfr. Model # TL76
  • Test Leads, Length 5 ft., Color Red/Black, Wire Insulation Silicone, Safety Rating CAT III 1000V, CAT IV...More

  • Category : Test Leads
Hook Clip Test Leads,Red/Black/Green,PVC
  • B&K PRECISION
  • Hook Clip Test Leads, Red/Black/Green, PVC Hook Clip Test Leads
  • Item # 20FP85
  • Mfr. Model # TL 9160
  • Hook Clip Test Leads, Length 5 ft., Color Red/Black/Green, Wire Insulation PVC, Max. Voltage 600VAC, Wire...More

  • Category : Test Leads
Crct Brkr Finder,90 to 120VAC,Enrgzd
  • AMPROBE
  • Crct Brkr Finder, 90 to 120VAC, Enrgzd Crct Brkr Finder,90 to 120VAC,Enrgzd
  • Item # 6NZF8
  • Mfr. Model # BT-120
  • Circuit Breaker Finder, Voltage Range 90 to 120VAC, For Use On Energized Lines, Audible Indicator Yes,...More

  • Category : Circuit Tracers
Carrying Case,Hard,7.3 x10.4 x 3.2 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Carrying Case, Hard, 7.3 x10.4 x 3.2 In Hard Carrying Case
  • Item # 4WTA1
  • Mfr. Model # 4WTA1
  • Hard Carrying Case, Material HDPE, Overall Height 7-3/8 In., Overall Width 10-7/16 In., Overall Depth 3-1/4...More

  • Category : Test Instrument Carrying Cases
Test Lead Kit, For Use With U3606A Keysight Digital Mu
  • KEYSIGHT TECHNOLOGIES
  • Test Lead Kit, For Use With U3606A Keysight Digital Multimeter DC Power Supply Test Lead Kit
  • Item # 4MTY2
  • Mfr. Model # U8202A
  • Test Lead Kit, For Use With U3606A Keysight Digital Multimeter DC Power Supply, Lead Length 53-8/9 In.,...More

  • Category : Test Lead Kits
Retractable Tip Test Lead Kit,39 in. L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retractable Tip Test Lead Kit, 39 in. L Retractable Tip Test Lead Kit,39 in. L
  • Item # 4WPZ4
  • Mfr. Model # 4WPZ4
  • Retractable Tip Test Lead, Length 3 ft. 3 In., Color Red/Black, Wire Insulation PVC, Safety Rating CAT IV...More

  • Category : Test Leads
Test Lead Kit, For Use With Multimeters and Clamp On&#
Micro Hook Test Leads,36 In. L,Black/Red
Test Lead,60 In. L,Black/Red,1000VAC,PR
  • FLUKE
  • Test Lead, 60 In. L, Black/Red, 1000VAC, PR Test Lead
  • Item # 5PR89
  • Mfr. Model # Fluke-TL27
  • Test Lead, Length 5 ft., Color Red/Black, Wire Insulation EPDM, Safety Rating CAT III 1000V, Max. Amps 10,...More

  • Category : Test Leads
Voltage Detector,Cat IV 600V,24 to 600V
  • TM

    Grainger Choice

  • WESTWARD
  • Voltage Detector, Cat IV 600V, 24 to 600V Voltage Detector
  • Item # 19T239
  • Mfr. Model # 19T239
  • Voltage Detector, Voltage Range 24 to 600VAC, Indication Visual, Battery Type AAA, Safety Rating Cat IV 600V,...More

  • Category : Voltage Detectors
Test Probes,Hook,Heavy Duty Plunger
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Test Probes, Hook, Heavy Duty Plunger Modular Test Probes
  • Item # 4WRC1
  • Mfr. Model # 4WRC1
  • Modular Test Probes, Plug and Connector Description 4 mm Banana Socket, Color Black, Red, Length 5-1/2 In.,...More

  • Category : Test Clips and Probes
Software
  • AMPROBE
  • Software Software
  • Item # 1WKP7
  • Mfr. Model # 38-SWA
  • Software, Measurement Range 100micron A to 10A DC, 100micron A to 10A AC, 1000 Ohms to 40 MOhms, 100 Hz to 10...More

  • Category : Multimeter Accessories
Electronic Test Probes,10A,1000VDC,PR
Pincer Test Probes,6-2/5 In. L,10A,PR
  • POMONA
  • Pincer Test Probes, 6-2/5 In. L, 10A, PR Pincer Test Probes,6-2/5 In. L,10A,PR
  • Item # 1X949
  • Mfr. Model # 5910B
  • Pincer Test Probes, Plug and Connector Description Safety Sheathed Banana Jack, Color Black, Red, Length...More

  • Category : Test Clips and Probes
Jaw Test Probes,6-1/2 In. L,10A,PR
  • POMONA
  • Jaw Test Probes, 6-1/2 In. L, 10A, PR Jaw Test Probes,6-1/2 In. L,10A,PR
  • Item # 1X945
  • Mfr. Model # 5912B
  • Jaw Test Probes, Plug and Connector Description Safety Sheathed Banana Jack, Color Black, Red, Length 6-1/2...More

  • Category : Test Clips and Probes
Storage Case, D-TEK Select
Panel Mount Banana Jack,1000V,Red,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Panel Mount Banana Jack, 1000V, Red, PK10 Panel Mount Banana Jack
  • Item # 5TWY9
  • Mfr. Model # 5TWY9
  • Panel Mount Banana Jack, Max. Amps 24, Hand Held Voltage 1000VAC, Safety Rating CAT III, Standards IEC...More

  • Category : Test Lead Connectors
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Binding Post Binding Post
  • Multiple product options available

    Multiple product options available

  • Category : Test Lead Connectors
Modular Test Clips,Black/Red,16A
  • MULTI-CONTACT
  • Modular Test Clips, Black/Red, 16A Modular Test Clips
  • Item # 20VE80
  • Mfr. Model # 99.01426
  • Modular Test Clips, Color Black, Red, Safety Rating CAT III 1000V, Standards UL, Max. Amps 16, Max. Voltage...More

  • Category : Test Clips and Probes
Tweezer Test Leads,Red/Black,Silicone
Gas-Mate Storage Case
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More