Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electrical Power Testing

25 Results Found that Include 40 Products

Results per page:  16 | 32 | 48
Voltage Detector,12 to 600VAC,6 In. L
  • EXTECH
  • Voltage Detector, 12 to 600VAC, 6 In. L Voltage Detector
  • Item # 5HXC2
  • Mfr. Model # DV30
  • Voltage Detector, Voltage Range 12 to 600VAC, Indication Audible/Visual, Audible Alert Yes, Battery Type...More

  • Category : Voltage Detectors
Rigid Back Test Pins,4 In. L,3A,60VDC
  • FLUKE
  • Rigid Back Test Pins, 4 In. L, 3A, 60VDC Rigid Back Test Pins,4 In. L,3A,60VDC
  • Item # 4XKU2
  • Mfr. Model # TP88
  • Rigid Back Test Pins, Plug and Connector Description 2mm Pin Tip Jack, Color Black, Red, Length 4 In., Max....More

  • Category : Test Clips and Probes
Test Lead Kit,Length 48 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Test Lead Kit, Length 48 In Test Lead
  • Item # 4WPZ8
  • Mfr. Model # 4WPZ8
  • Test Lead, Length 4 ft., Color Red/Black, Wire Insulation Double Insulation, Safety Rating CAT III 1000V,...More

  • Category : Test Leads
Separator,AC Line
  • EXTECH
  • Separator, AC Line Separator,AC Line
  • Item # 3ZH94
  • Mfr. Model # 480172
  • AC Line Splitter, Max. Input Current 15A, Max. Output Current 15A, Max. AC Voltage 120V, Function Separates...More

  • Category : AC Current Line Splitters
Voltage Detector, Contact 70 To 250VAC
  • TM

    Grainger Choice

  • WESTWARD
  • Voltage Detector, Contact 70 To 250VAC Voltage Detector
  • Item # 6JG69
  • Mfr. Model # 6JG69
  • Voltage Detector, Voltage Range Contact 70 to 250VAC, Noncontact 70 to 600VAC, Indication Visual, Battery...More

  • Category : Voltage Detectors
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Alligator Clip Test Lead Alligator Clip Test Lead
  • Multiple product options available

    Multiple product options available

  • Category : Test Leads
Modular Test Leads,48 In. L,Black/Red,PR
  • POMONA
  • Modular Test Leads, 48 In. L, Black/Red, PR Modular Test Leads,48 In. L,Black/Red,PR
  • Item # 4KK36
  • Mfr. Model # 5907A
  • Modular Test Leads, Length 4 ft., Color Red/Black, Wire Insulation Silicone, Safety Rating CAT III 1000V, P2...More

  • Category : Test Leads
Test Leads,39 In. L,Black/Red,1000VAC
  • MILWAUKEE
  • Test Leads, 39 In. L, Black/Red, 1000VAC Test Leads
  • Item # 6JHZ0
  • Mfr. Model # 49-77-1003
  • Test Leads, Length 3 ft. 3 In., Color Red/Black, Safety Rating CAT IV 600V, CAT III 1000V, Max. Amps 10, Max....More

  • Category : Test Leads
Non Contact Voltage Detector,1000V
  • EXTECH
  • Non Contact Voltage Detector, 1000V Non Contact Voltage Detector,1000V
  • Item # 21YE33
  • Mfr. Model # DV26
  • Non-Contact Voltage Detector, Battery Type AAA, Safety Rating CAT IV 600V, Special Features Built In Battery...More

  • Category : Voltage Detectors
Alligator Clips,2-1/2 In. L,10A
  • MILWAUKEE
  • Alligator Clips, 2-1/2 In. L, 10A Alligator Clips,2-1/2 In. L,10A
  • Item # 6JHZ2
  • Mfr. Model # 49-77-1005
  • Alligator Clips, Plug and Connector Description Banana Jack, Color Black, Red, Length 2-1/2 In., Safety...More

  • Category : Test Clips and Probes
Receptacle Tester with GFCI,60 Hz,120VAC
Modular Test Probes,Pincer,Plunger
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Modular Test Probes, Pincer, Plunger Modular Test Probes
  • Item # 4WRC2
  • Mfr. Model # 4WRC2
  • Modular Test Probes, Plug and Connector Description 4 mm Banana Socket, Color Black, Red, Length 6-5/16 In.,...More

  • Category : Test Clips and Probes
Soft Carrying Case,Nylon,Black/Red
Adapter Kit
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Soft Carrying Case Soft Carrying Case
  • Multiple product options available

    Multiple product options available

  • Category : Test Instrument Carrying Cases
Mini Banana Plug,30VAC/60VDC,Amber,PK10
  • POMONA
  • Mini Banana Plug, 30VAC/60VDC, Amber, PK10 Mini Banana Plug,30VAC/60VDC,Amber,PK10
  • Item # 30PH80
  • Mfr. Model # 3276
  • Mini Banana Plug, Max. Amps 5, Hand Held Voltage 30VAC/60VDC, Hands Free Voltage 2500VAC, Features 4-40...More

  • Category : Test Lead Connectors
Test Probes,5 In. L,10A
  • MILWAUKEE
  • Test Probes, 5 In. L, 10A Test Probes,5 In. L,10A
  • Item # 6JHZ1
  • Mfr. Model # 49-77-1004
  • Test Probes, Plug and Connector Description Banana Jack, Color Black, Red, Length 5 In., Safety Rating CAT IV...More

  • Category : Test Clips and Probes
BNC Male,30VAC/60VDC,Red/Black
  • POMONA
  • BNC Male, 30VAC/60VDC, Red/Black BNC Male,30VAC/60VDC,Red/Black
  • Item # 30PJ02
  • Mfr. Model # 3957
  • BNC Male, Hand Held Voltage 30VAC/60VDC, Hands Free Voltage 300VAC, Features Converts BNC Cables with Male...More

  • Category : Test Lead Connectors
Alligator Clips,Black/Red,2A
  • MULTI-CONTACT
  • Alligator Clips, Black/Red, 2A Alligator Clips,Black/Red,2A
  • Item # 20VE79
  • Mfr. Model # 99.01423
  • Alligator Clips, Plug and Connector Description Alligator Clip, Color Black, Red, Standards UL, Max. Amps 2,...More

  • Category : Test Clips and Probes
Magnetic Hanger, For Use With Amprobe AT-7020 and AT-7030&#
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More