Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electrical Power Testing

32 Results Found that Include 47 Products

Results per page:  16 | 32 | 48
Receptacle Tester with GFCI,110to 125VAC
  • TM

    Grainger Choice

  • WESTWARD
  • Receptacle Tester with GFCI, 110to 125VAC Receptacle Tester with GFCI,110to 125VAC
  • Item # 19T234
  • Mfr. Model # 19T234
  • Receptacle Tester with GFCI, Voltage 110 to 125VAC, Indicator Lamps & LED Display, Load Current 6 to 9mA for...More

  • Category : Receptacle and GFCI Testers
Receptacle Tester with GFCI,60 Hz
Dual Range AC Voltage Detector
  • EXTECH
  • Dual Range AC Voltage Detector Dual Range AC Voltage Detector
  • Item # 3EMK6
  • Mfr. Model # DV25
  • Dual Range AC Voltage Detector, Voltage Range 24 to 1000VAC, 100 to 1000VAC, Indication Audible/Visual,...More

  • Category : Voltage Detectors
Receptacle Tester with GFCI,120VAC
Voltage Tester,50 to 1000V W Vibration
  • TM

    Grainger Choice

  • WESTWARD
  • Voltage Tester, 50 to 1000V W Vibration Voltage Tester,50 to 1000V W Vibration
  • Item # 19T238
  • Mfr. Model # 19T238
  • Voltage Tester, Voltage Range 90 to 1000VAC, Indication Visual, Battery Type AAA, Safety Rating Cat IV1000V,...More

  • Category : Voltage Detectors
Receptacle Tester,110 to 125VAC
  • TM

    Grainger Choice

  • WESTWARD
  • Receptacle Tester, 110 to 125VAC Receptacle Tester,110 to 125VAC
  • Item # 19T233
  • Mfr. Model # 19T233
  • Receptacle Tester, Voltage 110 to 125VAC, Indicator Lamps Display, Standards UL, CE, Includes Instruction...More

  • Category : Receptacle and GFCI Testers
Test Leads,Red/Black,Silicone
  • B&K PRECISION
  • Test Leads, Red/Black, Silicone Test Leads,Red/Black,Silicone
  • Item # 20FP86
  • Mfr. Model # TL37
  • Test Leads, Length 3 ft., Color Red/Black, Wire Insulation Silicone, Safety Rating CAT II 1000V, CAT IV 600V,...More

  • Category : Test Leads
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Modular Test Probes Modular Test Probes
  • Multiple product options available

    Multiple product options available

  • Category : Test Clips and Probes
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Modular Test Clips Modular Test Clips
  • Multiple product options available

    Multiple product options available

  • Category : Test Clips and Probes
Receptacle Tester with GFCI,125VAC,LED
Voltage Detector,90 to 1000VAC,6 In. L
  • AMPROBE
  • Voltage Detector, 90 to 1000VAC, 6 In. L Voltage Detector
  • Item # 33M407
  • Mfr. Model # VP-1000SB
  • Non-Contact Voltage Detector, Voltage Range Noncontact 90 to 1000VAC, Indication Audible/Visual/Vibration,...More

  • Category : Voltage Detectors
Voltage Detector,100 to 600VAC,7 In. L
  • MEGGER
  • Voltage Detector, 100 to 600VAC, 7 In. L Voltage Detector,100 to 600VAC,7 In. L
  • Item # 6YPR9
  • Mfr. Model # VF2
  • Voltage Detector, Voltage Range 100 to 600VAC, Indication Audible/Visual, Audible Alert Yes, Battery Type...More

  • Category : Voltage Detectors
Non-Contact Voltage Detector,LED
  • JONARD TOOLS
  • Non-Contact Voltage Detector, LED Non-Contact Voltage Detector,LED
  • Item # 39CF28
  • Mfr. Model # VT-1000
  • Non-Contact Voltage Detector, Voltage Range 90 to 1000VAC, Current Range 90 to 1000VAC, Indication LED,...More

  • Category : Voltage Detectors
Test Probe Adapter Set,3A,300VDC
  • FLUKE
  • Test Probe Adapter Set, 3A, 300VDC Test Probe Adapter Set
  • Item # 1CXH8
  • Mfr. Model # 8845A-TPIT
  • Test Probe Adapter Set, Plug and Connector Description Banana Jack, Color Black, Red, Safety Rating CAT II...More

  • Category : Test Clips and Probes
Alligator Clip Test Leads
  • KEYSIGHT TECHNOLOGIES
  • Alligator Clip Test Leads Alligator Clip Test Leads
  • Item # 4NRR4
  • Mfr. Model # U1781A
  • Alligator Clip Test Leads, Length 6 In., Color Red/Black, For Use With Mfr. No. U1701A, U1701A-SMD,...More

  • Category : Test Leads
Yellow Test Lead,For 4NPR6,mA Simulation
Extension Test Lead Kit,Length 20 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Extension Test Lead Kit, Length 20 In Extension Test Lead Kit,Length 20 In
  • Item # 4WRA6
  • Mfr. Model # 4WRA6
  • Extension Test Leads, Length 20 In., Color Red/Black, Wire Insulation Double Insulation, Safety Rating CAT...More

  • Category : Test Leads
Hook Clip Test Leads,Red/Black,Silicone
  • B&K PRECISION
  • Hook Clip Test Leads, Red/Black, Silicone Hook Clip Test Leads
  • Item # 20FP83
  • Mfr. Model # TL 5A
  • Hook Clip Test Leads, Length 3 ft. 4 In., Color Red/Black, Wire Insulation Silicone, Max. Amps 5, Max....More

  • Category : Test Leads
  • TM

    Grainger Choice

  • WESTWARD
  • Voltage Detector Voltage Detector
  • Multiple product options available

    Multiple product options available

  • Category : Voltage Detectors
Double Banana Plug,15A,Red/Blk,PR
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Double Banana Plug, 15A, Red/Blk, PR Double Banana Plug,15A,Red/Blk,PR
  • Item # 5TWZ6
  • Mfr. Model # 5TWZ6
  • Double Banana Plug, Max. Amps 15, Hand Held Voltage 33VAC/70VDC, Hands Free Voltage 5000VAC, Standards CE,...More

  • Category : Test Lead Connectors
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Test Lead Test Lead
  • Multiple product options available

    Multiple product options available

  • Category : Test Leads
Test Clip Set,Black,Red,300 Vrms
  • POMONA
  • Test Clip Set, Black, Red, 300 Vrms Test Clip Set
  • Item # 30PJ01
  • Mfr. Model # 3788
  • Test Clip Set, Plug and Connector Description BNC Female to Alligator Clip, Color Black, Red, Length 5-1/2...More

  • Category : Test Clips and Probes
Replacement Cord
Port Bracket
  • KEYSIGHT TECHNOLOGIES
  • Port Bracket Port Bracket
  • Item # 16N181
  • Mfr. Model # U1179A
  • Port Bracket, For Use With Mfr. No. U1240, U1250, U1270, Features Hanging Kit, Includes U1240 Series HHDMM,...More

  • Category : Multimeter Accessories
Banana Jack,30VAC/60VDC,Silver,PK10
  • POMONA
  • Banana Jack, 30VAC/60VDC, Silver, PK10 Banana Jack
  • Item # 30PH79
  • Mfr. Model # 3267
  • Banana Jack, Max. Amps 15, Hand Held Voltage 30VAC/60VDC, Hands Free Voltage 2500VAC, Features Fits Standard...More

  • Category : Test Lead Connectors
Test Clip,Red,6-2/9 In. L,5A,300VDC
  • POMONA
  • Test Clip, Red, 6-2/9 In. L, 5A, 300VDC Test Clip
  • Item # 1X959
  • Mfr. Model # 5830-2
  • Test Clip, Plug and Connector Description Banana Jack, Color Red, Length 6-2/9 In., Max. Amps 5, Max. Voltage...More

  • Category : Test Clips and Probes
Binding Post,30VAC/60VDC,Black
  • POMONA
  • Binding Post, 30VAC/60VDC, Black Binding Post
  • Item # 30PH59
  • Mfr. Model # 1452
  • Binding Post, Hand Held Voltage 30VAC/60VDC, Hands Free Voltage 300VAC, Features Permits Single or Double...More

  • Category : Test Lead Connectors
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More