Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Electrical Power Testing

23 results found that include 31 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Extension Test Lead Kit,Length 20 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Extension Test Lead Kit, Length 20 In Extension Test Lead Kit,Length 20 In
  • Item # 4WRA6
  • Mfr. Model # 4WRA6
  • Extension Test Leads, Length 20 In., Color Red/Black, Wire Insulation Double Insulation, Safety Rating CAT...More

  • Category : Test Leads
Receptacle Tester with GFCI,120VAC
  • TM

    Grainger Choice

  • WESTWARD
  • Voltage Detector Voltage Detector
  • Multiple product options available

    Multiple product options available

  • Category : Voltage Detectors
Receptacle Tester with GFCI,110to 125VAC
Receptacle Tester with GFCI,60 Hz
Fine Tip Test Probes,4 In. L,3A,300VDC
  • KEYSIGHT TECHNOLOGIES
  • Fine Tip Test Probes, 4 In. L, 3A, 300VDC Fine Tip Test Probes,4 In. L,3A,300VDC
  • Item # 3RDY8
  • Mfr. Model # U1164A
  • Fine Tip Test Probes, Plug and Connector Description Pin Tip Jack, Color Black, Red, Length 4 In., Safety...More

  • Category : Test Clips and Probes
Alligator Clip Test Lead,36 In,Red
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Alligator Clip Test Lead, 36 In, Red Alligator Clip Test Lead
  • Item # 4WPZ6
  • Mfr. Model # 4WPZ6
  • Alligator Clip Test Lead, Length 3 ft., Color Red, Wire Insulation Double Insulation, Safety Rating CAT III...More

  • Category : Test Leads
Voltage Detector,100 to 600VAC
  • EXTECH
  • Voltage Detector, 100 to 600VAC Voltage Detector
  • Item # 9GGJ3
  • Mfr. Model # 40130
  • Voltage Detector, Voltage Range 100 to 600VAC, Indication Audible, Audible Alert Yes, Battery Type AAA,...More

  • Category : Voltage Detectors
Ground Fault Indicator,Voltage 110 AC
Insulated Alligator Clips,1000V,10A,UL
  • FLIR
  • Insulated Alligator Clips, 1000V, 10A, UL Insulated Alligator Clips,1000V,10A,UL
  • Item # 35KP93
  • Mfr. Model # TA70
  • Insulated Alligator Clips, Plug and Connector Description Slide-On Connection with Finger Guard, Color Black,...More

  • Category : Test Clips and Probes
DETECTOR,VOLTAGE, Range 70 To 600VAC
  • TM

    Grainger Choice

  • WESTWARD
  • DETECTOR, VOLTAGE, Range 70 To 600VAC DETECTOR,VOLTAGE, Range 70 To 600VAC
  • Item # 6JG67
  • Mfr. Model # 6JG67
  • Multi Function Instrument, Voltage Range 70 to 600VAC, Indication Audible, Battery Type LR44, Length 6 In.,...More

  • Category : Voltage Detectors
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Modular Test Clips Modular Test Clips
  • Multiple product options available

    Multiple product options available

  • Category : Test Clips and Probes
Alligator Clips,2-1/2 In. L,15A
  • KEYSIGHT TECHNOLOGIES
  • Alligator Clips, 2-1/2 In. L, 15A Alligator Clips,2-1/2 In. L,15A
  • Item # 3RDY6
  • Mfr. Model # U1162A
  • Alligator Clip, Plug and Connector Description Banana Jack, Color Black, Red, Length 2-1/2 In., Safety Rating...More

  • Category : Test Clips and Probes
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Soft Carrying Case Soft Carrying Case
  • Multiple product options available

    Multiple product options available

  • Category : Test Instrument Carrying Cases
Banana Jack,30VAC/60VDC,Silver,PK10
  • POMONA
  • Banana Jack, 30VAC/60VDC, Silver, PK10 Banana Jack
  • Item # 30PH79
  • Mfr. Model # 3267
  • Banana Jack, Max. Amps 15, Hand Held Voltage 30VAC/60VDC, Hands Free Voltage 2500VAC, Features Fits Standard...More

  • Category : Test Lead Connectors
Test Clip Set,Black,Red,300 Vrms
  • POMONA
  • Test Clip Set, Black, Red, 300 Vrms Test Clip Set
  • Item # 30PJ01
  • Mfr. Model # 3788
  • Test Clip Set, Plug and Connector Description BNC Female to Alligator Clip, Color Black, Red, Length 5-1/2...More

  • Category : Test Clips and Probes
Surface Mount Grabbers,6 In. L,3A,300VDC
  • KEYSIGHT TECHNOLOGIES
  • Surface Mount Grabbers, 6 In. L, 3A, 300VDC Surface Mount Grabbers,6 In. L,3A,300VDC
  • Item # 3RDY7
  • Mfr. Model # U1163A
  • Surface Mount Grabbers, Plug and Connector Description Pin Tip Jack, Color Black, Red, Length 6 In., Safety...More

  • Category : Test Clips and Probes
Modular Test Probes,Pincer,Plunger
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Modular Test Probes, Pincer, Plunger Modular Test Probes
  • Item # 4WRC2
  • Mfr. Model # 4WRC2
  • Modular Test Probe, Plug and Connector Description 4 mm Banana Socket, Color Black, Red, Length 6-5/16 In.,...More

  • Category : Test Clips and Probes
Test Leads,CAT III 1000V
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More