Skip Content

Electrical Power Testing

25 results found that include 47 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Receptacle Tester with GFCI,110to 125VAC
    Receptacle Tester with GFCI,110to 125VAC
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 19T234
    • Mfr. Model # 19T234
    • Receptacle Tester with GFCI, Voltage 110 to 125VAC, Indicator Lamps & LED Display, Load Current 6 to 9mA for...More

    • Category : Receptacle and GFCI Testers
  • Receptacle Tester,110 to 125VAC
    Receptacle Tester,110 to 125VAC
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 19T233
    • Mfr. Model # 19T233
    • Receptacle Tester, Voltage 110 to 125VAC, Indicator Lamps Display, Standards UL, CE, Includes Instruction...More

    • Category : Receptacle and GFCI Testers
  • Test Clip Leads
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

    • Category : Test Leads
  • Voltage Detector
    • TM

      Grainger Choice

    • WESTWARD
    • Multiple product options available

      Multiple product options available

    • Category : Voltage Detectors
  • 3 ft. 3" Right Angle Shrouded Plug to Probe Test&
    Test Probe Leads
    • EXTECH
    • Item # 3LXV9
    • Mfr. Model # TL803
    • Test Probe Leads, Right Angle Shrouded Plug to Probe, For Use With - Test Leads Any Multimeter, Clamp Meter,...More

    • Category : Test Leads
  • Test Clips
    • Multiple product options available

      Multiple product options available

    • Category : Test Clips and Probes
  • 300VAC/DC PA6 Test Probe and Clip Kit, Black/Red;
    Test Probe and Clip Kits
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 4WRA4
    • Mfr. Model # 4WRA4
    • Modular Medium Alligator Clips, Max. Amps - Clip or Probe 5.0, Max. Voltage - Clip or Probe 300VAC/DC,...More

    • Category : Test Clips and Probes
  • Continuity Tester
    Continuity Testers
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 1EKN7
    • Mfr. Model # 1EKN7
    • Continuity Tester, Length 7 In., Function Checks Continuity with Power Off, Features Bulb Display, 1 yr....More

    • Category : Continuity Testers
  • Double Banana Plug
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

    • Category : Test Lead Connectors
  • Banana Plug with Binding Post
    • POMONA
    • Multiple product options available

      Multiple product options available

    • Category : Test Lead Connectors
  • Receptacle Tester,110 to 125VAC
    Receptacle Tester,110 to 125VAC
    • AMPROBE
    • Item # 33M405
    • Mfr. Model # ST-101B
    • Receptacle Tester, Voltage 110 to 125VAC, Indicator Open Ground, Open Neutral, Open Hot, Hot/Ground Reverse,...More

    • Category : Receptacle and GFCI Testers
  • Voltage Tester,480VAC,600VDC
    Voltage Tester,480VAC,600VDC
    • AMPROBE
    • Item # 5NLK5
    • Mfr. Model # PY-1A
    • Voltage Tester, AC Voltage Range 120 to 480, DC Voltage Range 160/330/380/600, Calibration Frequency 50/60...More

    • Category : Voltage and Continuity Testers
  • Soft Carrying Case
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Multiple product options available

      Multiple product options available

    • Category : Test Instrument Carrying Cases
  • Test Probes
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

    • Category : Test Clips and Probes
  • Banana Plug
    • Multiple product options available

      Multiple product options available

    • Category : Test Lead Connectors
  • Double Binding Post, Black; 2500VAC Hands Free Voltage,
    Double Binding Post
    • POMONA
    • Item # 30PH90
    • Mfr. Model # 4243-0
    • Double Binding Post, Hand Held Voltage 30VAC/60VDC, Hands Free Voltage 2500VAC, Max. Amps - Test Lead...More

    • Category : Test Lead Connectors
  • Banana Jack, Red; 1000VAC/DC Hands Free Voltage, 1000V
    Banana Jack
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 5TWY9
    • Mfr. Model # 5TWY9
    • Banana Jack, Hand Held Voltage 1000VAC, Hands Free Voltage 1000VAC/DC, Max. Amps - Test Lead Connector 24,...More

    • Category : Test Lead Connectors
  • 1 ft. 8" Straight Shrouded Plug to Straight Shrouded&#
    Modular Extension Test Leads
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 4WRA6
    • Mfr. Model # 4WRA6
    • Modular Extension Test Leads, Straight Shrouded Plug to Straight Shrouded Plug, For Use With - Test Leads Any...More

    • Category : Test Leads
  • Right Angle Banana Plug
    • Multiple product options available

      Multiple product options available

    • Category : Test Lead Connectors
  • Mini Hook Clip, Black/Red; 300VAC Hands Free Voltage
    Mini Hook Clip
    • POMONA
    • Item # 1RK17
    • Mfr. Model # 3925-02
    • Mini Hook Clip, Hands Free Voltage 300VAC, Max. Amps - Test Lead Connector 5, Body Material - Test Lead...More

    • Category : Test Lead Connectors
  • Receptacle Tester,60Hz
    Receptacle Tester,60Hz
    • EXTECH
    • Item # 40JZ68
    • Mfr. Model # ET15
    • Receptacle Tester, Voltage 120, NEMA Plug Configuration No, Indicator LED, Frequency Range 60 Hz, Standards...More

    • Category : Receptacle and GFCI Testers
  • Hook Clip with Banana Jack, Black; 300VAC Hands Free&#
    Hook Clip with Banana Jack
    • POMONA
    • Item # 30PH77
    • Mfr. Model # 4723-0
    • Hook Clip with Banana Jack, Hand Held Voltage 30VAC/60VDC, Hands Free Voltage 300VAC, Max. Amps - Test Lead...More

    • Category : Test Lead Connectors
  • Replacement Cord
    Replacement Cord
  • Mini Double Banana Jack, Black; 1200VAC Hands Free Vol
    Mini Double Banana Jack
    • POMONA
    • Item # 30PH84
    • Mfr. Model # 2143-0
    • Mini Double Banana Jack, Hand Held Voltage 30VAC/60VDC, Hands Free Voltage 1200VAC, Max. Amps - Test Lead...More

    • Category : Test Lead Connectors
  • DUAL VOLTAGE TESTER
    DUAL VOLTAGE TESTER
    • EXTECH
    • Item # 40JZ69
    • Mfr. Model # ET20
    • Voltage Detector, AC Voltage Range 100 to 250, DC Voltage Range 100 to 250, Display Neon Indicators,...More

    • Category : Voltage and Continuity Testers
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More