Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electrical Power Testing

27 Results Found that Include 39 Products

Results per page:  16 | 32 | 48
Non-Contact Voltage Detector,1000V
  • FLIR
  • Non-Contact Voltage Detector, 1000V Non-Contact Voltage Detector,1000V
  • Item # 22UL82
  • Mfr. Model # VP50
  • Non-Contact Voltage Detector, Voltage Range 24 to 1000VAC, 90 to 1000VAC, Indication Visual/Vibration,...More

  • Category : Voltage Detectors
Insulated Alligator Clips,1000V,10A,UL
  • FLIR
  • Insulated Alligator Clips, 1000V, 10A, UL Insulated Alligator Clips,1000V,10A,UL
  • Item # 35KP93
  • Mfr. Model # TA70
  • Insulated Alligator Clips, Plug and Connector Description Slide-On Connection with Finger Guard, Color Black,...More

  • Category : Test Clips and Probes
TRMS Power Clamp,600A
  • FLIR
  • TRMS Power Clamp, 600A TRMS Power Clamp,600A
  • Item # 22UL76
  • Mfr. Model # CM83
  • TRMS Power Clamp, Max. Watts 600kW, Max. AC Amps 600, Max. DC Amps 600, Current Accuracy +/-2.8 Percent, Max....More

  • Category : Clamp On Power Meters
Magnetic Hanging Strap,Black,Adjustable
  • FLIR
  • Magnetic Hanging Strap, Black, Adjustable Magnetic Hanging Strap,Black,Adjustable
  • Item # 35KP96
  • Mfr. Model # TA50
  • Magnetic Hanging Strap, Material Nylon/Rubber, Overall Height 11-3/8 In., Overall Width 1-1/4 In., Overall...More

  • Category : Test Instrument Carrying Cases
AC Line Splitter,15A,120VAC
  • FLIR
  • AC Line Splitter, 15A, 120VAC AC Line Splitter,15A,120VAC
  • Item # 35KP95
  • Mfr. Model # TA55
  • AC Line Splitter, Max. Output Current 15A, Max. AC Voltage 120V, Function Provides Easy and Safe Measurement...More

  • Category : AC Current Line Splitters
Insulation Multimeter,BT,LCD,1000VAC/DC
  • FLIR
  • Insulation Multimeter, BT, LCD, 1000VAC/DC Insulation Multimeter,BT,LCD,1000VAC/DC
  • Item # 35KP90
  • Mfr. Model # IM75
  • Insulation Multimeter, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 4M to 20G,...More

  • Category : Insulation Testers
Test Leads,Red/Black,10A,1000V,41in. L
  • FLIR
  • Test Leads, Red/Black, 10A, 1000V, 41in. L Test Leads,Red/Black,10A,1000V,41in. L
  • Item # 30ZY79
  • Mfr. Model # TA80
  • Test Leads, Length 3 ft. 5 In., Color Red/Black, Wire Insulation Silicone, Safety Rating CAT IV 1000V, Max....More

  • Category : Test Leads
Clamp On Digital Clamp Meter, -4° to 302°F Temp.&#x
Flex Digital Clamp Meter, 7" Jaw Capacity, CAT IV
Insulation Multimeter,Bluetooth
  • FLIR
  • Insulation Multimeter, Bluetooth Insulation Multimeter,Bluetooth
  • Item # 48FT93
  • Mfr. Model # IM75-NIST
  • Insulation Multimeter, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 4M to 20G,...More

  • Category : Insulation Testers
General Purpose Accesory Case,Black,EVA
  • FLIR
  • General Purpose Accesory Case, Black, EVA General Purpose Accesory Case,Black,EVA
  • Item # 35KP92
  • Mfr. Model # TA12
  • General Purpose Accessory Case, Material Rubber/Polyurethane/EVA, Overall Height 10-1/2 In., Overall Width...More

  • Category : Test Instrument Carrying Cases
Flex Clamp Adapter
  • FLIR
  • Flex Clamp Adapter Flex Clamp Adapter
  • Item # 40GT08
  • Mfr. Model # TA74
  • Flex Clamp Adapter, Measurement Range 30/300/3000AC, For Use With Multimeters, Features 18 In.L Size,...More

  • Category : Multimeter Accessories
TRMS Clamp Meter,IR Therm,1000A
  • FLIR
  • TRMS Clamp Meter, IR Therm, 1000A TRMS Clamp Meter,IR Therm,1000A
  • Item # 22UL78
  • Mfr. Model # CM78
  • TRMS Clamp Meter, Max. AC Amps 1000, Max. DC Amps 1000, Current Accuracy +/-2.8 Percent, Max. AC Volts 1000,...More

  • Category : Clamp On Power Meters
Clamp On Digital Clamp Meter, 1-3/8" Jaw Capacity,
  • FLIR
  • Clamp On Digital Clamp Meter, 1-3/8" Jaw Capacity, CAT IV 600V Clamp On Digital Clamp Meter, 1-3/8" Jaw Capacity, CAT IV 600V
  • Item # 49VU01
  • Mfr. Model # CM72-NIST
  • Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 600, Max. AC Volts 600, Max. DC Volts 600,...More

  • Category : Clamp Meters
Clamp On Digital Clamp Meter, 1-3/8" Jaw Capacity,
Flex Digital Clamp Meter, 4-1/2" Jaw Capacity, CAT
TRMS Clamp Meter,IR Therm,1000A,NIST
  • FLIR
  • TRMS Clamp Meter, IR Therm, 1000A, NIST TRMS Clamp Meter,IR Therm,1000A,NIST
  • Item # 22UL79
  • Mfr. Model # CM78-NIST
  • TRMS Clamp Meter, Max. AC Amps 1000, Max. DC Amps 1000, Current Accuracy +/-2.8 Percent, Max. AC Volts 1000,...More

  • Category : Clamp On Power Meters
TRMS Power Clamp,600A,NIST
  • FLIR
  • TRMS Power Clamp, 600A, NIST TRMS Power Clamp,600A,NIST
  • Item # 22UL77
  • Mfr. Model # CM83-NIST
  • TRMS Power Clamp, Max. Watts 600kW, Max. AC Amps 600, Max. DC Amps 600, Current Accuracy +/-2.8 Percent, Max....More

  • Category : Clamp On Power Meters
Carrying Case,10-13/64in.Hx5-5/16inW,Blk
  • FLIR
  • Carrying Case, 10-13/64in.Hx5-5/16inW, Blk Carrying Case,10-13/64in.Hx5-5/16inW,Blk
  • Item # 49AW85
  • Mfr. Model # TA15
  • Carrying Case, Material Exterior: Polyester, Interior: PEVA with Velvet Finish, Overall Height 10-13/64 In.,...More

  • Category : Test Instrument Carrying Cases
Magnetic Mount,2-7/64 in.H x 2 in.W,Blk
Belt Clip,3-45/64in.H x 1-45/64 in.W,Blk
Power Clamp,1000A,LCD,50/60Hz,1.77in Jaw
  • FLIR
  • Power Clamp, 1000A, LCD, 50/60Hz, 1.77in Jaw Power Clamp,1000A,LCD,50/60Hz,1.77in Jaw
  • Item # 35KP88
  • Mfr. Model # CM85
  • Power Clamp, Max. Watts 1000kW, Power Accuracy +/-3 Percent, Max. AC Amps 1000, Max. DC Amps 1000, Current...More

  • Category : Clamp On Power Meters
Flex Clamp Adapter
  • FLIR
  • Flex Clamp Adapter Flex Clamp Adapter
  • Item # 40GT09
  • Mfr. Model # TA72
  • Flex Clamp Adapter, Measurement Range 30/300/3000AC, For Use With Multimeters, Features 10 In.L Size,...More

  • Category : Multimeter Accessories
Power Clamp,600A,LCD,50/60Hz,1.45in. Jaw
  • FLIR
  • Power Clamp, 600A, LCD, 50/60Hz, 1.45in. Jaw Power Clamp,600A,LCD,50/60Hz,1.45in. Jaw
  • Item # 35KP87
  • Mfr. Model # CM82
  • Power Clamp, Max. Watts 600kW, Power Accuracy +/-3 Percent, Max. AC Amps 600, Max. DC Amps 600, Current...More

  • Category : Clamp On Power Meters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More