Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electrical Power Testing

7 Results Found that Include 10 Products

Results per page:  16 | 32 | 48
Ground Fault Indicator,Voltage 110 AC
Detachable Digital Clamp Meter, -22° to 752°F Temp.
Phase Sequence Motor Rotation Tester, 100 to 600VAC Voltage
Hand Cranked Megohmmeter,1000VDC
  • UEI TEST INSTRUMENTS
  • Hand Cranked Megohmmeter, 1000VDC Hand Cranked Megohmmeter,1000VDC
  • Item # 46MV77
  • Mfr. Model # IRT20
  • Hand Cranked Megohmmeter, Output Test Voltage 250/500/1000VDC, Insulation Resistance Range 0 to 1000 megohms,...More

  • Category : Megohmmeters
Clamp On Digital Digital HVAC Clamp Meter, -22° to
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More