Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electrical Power Testing

19 Results Found that Include 41 Products

Results per page:  16 | 32 | 48
Crct Brkr Finder,90 to 120VAC,Enrgzd
  • AMPROBE
  • Crct Brkr Finder, 90 to 120VAC, Enrgzd Crct Brkr Finder,90 to 120VAC,Enrgzd
  • Item # 6NZF8
  • Mfr. Model # BT-120
  • Circuit Breaker Finder, Voltage Range 90 to 120VAC, For Use On Energized Lines, Audible Indicator Yes,...More

  • Category : Circuit Tracers
Voltage Detector,50 to 1000VAC,6 In. L
  • AMPROBE
  • Voltage Detector, 50 to 1000VAC, 6 In. L Voltage Detector
  • Item # 12U589
  • Mfr. Model # VP-440
  • Voltage Detector, Voltage Range 50 to 1000VAC, Indication Visual, Battery Type AAA, Safety Rating CAT III...More

  • Category : Voltage Detectors
Underground Cable/Pipe Locator
  • Underground Cable/Pipe Locator Underground Utility Locators
  • Item # 4JNV5
  • Mfr. Model # AT-3500
  • Underground Cable/Pipe Locator, Depth Underground 16 ft., For Use On Energized/Unenergized Lines, Coupling...More

  • Category : Underground Utility Locators
Voltage Detector,30 to 122,000VAC
  • AMPROBE
  • Voltage Detector, 30 to 122,000VAC Voltage Detector,30 to 122,000VAC
  • Item # 4JNV4
  • Mfr. Model # TIC 300 PRO
  • Non Contact AC Voltage Detector, Voltage Range 30 to 122,000VAC, Current Range -, Safety Rating -, Length...More

  • Category : High Voltage Detectors
AC Circuit Analyzer,95 to 140V
  • AMPROBE
  • AC Circuit Analyzer, 95 to 140V AC Circuit Analyzer,95 to 140V
  • Item # 6UNU9
  • Mfr. Model # INSP-3
  • AC Circuit Analyzer, Voltage 95 to 140VAC, Indicator LCD, Load Current 6 mA for GFCI, 30mA for EPD, Safety...More

  • Category : Receptacle and GFCI Testers
Wire Tracer,9 to 300VAC/DC
  • AMPROBE
  • Wire Tracer, 9 to 300VAC/DC Wire Tracer
  • Item # 30PJ84
  • Mfr. Model # CT-326-C
  • Wire Tracer, Voltage Range 9 to 300VAC/DC, 300 to 300VAC, For Use On Wires/Circuits, Receiver to Transmitter...More

  • Category : Circuit Tracers
Battery Operated Megohmmeter,1000VDC
  • AMPROBE
  • Battery Operated Megohmmeter, 1000VDC Battery Operated Megohmmeter
  • Item # 1WXG3
  • Mfr. Model # AMB-45
  • Battery Operated Megohmmeter, Output Test Voltage 250/500/1000VDC, Insulation Resistance Range 4/40/400/4000...More

  • Category : Megohmmeters
AMPROBE (R) DM73C Pen - Basic Features Digital Mu
  • AMPROBE
  • AMPROBE (R) DM73C Pen - Basic Features Digital Multimeter, 32° to 104°F Temp. Range Digital Multimeters, Pen - Basic Features
  • Item # 1WKN7
  • Mfr. Model # DM73C
  • Digital Multimeter, Pen - Basic Features, 3400 Instrument Counts, Basic DC Accuracy +/-0.50 Percent of...More

  • Category : Digital Multimeters
Power Quality Clamp-on,600kW,1000A
  • AMPROBE
  • Power Quality Clamp-on, 600kW, 1000A Power Quality Clamp-on,600kW,1000A
  • Item # 1WXE7
  • Mfr. Model # ACD-41PQ
  • Clamp-On Power Quality Meter, Max. Watts 600kW, Max. VA 600kVA, Max. AC Amps 1000, Current Accuracy +/-1.0...More

  • Category : Clamp On Power Meters
Voltage,Continuity Tester,1000VAC,380VDC
  • AMPROBE
  • Voltage, Continuity Tester, 1000VAC, 380VDC Voltage,Continuity Tester,1000VAC,380VDC
  • Item # 12U592
  • Mfr. Model # VPC-30
  • Voltage and Continuity Tester, AC Voltage Range 24 to 1000, DC Voltage Range 6/12/24/36/48/60/72/110/220/380,...More

  • Category : Voltage and Continuity Testers
Voltage,Continuity Testr,1000VAC,1000VDC
  • AMPROBE
  • Voltage, Continuity Testr, 1000VAC, 1000VDC Voltage,Continuity Testr,1000VAC,1000VDC
  • Item # 6NZH0
  • Mfr. Model # VPC-31
  • Voltage and Continuity Tester, AC Voltage Range 15 to 1000, DC Voltage Range 5 to 1000, Calibration Frequency...More

  • Category : Voltage and Continuity Testers
Three Wire AC Line Splitter,15A,120 VAC
  • AMPROBE
  • Three Wire AC Line Splitter, 15A, 120 VAC Three Wire AC Line Splitter,15A,120 VAC
  • Item # 2ATB3
  • Mfr. Model # ELS2A
  • AC Line Splitter, Max. Input Current 15A, Max. Output Current 15A, Max. AC Voltage 120V, Function Measure...More

  • Category : AC Current Line Splitters
Multifunction Tester, 3000 Max. AC Amps
  • AMPROBE
  • Multifunction Tester, 3000 Max. AC Amps Multifunction Tester, 3000 Max. AC Amps
  • Item # 1WXJ1
  • Mfr. Model # DM-III MULTITEST F
  • Multifunction Tester, 3 Phase, Max. Watts 9999MW, Max. VA 9999 MVA, Max. AC Volts 600, Max. AC Amps 3000,...More

  • Category : Multifunction Testers
Clamp-On Meter,1000kW,1000A
  • AMPROBE
  • Clamp-On Meter, 1000kW, 1000A Clamp-On Meter,1000kW,1000A
  • Item # 6NZH9
  • Mfr. Model # ACD-53NAV
  • Clamp-On Power Meter, Max. Watts 1000kW, Power Accuracy +/-2.5 Percent Rdg + 5 Digits, Max. AC Amps 1000,...More

  • Category : Clamp On Power Meters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More