Skip Content

Electric Vehicle Charging Stations

7 results found that include 9 products

Filter Results By

Viewing as

List Table
  • Level 2 - Commercial Charging Stations
  • 5.00" x 4.00" x 14.00" 30 Amp Electric Vehic
    Level 1 - Residential Charging Stations
    • BOSCH
    • Also known as EV charging stations, these units help to safely and efficiently charge plug-in hybrid and battery-electric vehicles. They offer easy, one-step operation.

    • Item # 36VZ36
    • Mfr. Model # EL-50600-D
    • Electric Vehicle Charging Station, Charging Station Level 2, Charger Style Mounted, Mount Type Wall/Pedestal,...More

  • 14.50" x 6.50" x 16.00" 40 Amp Electric Vehi
    14.50" x 6.50" x 16.00" 40 Amp Electric Vehi
    • SIEMENS
    • Electric Vehicle Charging Station, Charging Station Level 2, Charger Style Mounted, Mount Type Wall/Pedestal, Number of Connectors 1, For Battery Voltage 12, 24, For Use With Battery Type AGM, Deep Cycle, Gel, Lithium, Voltage 240VAC, Amps 40, Cable Length 20 ft., Indoor/Outdoor, Enclosure Rating NEMA 4, RFID Reader No, Plug Type NEMA 6-50P, Charger Function Boosting, Charging, Automatic/Manual, Charge Type Timer, Height 16.00 In., Width 14.50 In., Depth 6.50 In., Output Power 7.2kW, Hz 60

    • Item # 54JJ92
    • Mfr. Model # VC30GRYU
    • Electric Vehicle Charging Station, Charging Station Level 2, Charger Style Mounted, Mount Type Wall/Pedestal,...More

  • 14.50" x 6.50" x 16.00" 40 Amp Electric Vehi
    14.50" x 6.50" x 16.00" 40 Amp Electric Vehi
    • SIEMENS
    • Electric Vehicle Charging Station, Charging Station Level 2, Charger Style Mounted, Mount Type Wall/Pedestal, Number of Connectors 1, For Battery Voltage 12, 24, For Use With Battery Type AGM, Deep Cycle, Gel, Lithium, Voltage 240VAC, Amps 40, Cable Length 20 ft., Indoor, Enclosure Rating NEMA 1, RFID Reader No, Plug Type None, Charger Function Boosting, Charging, Automatic/Manual, Charge Type Timer, Height 16.00 In., Width 14.50 In., Depth 6.50 In., Output Power 7.2kW, Hz 60, 1 Phase

    • Item # 54JJ93
    • Mfr. Model # VC30GRYHW
    • Electric Vehicle Charging Station, Charging Station Level 2, Charger Style Mounted, Mount Type Wall/Pedestal,...More

  • 14.50" x 6.50" x 16.00" 40 Amp Electric Vehi
    14.50" x 6.50" x 16.00" 40 Amp Electric Vehi
    • SIEMENS
    • Electric Vehicle Charging Station, Charging Station Level 2, Charger Style Mounted, Mount Type Wall/Pedestal, Number of Connectors 1, For Battery Voltage 12, 24, For Use With Battery Type AGM, Deep Cycle, Gel, Lithium, Voltage 240VAC, Amps 40, Cable Length 20 ft., Indoor/Outdoor, Enclosure Rating NEMA 4, RFID Reader No, Plug Type NEMA 6-50P, Charger Function Boosting, Charging, Automatic/Manual, Charge Type Timer, Height 16.00 In., Width 14.50 In., Depth 6.50 In., Output Power 7.2kW, Hz 60

    • Item # 54JJ94
    • Mfr. Model # VCSG30GRYUW
    • Electric Vehicle Charging Station, Charging Station Level 2, Charger Style Mounted, Mount Type Wall/Pedestal,...More

  • 14.00" x 5.00" x 16.00" 30 Amp Electric Vehi
    14.00" x 5.00" x 16.00" 30 Amp Electric Vehi
    • BOSCH
    • Electric Vehicle Charging Station, Charging Station Level 2, Charger Style Mounted, Mount Type Wall, Number of Connectors 1, Voltage 208 to 240VAC, Amps 30, Cable Length 18 ft., Indoor/Outdoor, Enclosure Rating NEMA 3R, RFID Reader No, Plug Type SAE J1772, Charger Function Boosting, Charging, Automatic, Charge Type Smart, Height 16.00 In., Width 14.00 In., Depth 5.00 In., Output Power 7.2kW, Hz 50/60, 1 Phase, Display Type Status Light, Housing Material Plastic, Housing Color White

    • Item # 407K06
    • Mfr. Model # EL-51253-A
    • Electric Vehicle Charging Station, Charging Station Level 2, Charger Style Mounted, Mount Type Wall, Number...More

  • 14.00" x 5.00" x 16.00" 16 Amp Electric Vehi
    14.00" x 5.00" x 16.00" 16 Amp Electric Vehi
    • BOSCH
    • Electric Vehicle Charging Station, Charging Station Level 2, Charger Style Mounted, Mount Type Wall, Number of Connectors 1, Voltage 208 to 240VAC, Amps 16, Cable Length 12 ft., Indoor/Outdoor, Enclosure Rating NEMA 3R, RFID Reader No, Plug Type SAE J1772, Charger Function Boosting, Charging, Automatic, Charge Type Smart, Height 16.00 In., Width 14.00 In., Depth 5.00 In., Output Power 7.2kW, Hz 50/60, 1 Phase, Display Type Status Light, Housing Material Plastic, Housing Color White

    • Item # 407K05
    • Mfr. Model # EL-51245-A
    • Electric Vehicle Charging Station, Charging Station Level 2, Charger Style Mounted, Mount Type Wall, Number...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More