Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Electric Straight and Die Grinders

34 Results Found that Include 34 Products

Results per page:  16 | 32 | 48
Die Grinder,1 1/2 Wheel Cap,25,000 RPM
  • MAKITA
  • Die Grinder, 1 1/2 Wheel Cap, 25,000 RPM Die Grinder,1 1/2 Wheel Cap,25,000 RPM
  • Item # 3NLP3
  • Mfr. Model # GD0601
  • Die Grinder, 3.5 Amps @ 120V, No Load RPM 25,000, Wheel Dia. 1-1/2 In., Collet Capacity 1/4 In., Straight...More

Die Grinder,120V,1-1/2 in. dia.
  • DEWALT
  • Die Grinder, 120V, 1-1/2 in. dia. Die Grinder,120V,1-1/2 in. dia.
  • Item # 30RV79
  • Mfr. Model # DWE4887
  • Die Grinder, 4.2 Amps @ 120V, No Load RPM 25,000, Wheel Dia. 1-1/2 In., Arbor Hole 1/4 In., Collet Capacity...More

Die Grinder,120V,1-1/2 in. dia.
  • DEWALT
  • Die Grinder, 120V, 1-1/2 in. dia. Die Grinder,120V,1-1/2 in. dia.
  • Item # 30RV80
  • Mfr. Model # DWE4887N
  • Die Grinder, 4.2 Amps @ 120V, No Load RPM 25,000, Wheel Dia. 1-1/2 In., Arbor Hole 1/4 In., Collet Capacity...More

Die Grinder,1 In,6.6 A,120 V,7-28K RPM
  • MAKITA
  • Die Grinder, 1 In, 6.6 A, 120 V, 7-28K RPM Die Grinder,1 In,6.6 A,120 V,7-28K RPM
  • Item # 1GUC2
  • Mfr. Model # GD0800C
  • Die Grinder, 6.6 Amps @ 120V, No Load RPM 7000 to 28,000, Wheel Dia. 2 In., Arbor Hole 3.5 In., Collet...More

Grinder,Port,2 1/2 In
  • DEWALT
  • Grinder, Port, 2 1/2 In Grinder,Port,2 1/2 In
  • Item # 4LF04
  • Mfr. Model # DW880
  • Port Grinder, Current @ 120 VAC 5.0 Amps, No Load Speed 19000 RPM, Size 2 1/2 Inches, Cord 8 Feet, 2...More

Grinder,Straight,6 In
  • DEWALT
  • Grinder, Straight, 6 In Grinder,Straight,6 In
  • Item # 4LF05
  • Mfr. Model # DW882
  • 6 In. Straight Hand Grinder, 13.0 Amps @ 120V, No Load RPM 5700, Wheel Dia. 6 In., Ball and Roller Bearings,...More

Grinder,Die,2 In
  • DEWALT
  • Grinder, Die, 2 In Grinder,Die,2 In
  • Item # 4LF08
  • Mfr. Model # DW888
  • Die Grinder, Current @ 120 VAC 5.0 Amps, No Load Speed 19000 RPM, Size 2 Inches, Cord 8 Feet, 2 Conductors,...More

Die Grinder,1/4 In,3.5 A
  • MAKITA
  • Die Grinder, 1/4 In, 3.5 A Die Grinder,1/4 In,3.5 A
  • Item # 14F111
  • Mfr. Model # GD0600
  • Die Grinder, 3.5 Amps @ 120V, No Load RPM 25000, Wheel Dia. 1-1/2 In., (2) Wrench 13, (2) 1/4 In. Collet,...More

Die Grinder,Var Spd,6.4 A,2 In
  • METABO
  • Die Grinder, Var Spd, 6.4 A, 2 In Die Grinder,Var Spd,6.4 A,2 In
  • Item # 36H113
  • Mfr. Model # GE710 Plus
  • Die Grinder, 6.4 Amps @ 120V, No Load RPM 10000 to 30500, Wheel Dia. 2 In., Collet Capacity 1/4 In., Straight...More

Grinder,Die,2 In
  • MILWAUKEE
  • Grinder, Die, 2 In Grinder,Die,2 In
  • Item # 6Z283
  • Mfr. Model # 5196
  • Die Grinder, Current @ 120 VAC 11.0 Amps, No Load Speed 14500 RPM, Size 2 Inches, Cord 8 Feet, 2 Conductors,...More

Grinder,Die,2 In
  • MILWAUKEE
  • Grinder, Die, 2 In Grinder,Die,2 In
  • Item # 4Z818
  • Mfr. Model # 5192
  • Die Grinder, Current @ 120 VAC 4.5 Amps, No Load Speed 21000 RPM, Size 2 Inches, Cord 8 Feet 2 Conductors,...More

Straight Grinder,5 In,7000 RPM
  • MILWAUKEE
  • Straight Grinder, 5 In, 7000 RPM Straight Grinder,5 In,7000 RPM
  • Item # 1Y070
  • Mfr. Model # 5223
  • Straight Grinder, 12.0 Amps @ 120V, No Load RPM 7000, Wheel Dia. 5 In., Arbor Hole 5/8, Collet Capacity 5...More

Die Grinder,Var Spd,6.4A
  • METABO
  • Die Grinder, Var Spd, 6.4A Die Grinder,Var Spd,6.4A
  • Item # 36H112
  • Mfr. Model # GE710 Compact
  • Die Grinder, 6.4 Amps @ 120V, No Load RPM 13000 to 34000, Wheel Dia. 1-11/16 In., Collet Capacity 1/4 In.,...More

Grinder,Straight,3 In
  • MILWAUKEE
  • Grinder, Straight, 3 In Grinder,Straight,3 In
  • Item # 6Z222
  • Mfr. Model # 5211
  • 3 In. Straight Hand Grinder, 11.0 Amps @ 120V, No Load RPM 14,500, Wheel Dia. 3 In., Ball and Roller...More

Grinder,Straight,6 In
  • MILWAUKEE
  • Grinder, Straight, 6 In Grinder,Straight,6 In
  • Item # 6Z217
  • Mfr. Model # 5243
  • 6 In. Straight Hand Grinder, 15.0 Amps @ 120V, No Load RPM 5500, Wheel Dia. 6 In., Ball and Roller Bearings,...More

Corded Die Grinder,120V,Paddle Switch
  • METABO
  • Corded Die Grinder, 120V, Paddle Switch Corded Die Grinder,120V,Paddle Switch
  • Item # 34TE36
  • Mfr. Model # GP 400
  • Corded Die Grinder, Bare Tool (No Battery), Voltage 120, 25,000 No Load RPM, Collet Capacity 1/4 In., Handle...More

Die Grinder,Var Spd,8.5 A, 3 In
  • METABO
  • Die Grinder, Var Spd, 8.5 A, 3 In Die Grinder,Var Spd,8.5 A, 3 In
  • Item # 36H114
  • Mfr. Model # GE950 G Plus
  • Die Grinder, 8.5 Amps @ 120V, No Load RPM 2500 to 8700, Wheel Dia. 3 In., Collet Capacity 1/4 In., Straight...More

Die Grinder,28,000 RPM,1/4 in. Collet
  • FEIN
  • Die Grinder, 28,000 RPM, 1/4 in. Collet Die Grinder,28,000 RPM,1/4 in. Collet
  • Item # 45PA63
  • Mfr. Model # GSZ 8-280 P
  • Die Grinder, 8.0 Amps @ 120V, No Load RPM 28,000, Wheel Dia. 1-3/4 In., Arbor Hole 1/4 In., Collet Capacity...More

Straight Grinder,7.0A,Trigger,5 in dia.
  • MAKITA
  • Straight Grinder, 7.0A, Trigger, 5 in dia. Straight Grinder,7.0A,Trigger,5 in dia.
  • Item # 38XU30
  • Mfr. Model # GS5000
  • Straight Grinder, 7.0 Amps @ 120V, No Load RPM 5500, Wheel Dia. 5 In., Arbor Hole 5/8 In., Collet Capacity...More

Die Grinder,32,500 RPM,1/4 in. Collet
  • FEIN
  • Die Grinder, 32,500 RPM, 1/4 in. Collet Die Grinder,32,500 RPM,1/4 in. Collet
  • Item # 45PA70
  • Mfr. Model # GSZ11-320PRL
  • Die Grinder, 11.0 Amps @ 120V, No Load RPM 32,500, Wheel Dia. 1-3/4 In., Arbor Hole 1/4 In., Collet Capacity...More

Grinder,Die,2 In
  • MILWAUKEE
  • Grinder, Die, 2 In Grinder,Die,2 In
  • Item # 1Y068
  • Mfr. Model # 5194
  • Die Grinder, Current @ 120 VAC 4.5 Amps, No Load Speed 21000 RPM, Size 2 Inches, Cord 8 Feet, 2 Conductors,...More

Die Grinder,Ergonomic,29,000 rpm,120V
  • BOSCH
  • Die Grinder, Ergonomic, 29,000 rpm, 120V Die Grinder,Ergonomic,29,000 rpm,120V
  • Item # 30RW68
  • Mfr. Model # DG300LPD
  • Die Grinder, 4.8 Amps @ 120V, No Load RPM 29,000, Wheel Dia. 1-1/2 In., Arbor Hole 1 In., Collet Capacity 1/4...More

Die Grinder,1/4in.dia,120V,Paddle Switch
  • METABO
  • Die Grinder, 1/4in.dia, 120V, Paddle Switch Die Grinder,1/4in.dia,120V,Paddle Switch
  • Item # 35XM34
  • Mfr. Model # GEP 710 PLUS
  • Die Grinder, 6.4 Amps @ 120V, No Load RPM 10000 to 30500, Wheel Dia. 1/4 In., Arbor Hole 1/4 In., Straight...More

Sharpening System,10 In,115V
  • TORMEK
  • Sharpening System, 10 In, 115V Sharpening System,10 In,115V
  • Item # 5YNL0
  • Mfr. Model # TOR-T7
  • Sharpening System,No Load RPM 0, Wheel Dia. 10 x 2 In., Arbor Hole 1 In.N/A Handle Design, N/A Light, Y...More

Die Grinder,9500 to 32,500 RPM
  • FEIN
  • Die Grinder, 9500 to 32,500 RPM Die Grinder,9500 to 32,500 RPM
  • Item # 45PA71
  • Mfr. Model # GSZ 11-320 PERL
  • Die Grinder, 11.0 Amps @ 120V, No Load RPM 9500 to 32,500, Wheel Dia. 1-3/4 In., Arbor Hole 1/4 In., Collet...More

Die Grinder,2900 to 9900 RPM
  • FEIN
  • Die Grinder, 2900 to 9900 RPM Die Grinder,2900 to 9900 RPM
  • Item # 45PA72
  • Mfr. Model # GSZ 11-90 PERL
  • Die Grinder, 11.0 Amps @ 120V, No Load RPM 2900 to 9900, Wheel Dia. 2 In., Arbor Hole 1/4 In., Collet...More

Die Grinder,2500 to 9000 RPM
  • FEIN
  • Die Grinder, 2500 to 9000 RPM Die Grinder,2500 to 9000 RPM
  • Item # 45PA69
  • Mfr. Model # GSZ 8-90 PEL
  • Die Grinder, 8.0 Amps @ 120V, No Load RPM 2500 to 9000, Wheel Dia. 2 In., Arbor Hole 1/4 In., Collet Capacity...More

Die Grinder,6.6A,Paddle,120V,2 in. dia.
  • MAKITA
  • Die Grinder, 6.6A, Paddle, 120V, 2 in. dia. Die Grinder,6.6A,Paddle,120V,2 in. dia.
  • Item # 38XU25
  • Mfr. Model # GD0801C
  • Die Grinder, 6.6 Amps @ 120V, No Load RPM 7000 to 28,000, Wheel Dia. 2 In., Arbor Hole 5/8 In., Collet...More

Die Grinder,13,000 to 28,000 RPM
  • FEIN
  • Die Grinder, 13,000 to 28,000 RPM Die Grinder,13,000 to 28,000 RPM
  • Item # 45PA64
  • Mfr. Model # GSZ 4-280 EL
  • Die Grinder, 4.0 Amps @ 120V, No Load RPM 13,000 to 28,000, Wheel Dia. 1 In., Arbor Hole 1/4 In., Collet...More

Die Grinder,8500 to 28,000 RPM,Straight
  • FEIN
  • Die Grinder, 8500 to 28,000 RPM, Straight Die Grinder,8500 to 28,000 RPM,Straight
  • Item # 45PA66
  • Mfr. Model # GSZ 8-280 PE
  • Die Grinder, 8.0 Amps @ 120V, No Load RPM 8500 to 28,000, Wheel Dia. 2 In., Arbor Hole 1/4 In., Collet...More

Die Grinder,Ergonomic,16,000 rpm,120V
  • BOSCH
  • Die Grinder, Ergonomic, 16,000 rpm, 120V Die Grinder,Ergonomic,16,000 rpm,120V
  • Item # 30RW57
  • Mfr. Model # 1209
  • Die Grinder, 8.4 Amps @ 120V, No Load RPM 16,000, Wheel Dia. 1-1/2 In., Arbor Hole 1 In., Collet Capacity 1/4...More

Die Grinder,8500 to 28,000 RPM
  • FEIN
  • Die Grinder, 8500 to 28,000 RPM Die Grinder,8500 to 28,000 RPM
  • Item # 45PA68
  • Mfr. Model # GSZ 8-280 PEL
  • Die Grinder, 8.0 Amps @ 120V, No Load RPM 8500 to 28,000, Wheel Dia. 2 In., Arbor Hole 1/4 In., Collet...More

Results per page:  16 | 32 | 48

High-quality electric hand and die grinders from Grainger can help you get industrial finishing work done quickly and easily. These powerful, smooth-running grinders with ball and roller bearings can help you expertly perform sanding, carving, buffing, sharpening tasks and more on metal, plastic and wood workpieces. Choose the specifications that will meet your application. Get your durable, reliable electric hand and die grinders from Grainger today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More