Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Electric Sanders

27 products found

Pick up an electric sander from Grainger to help smooth out bumps, ridges and blemishes on wood and metal surfaces, drywall, fiberglass and more. High-quality electric sanders can make fast work of tough jobs, whether you’re finishing cabinets or performing auto body work. Random orbital sanders can eliminate swirl marks and provide an even finer finish. Choose reliable electric sanders from Grainger to help you get the job done!Close

Filter Results By

Viewing as

List
  • Finish Sander, Hook and Loop, 3.0A

    Brand
    DEWALT
    Item #
    39RW24
    Mfr. Model #
    DWE6421
    Finish Sander, Hook and Loop, 3.0A
    Web Price $61.00 / each
  • Right Angle Random Orbit Sander, 5 In Dia

    Brand
    PORTER CABLE
    Item #
    3MUX9
    Mfr. Model #
    7345
    Right Angle Random Orbit Sander, 5 In Dia
    Web Price $140.50 / each
  • Sander, 6000 RPM, 120V

    Brand
    MILWAUKEE
    Item #
    6Z354
    Mfr. Model #
    6066-6
    Sander, 6000 RPM, 120V
    Web Price $219.50 / each
  • Orbital Sander, 6" Pad, 4.5 Amps

    Brand
    PORTER CABLE
    Item #
    53DR79
    Mfr. Model #
    7346SP
    Orbital Sander, 6" Pad, 4.5 Amps
    Web Price $147.00 / each
  • Sander, Palm Grip, 1.9 Amps, 5 In Hook/Loop

    Brand
    PORTER CABLE
    Item #
    6XZU2
    Mfr. Model #
    382
    Sander, Palm Grip, 1.9 Amps, 5 In Hook/Loop
    Web Price $48.50 / each
  • Finish Sander, Hook and Loop, 2.9 lb.

    Brand
    DEWALT
    Item #
    39RW15
    Mfr. Model #
    DWE6423K
    Finish Sander, Hook and Loop, 2.9 lb.
    Web Price $79.00 / each
  • Finish Sander, 1/4 in. Sheet, 2.4A

    Brand
    DEWALT
    Item #
    39RW26
    Mfr. Model #
    DWE6411
    Finish Sander, 1/4 in. Sheet, 2.4A
    Web Price $51.25 / each
  • Finish Sander, Hook and Loop

    Brand
    DEWALT
    Item #
    39RV95
    Mfr. Model #
    DWE6421K
    Finish Sander, Hook and Loop
    Web Price $63.50 / each
  • Sheet Finishing Sander, 1/2 In, 2.9 A

    Brand
    MAKITA
    Item #
    14F067
    Mfr. Model #
    BO4900V
    Sheet Finishing Sander,  1/2 In,  2.9 A
    Web Price $222.00 / each
  • Sander, Disc, 7 In Pad

    Brand
    MAKITA
    Item #
    6RA91
    Mfr. Model #
    GV7000C
    Sander, Disc, 7 In Pad
    Web Price $244.50 / each
  • Sander, Palm Grip, 2 Amps, 1/4 In Sheet

    Brand
    PORTER CABLE
    Item #
    6XZU1
    Mfr. Model #
    380
    Sander, Palm Grip, 2 Amps, 1/4 In Sheet
    Web Price $39.20 / each
  • Finish Sander, 1/4 in. Sheet, 12, 000

    Brand
    DEWALT
    Item #
    39RW05
    Mfr. Model #
    DWE6411K
    Finish Sander, 1/4 in. Sheet, 12, 000
    Web Price $51.50 / each
  • Orbital Sander, Soft Grip, 2.7 lb.

    Brand
    BOSCH
    Item #
    48XY73
    Mfr. Model #
    GSS20-40
    Orbital Sander, Soft Grip, 2.7 lb.
    Web Price $56.25 / each
  • Disc Sander, 5", 6 A

    Brand
    DEWALT
    Item #
    24T879
    Mfr. Model #
    DWE6401DS
    Disc Sander, 5", 6 A
    Web Price $96.00 / each
  • Var Speed Random Orbit Sander W/Bg, 6 In

    Brand
    MAKITA
    Item #
    14F072
    Mfr. Model #
    BO6030
    Var Speed Random Orbit Sander W/Bg, 6 In
    Web Price $237.00 / each
  • Sander, Drywall

    Brand
    PORTER CABLE
    Item #
    3JF52
    Mfr. Model #
    7800
    Sander, Drywall
    Web Price $505.00 / each
  • Finish Sander, PSA, 3.0A

    Brand
    DEWALT
    Item #
    39RV98
    Mfr. Model #
    DWE6420
    Finish Sander, PSA, 3.0A
    Web Price $61.75 / each
  • Sander Polisher, Pad Size 7

    Brand
    MAKITA
    Item #
    14F176
    Mfr. Model #
    PV7001C
    Sander Polisher, Pad Size 7
    Web Price $255.00 / each
  • Disc Sander, 7 In, 5.2 A

    Brand
    MAKITA
    Item #
    14F043
    Mfr. Model #
    9218SB
    Disc Sander,  7 In,  5.2 A
    Web Price $228.00 / each
  • Sheet Palm Sander, 2.0A

    Brand
    SKIL
    Item #
    19M493
    Mfr. Model #
    7292-02
    Sheet Palm Sander, 2.0A
    Web Price $31.90 / each
  • Electric Drywall Sander, 7.0A, 9 In

    Brand
    BN PRODUCTS USA
    Item #
    21YA90
    Mfr. Model #
    BNR7231A
    Electric Drywall Sander, 7.0A, 9 In
    Web Price $397.50 / each
  • Dual Random Orbit Sander, 6 In

    Brand
    METABO
    Item #
    38D173
    Mfr. Model #
    SXE 450 TurboTec
    Dual Random Orbit Sander, 6 In
    Web Price $263.00 / each
  • Orbital Sander, 3.8 A, 1/16 In

    Brand
    WESTWARD
    Item #
    21A239
    Mfr. Model #
    21A239
    Orbital Sander, 3.8 A, 1/16 In
    Web Price $56.00 / each
  • Compact Orbital Disc Sander, 3-1/8 In

    Brand
    METABO
    Item #
    38D172
    Mfr. Model #
    SXE400
    Compact Orbital Disc Sander, 3-1/8 In
    Web Price $162.00 / each
  • Paint Remover, 6.0 A, 3-1/7 In

    Brand
    METABO
    Item #
    40F182
    Mfr. Model #
    LF724S
    Paint Remover, 6.0 A, 3-1/7 In
    Web Price $391.50 / each
  • Orbital Sander, Corded, Tool 6-11/16" L

    Brand
    DEWALT
    Item #
    444P68
    Mfr. Model #
    DWE6423-QS
    Orbital Sander, Corded, Tool 6-11/16" L
    Web Price $87.50 / each
  • 6 RANDOM ORBIT SANDER

    Brand
    FEIN
    Item #
    3KEK8
    Mfr. Model #
    MSF 636-1
    6 RANDOM ORBIT SANDER
    Web Price $498.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More