Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Electric Sanders

15 Results Found that Include 15 Products

Results per page:  16 | 32 | 48
Disc Sander,5 In,4500 RPM,120 V,3.9 A
  • MAKITA
  • Disc Sander, 5 In, 4500 RPM, 120 V, 3.9 A Disc Sander,5 In,4500 RPM,120 V,3.9 A
  • Item # 2VMV8
  • Mfr. Model # GV5010
  • Disc Sander, Pad Size 5 In., No Load RPM 4500, Amps @ 120V 4.2, Orbits per Minute 4500, Type of Sandpaper PSA...More

Sheet Finishing SndrW/Case, 1/4 In, 2
  • MAKITA
  • Sheet Finishing SndrW/Case, 1/4 In, 2 Sheet Finishing SndrW/Case, 1/4 In, 2
  • Item # 14F066
  • Mfr. Model # BO4556K
  • Finish Sander, Pad Size 4-1/2" x 4", Amps @ 120V 2 A, Orbits per Minute 14000, Type of Sandpaper 4-1/2" x...More

Sheet Finishing Sander, 1/2 In, 2.9 A
  • MAKITA
  • Sheet Finishing Sander, 1/2 In, 2.9 A Sheet Finishing Sander, 1/2 In, 2.9 A
  • Item # 14F067
  • Mfr. Model # BO4900V
  • Finish Sander, Pad Size 1/2 Sheet, Amps @ 120V 2.9 A, Orbits per Minute 4000-10000, Type of Sandpaper 1/2 In....More

Sheet Finishing Sander, 1/3 In, 1.7 A
  • MAKITA
  • Sheet Finishing Sander, 1/3 In, 1.7 A Sheet Finishing Sander, 1/3 In, 1.7 A
  • Item # 14F064
  • Mfr. Model # BO3710
  • Finish Sander, Pad Size 1/3 Sheet, Amps @ 120V 1.7 A, Orbits per Minute 11000, Type of Sandpaper 1/3 In....More

Variable Speed Random Orbit Sander, 5 In
  • MAKITA
  • Variable Speed Random Orbit Sander, 5 In Variable Speed Random Orbit Sander, 5 In
  • Item # 14F070
  • Mfr. Model # BO5031K
  • Finish Sander, Pad Size 5, No Load RPM 4000-12000, Amps @ 120V 3 A, Orbits per Minute 4000-12000, Orbit Dia....More

Sheet Finishing Sander, 1/4 In, 2 A
  • MAKITA
  • Sheet Finishing Sander, 1/4 In, 2 A Sheet Finishing Sander, 1/4 In, 2 A
  • Item # 14F065
  • Mfr. Model # BO4556
  • Finish Sander, Pad Size 1/4 Sheet, Amps @ 120V 2 A, Orbits per Minute 14000, Type of Sandpaper 1/4 In. Sheet,...More

Var Speed Random Orbit Sander W/Bg,6 In
  • MAKITA
  • Var Speed Random Orbit Sander W/Bg, 6 In Var Speed Random Orbit Sander W/Bg,6 In
  • Item # 14F072
  • Mfr. Model # BO6030
  • Finish Sander, Pad Size 6, No Load RPM 4000 - 10000, Amps @ 120V 2.7, Orbits per Minute 4000-10000, Orbit...More

Random Orbit Sander, 5 In
  • MAKITA
  • Random Orbit Sander, 5 In Random Orbit Sander, 5 In
  • Item # 14F068
  • Mfr. Model # BO5030
  • Finish Sander, Pad Size 5, No Load RPM 12000, Amps @ 120V 3, Orbits per Minute 12000, Orbit Dia. 1/8 In.,...More

Sander Polisher,Pad Size 7
  • MAKITA
  • Sander Polisher, Pad Size 7 Sander Polisher,Pad Size 7
  • Item # 14F176
  • Mfr. Model # PV7001C
  • Sander Polisher, Pad Size 7, No Load RPM 600 - 2000, Amps @ 120V 7.9, Type of Sandpaper Hook and Loop,...More

Random Orbit Sander w/Case,12000 OPM
  • MAKITA
  • Random Orbit Sander w/Case, 12000 OPM Random Orbit Sander w/Case,12000 OPM
  • Item # 14F069
  • Mfr. Model # BO5030K
  • Random Orbit Sander, Pad Size 5, No Load RPM 12000, Amps @ 120V 3, Orbits per Minute 12000, Orbit Dia. 1/8...More

Var/Speed Random Orbit/Sanr W/Hdl, 5 In
  • MAKITA
  • Var/Speed Random Orbit/Sanr W/Hdl, 5 In Var/Speed Random Orbit/Sanr W/Hdl, 5 In
  • Item # 14F071
  • Mfr. Model # BO5041K
  • Finish Sander, Pad Size 5, No Load RPM 4000-12000, Orbits per Minute 4000-12000, Orbit Dia. 1/8 In., Type of...More

Sander,Disc,7 In Pad
  • MAKITA
  • Sander, Disc, 7 In Pad Sander,Disc,7 In Pad
  • Item # 6RA91
  • Mfr. Model # GV7000C
  • Disc Sander, Pad Size 7 In., No Load RPM 2500 to 4700, Amps @ 120V 7.9, Orbits per Minute 2500 to 4700, Type...More

Variable Speed Random Orbit Sander, 6 In
  • MAKITA
  • Variable Speed Random Orbit Sander, 6 In Variable Speed Random Orbit Sander, 6 In
  • Item # 14F073
  • Mfr. Model # BO6050J
  • Finish Sander, Pad Size 6, No Load RPM 1600-5800, Amps @ 120V 6.6, Orbits per Minute 1600-5800, Orbit Dia....More

Wheel Sander, 7.8 A
  • MAKITA
  • Wheel Sander, 7.8 A Wheel Sander, 7.8 A
  • Item # 14H003
  • Mfr. Model # 9741
  • Sander, Pad Size 4 3/4 x 4, No Load RPM 3500, Amps @ 120V 7.8 A, Type of Sandpaper Sanding Wheel, Tool Length...More

Disc Sander, 7 In, 5.2 A
  • MAKITA
  • Disc Sander, 7 In, 5.2 A Disc Sander, 7 In, 5.2 A
  • Item # 14F043
  • Mfr. Model # 9218SB
  • Sander Polisher, Size (In.) 7 In., No Load RPM 4500, Amps @ 120V 5.2 A, Cord 8, Spindle Thread Size (In.) 5/8...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More