Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electric Sanders

24 Results Found that Include 24 Products

Results per page:  16 | 32 | 48
Sheet Palm Sander,2.0A
  • SKIL
  • Sheet Palm Sander, 2.0A Sheet Palm Sander,2.0A
  • Item # 19M493
  • Mfr. Model # 7292-02
  • Sheet Palm Sander, 14,000 Speed, 2.0 Amps @ 120V, No Load RPM 14,000, Overall Depth (In.) 8.89, Overall...More

Palm Sander,4-1/8 x 4-1/2
  • DEWALT
  • Palm Sander, 4-1/8 x 4-1/2 Palm Sander,4-1/8 x 4-1/2
  • Item # 4ZA14
  • Mfr. Model # D26441K
  • Palm Sander, Pad Size 4-1/8 x 4-1/2, No Load RPM 14,000, Amps @ 120V 2.4, Orbits per Minute 14,000, Orbit...More

Orbital Sander,2.0 A,1/16 In
  • TM

    Grainger Choice

  • WESTWARD
  • Orbital Sander, 2.0 A, 1/16 In Orbital Sander,2.0 A,1/16 In
  • Item # 21A237
  • Mfr. Model # 21A237
  • Orbital Sander, Pad Size 4-3/32 x 4-13/32", No Load RPM 13000, Amps @ 120V 2.0 , Orbits per Minute 13000,...More

Finish Sander,1/4 in. Sheet,12,000
  • DEWALT
  • Finish Sander, 1/4 in. Sheet, 12,000 Finish Sander,1/4 in. Sheet,12,000
  • Item # 39RW05
  • Mfr. Model # DWE6411K
  • Finish Sander, Pad Size 1/4 In., Amps @ 120V 2.4, Orbits per Minute 12,000, Orbit Dia. 1/8 In., Type of...More

Sheet Finishing Sander, 1/2 In, 2.9 A
  • MAKITA
  • Sheet Finishing Sander, 1/2 In, 2.9 A Sheet Finishing Sander, 1/2 In, 2.9 A
  • Item # 14F067
  • Mfr. Model # BO4900V
  • Finish Sander, Pad Size 1/2 Sheet, Amps @ 120V 2.9 A, Orbits per Minute 4000-10000, Type of Sandpaper 1/2 In....More

Random Orbit Electric Sander Kit,120 V
  • BOSCH
  • Random Orbit Electric Sander Kit, 120 V Random Orbit Electric Sander Kit,120 V
  • Item # 19L476
  • Mfr. Model # ROS20VSK
  • Electric Sanders, Pad Size 5, No Load RPM 7500 - 12000, Amps @ 120V 2.5, Orbits per Minute 7500 to 12000,...More

Electric Drywall Sander,7.0A,9 In
  • BN PRODUCTS USA
  • Electric Drywall Sander, 7.0A, 9 In Electric Drywall Sander,7.0A,9 In
  • Item # 21YA90
  • Mfr. Model # BNR7231A
  • Drywall Sander, Pad Size 9 In., No Load RPM 0 to 1000, Amps @ 120V 7.0A/hr., Orbits per Minute 1000, Orbit...More

Orbital Sander,3.0 ,3/32 In
  • TM

    Grainger Choice

  • WESTWARD
  • Orbital Sander, 3.0 , 3/32 In Orbital Sander,3.0 ,3/32 In
  • Item # 21A238
  • Mfr. Model # 21A238
  • Orbital Sander, Pad Size 5 In., No Load RPM 5000 to 12000, Amps 120V 3.0 A, Orbits per Minute 5000 to 12000,...More

Orbital Sander,3.8 A,1/16 In
  • TM

    Grainger Choice

  • WESTWARD
  • Orbital Sander, 3.8 A, 1/16 In Orbital Sander,3.8 A,1/16 In
  • Item # 21A239
  • Mfr. Model # 21A239
  • Orbital Sander, Pad Size 5'', No Load RPM 4000 to 13000, Amps @ 120V 3.8 A, Orbits per Minute 4000 to 13000,...More

Finish Sander,3.4A,Soft Grip,3/32 in.dia
  • BOSCH
  • Finish Sander, 3.4A, Soft Grip, 3/32 in.dia Finish Sander,3.4A,Soft Grip,3/32 in.dia
  • Item # 30RW70
  • Mfr. Model # OS50VC
  • Finish Sander, Pad Size 4-1/2 In. x 9 In., No Load RPM 8000 to 11,000, Amps @ 120V 3.4, Orbits per Minute...More

Variable Speed Random Orbit Sander, 5 In
  • MAKITA
  • Variable Speed Random Orbit Sander, 5 In Variable Speed Random Orbit Sander, 5 In
  • Item # 14F070
  • Mfr. Model # BO5031K
  • Finish Sander, Pad Size 5, No Load RPM 4000-12000, Amps @ 120V 3 A, Orbits per Minute 4000-12000, Orbit Dia....More

Orbital Sander,Soft Grip,2.7 lb.
  • BOSCH
  • Orbital Sander, Soft Grip, 2.7 lb. Orbital Sander,Soft Grip,2.7 lb.
  • Item # 48XY73
  • Mfr. Model # GSS20-40
  • Orbital Sander, Pad Size 4-1/2 In. x 4 In., No Load RPM NO, Amps NO, Orbits per Minute 12,000, Orbit Dia....More

Random Orbit Sander, Wheel Dia. 5 In.
  • SKIL
  • Random Orbit Sander, Wheel Dia. 5 In. Random Orbit Sander, Wheel Dia. 5 In.
  • Item # 19M494
  • Mfr. Model # 7492-02
  • Random Orbit Sander,Wheel Dia. 5 In.,No Load RPM 12,500,Amps @ 120V 2.8,Tool Length 10 In.,Tool Weight 3.2...More

Dual Random Orbit Sander,6 In
  • METABO
  • Dual Random Orbit Sander, 6 In Dual Random Orbit Sander,6 In
  • Item # 38D173
  • Mfr. Model # SXE 450 TurboTec
  • Dual Random Orbit Sander, Pad Size 6 In., No Load RPM 8400-22000, Amps @ 120V 3.4, Orbits per Minute...More

Sander Polisher,Pad Size 7
  • MAKITA
  • Sander Polisher, Pad Size 7 Sander Polisher,Pad Size 7
  • Item # 14F176
  • Mfr. Model # PV7001C
  • Sander Polisher, Pad Size 7, No Load RPM 600 - 2000, Amps @ 120V 7.9, Type of Sandpaper Hook and Loop,...More

6 RANDOM ORBIT SANDER
Random Orbit Sander w/Case,12000 OPM
  • MAKITA
  • Random Orbit Sander w/Case, 12000 OPM Random Orbit Sander w/Case,12000 OPM
  • Item # 14F069
  • Mfr. Model # BO5030K
  • Random Orbit Sander, Pad Size 5, No Load RPM 12000, Amps @ 120V 3, Orbits per Minute 12000, Orbit Dia. 1/8...More

Var/Speed Random Orbit/Sanr W/Hdl, 5 In
  • MAKITA
  • Var/Speed Random Orbit/Sanr W/Hdl, 5 In Var/Speed Random Orbit/Sanr W/Hdl, 5 In
  • Item # 14F071
  • Mfr. Model # BO5041K
  • Finish Sander, Pad Size 5, No Load RPM 4000-12000, Orbits per Minute 4000-12000, Orbit Dia. 1/8 In., Type of...More

Drum Sander Kit,12.4A,3800 RPM
  • WALTER SURFACE TECHNOLOGIES
  • Drum Sander Kit, 12.4A, 3800 RPM Drum Sander Kit,12.4A,3800 RPM
  • Item # 49YK11
  • Mfr. Model # 30A269
  • Drum Sander Kit, No Load RPM 3800, Amps 12.4, Orbits per Minute 3700, Orbit Dia. 4-1/2 In., Cord 9 ft. 6 In.,...More

Drum Sander,12.4A,3800 RPM
  • WALTER SURFACE TECHNOLOGIES
  • Drum Sander, 12.4A, 3800 RPM Drum Sander,12.4A,3800 RPM
  • Item # 49YK10
  • Mfr. Model # 30A268
  • Drum Sander, No Load RPM 3800, Amps 12.4, Orbits per Minute 3700, Orbit Dia. 4-1/2 In., Cord 9 ft. 6 In.,...More

Wheel Sander, 7.8 A
  • MAKITA
  • Wheel Sander, 7.8 A Wheel Sander, 7.8 A
  • Item # 14H003
  • Mfr. Model # 9741
  • Sander, Pad Size 4 3/4 x 4, No Load RPM 3500, Amps @ 120V 7.8 A, Type of Sandpaper Sanding Wheel, Tool Length...More

Paint Remover,6.0 A,3-1/7 In
Disc Sander, 7 In, 5.2 A
  • MAKITA
  • Disc Sander, 7 In, 5.2 A Disc Sander, 7 In, 5.2 A
  • Item # 14F043
  • Mfr. Model # 9218SB
  • Sander Polisher, Size (In.) 7 In., No Load RPM 4500, Amps @ 120V 5.2 A, Cord 8, Spindle Thread Size (In.) 5/8...More

Compact Orbital Disc Sander,3-1/8 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More