Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electric Sanders

9 Results Found that Include 9 Products

Results per page:  16 | 32 | 48
Finish Sander,Hook and Loop
  • DEWALT
  • Finish Sander, Hook and Loop Finish Sander,Hook and Loop
  • Item # 39RV95
  • Mfr. Model # DWE6421K
  • Finish Sander, Pad Size 5 In., Amps @ 120V 3.0, Orbits per Minute 12,000, Orbit Dia. 3/32 In., Type of...More

Palm Sander,4-1/8 x 4-1/2
  • DEWALT
  • Palm Sander, 4-1/8 x 4-1/2 Palm Sander,4-1/8 x 4-1/2
  • Item # 4ZA14
  • Mfr. Model # D26441K
  • Palm Sander, Pad Size 4-1/8 x 4-1/2, No Load RPM 14,000, Amps @ 120V 2.4, Orbits per Minute 14,000, Orbit...More

Finish Sander,1/4 in. Sheet,12,000
  • DEWALT
  • Finish Sander, 1/4 in. Sheet, 12,000 Finish Sander,1/4 in. Sheet,12,000
  • Item # 39RW05
  • Mfr. Model # DWE6411K
  • Finish Sander, Pad Size 1/4 In., Amps @ 120V 2.4, Orbits per Minute 12,000, Orbit Dia. 1/8 In., Type of...More

Sheet Finishing Sander, 1/3 In, 1.7 A
  • MAKITA
  • Sheet Finishing Sander, 1/3 In, 1.7 A Sheet Finishing Sander, 1/3 In, 1.7 A
  • Item # 14F064
  • Mfr. Model # BO3710
  • Finish Sander, Pad Size 1/3 Sheet, Amps @ 120V 1.7 A, Orbits per Minute 11000, Type of Sandpaper 1/3 In....More

Orbital Sander,3.0 ,3/32 In
  • TM

    Grainger Choice

  • WESTWARD
  • Orbital Sander, 3.0 , 3/32 In Orbital Sander,3.0 ,3/32 In
  • Item # 21A238
  • Mfr. Model # 21A238
  • Orbital Sander, Pad Size 5 In., No Load RPM 5000 to 12000, Amps 120V 3.0 A, Orbits per Minute 5000 to 12000,...More

Orbital Sander,3.8 A,1/16 In
  • TM

    Grainger Choice

  • WESTWARD
  • Orbital Sander, 3.8 A, 1/16 In Orbital Sander,3.8 A,1/16 In
  • Item # 21A239
  • Mfr. Model # 21A239
  • Orbital Sander, Pad Size 5'', No Load RPM 4000 to 13000, Amps @ 120V 3.8 A, Orbits per Minute 4000 to 13000,...More

Finish Sander,1/4 in. Sheet,2.4A
  • DEWALT
  • Finish Sander, 1/4 in. Sheet, 2.4A Finish Sander,1/4 in. Sheet,2.4A
  • Item # 39RW26
  • Mfr. Model # DWE6411
  • Finish Sander, Pad Size 1/4 In., Amps @ 120V 2.4, Orbits per Minute 12,000, Orbit Dia. 1/8 In., Type of...More

Orbital Sander,Soft Grip,2.7 lb.
  • BOSCH
  • Orbital Sander, Soft Grip, 2.7 lb. Orbital Sander,Soft Grip,2.7 lb.
  • Item # 48XY73
  • Mfr. Model # GSS20-40
  • Orbital Sander, Pad Size 4-1/2 In. x 4 In., No Load RPM NO, Amps NO, Orbits per Minute 12,000, Orbit Dia....More

Sheet Finishing Sander, 1/4 In, 2 A
  • MAKITA
  • Sheet Finishing Sander, 1/4 In, 2 A Sheet Finishing Sander, 1/4 In, 2 A
  • Item # 14F065
  • Mfr. Model # BO4556
  • Finish Sander, Pad Size 1/4 Sheet, Amps @ 120V 2 A, Orbits per Minute 14000, Type of Sandpaper 1/4 In. Sheet,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More